Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Analog Timer H3AM

4.00 (6)
Operating Humidity Range
35-85%
Power Supply Voltage (V)
AC100-240
...see all>
Product Options
ADD TO CART
Impact Resistance Type Weight (g) Electrostatic Yield Strength Insulation Resistance (Mohm) Power Reset Reset Method Motor Life (Hour) Power Consumption Allowable Voltage Range Recovery Time Minimum Adaptable Load Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance Type Weight (g) Electrostatic Yield Strength Insulation Resistance (Mohm) Power Reset Reset Method Motor Life (Hour) Power Consumption Allowable Voltage Range Recovery Time Minimum Adaptable Load Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300m / s2 6 directions 3 times each C (time series) About 350 8kV (malfunction) 15kV (destruction) 100 or more (at DC500V mega) Minimum supply open time /0.5s Self return Twenty thousand About 9VA (about 5W) 85 over 110% of the power supply voltage 0.5s or less DC5V 10mA (P level, reference value)   1PC 1 H3AM-NS-C AC100-240 39072257 269.99 SGD
In stock
300m / s2 6 directions 3 times each A (time series) About 350 8kV (malfunction) 15kV (destruction) 100 or more (at DC500V mega) Minimum supply open time /0.5s Self return Twenty thousand About 9VA (about 5W) 85 over 110% of the power supply voltage 0.5s or less DC5V 10mA (P level, reference value)   1PC 1 H3AM-NS-A AC100-240 39072232 269.99 SGD
In stock
300m / s2 6 directions 3 times each B (time series) About 350 8kV (malfunction) 15kV (destruction) 100 or more (at DC500V mega) Minimum supply open time /0.5s Self return Twenty thousand About 9VA (about 5W) 85 over 110% of the power supply voltage 0.5s or less DC5V 10mA (P level, reference value)   1PC 1 H3AM-NS-B AC100-240 39072241 269.99 SGD
In stock
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H3AM-NSR-C AC100-240 39072284 319.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H3AM-NSR-A AC100-240 39072266 319.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H3AM-NSR-B AC100-240 39072275 319.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
The automatic feed timer of the low frequency furnace was broken, so I replaced it.
5
From Japan
On 2017-05-22 19:48:15
Since it was listed on the manufacturer's website as a recommended substitute for NSY which had been finished production in March 1998, I bought it. Although the mounting dimensions were fully compatible, wiring attention requires some care. I can use it without any problem.
This review is about item#39072232.
Used in drying oven
5
From Japan
On 2016-12-21 14:40:12
There is no problem good product. If the price is a bit cheaper. Because quality deteriorates, is it not easy? It can be used without a manual, so there is no mistake setting.
This review is about item#39072232.
Repair of hydraulic press
3
From Japan
On 2016-10-23 20:37:01
I arrived early so repair work was scheduled as scheduled, I was pleased from the customer.
This review is about item#39072257.
Embedded installation
1
From Japan
On 2016-07-10 03:28:37
It is very good to be able to set up seconds, minutes, hours, but it is good if the setting place is on the lower side of the side It is good if there is plenty of fault mounting space, but there is no room for the existing space In order to change the seconds, minutes, hours you have to remove the timer body. (Other timers will be switched on the face of the dial.) It will be great if you can switch freely at the completion of installation.
This review is about item#39072257.
Used for woodworking machines and machine tools.
5
From Japan
On 2016-02-23 15:55:39
I exchanged it with a machine 20 years ago, but the same dimensions and mounting dimensions are satisfied 100%
This review is about item#39072232.
timer
5
From Japan
On 2014-01-25 12:13:13
It has good visibility and operability, and there are only waterproof analog timers. Caution on connection: Normal handling of timer is in operation. Care must be taken for many timers because they are normal during non-operation. In order to use it as a general timer, it is necessary to take AND with NC and timer power supply.
This review is about item#39072266.

Related Products