Buy more than* S$200* and get FREE SHIPPING

Solid-State Timer H3CA

4.60 (5)
Impulse Voltage(V)
3k(max.)
Ambient Humidity
35 to 85%
Input Method
No-voltage input (short-circuit and open-door)
Protection Structure
IP40
...see all>
Product Options
ADD TO CART
Instantaneous Contact External Connections Time Limit Contact Operating Temperature Range (deg C) Operating Mode Weight (g) Insulation Resistance (Mohm) Setting Time Specification Recovery Time Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Instantaneous Contact External Connections Time Limit Contact Operating Temperature Range (deg C) Operating Mode Weight (g) Insulation Resistance (Mohm) Setting Time Specification Recovery Time Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1c 8P socket 1c -10 To 55 (with no freezing) Power ON-delay operation About 110 100 or more (by DC500V mega) 0.1 second to 9990 hours - 0.1s or less   1PC 1 H3CA-8H AC200/220/240 39072345 93.99 SGD
In stock
- 8P socket 2c -10 To 55 (with no freezing) Power ON-delay operation About 110 100 or more (by DC500V mega) 0.1 second to 9990 hours - 0.1s or less   1PC 1 H3CA-8 AC200/220/240 39072302 82.99 SGD
In stock
- 8P source socket 2c (No freezing) -10 to +55 Power-on delay behavior About110 More than 100 (at DC500V mega) - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CA-8 DC110 39072311 91.99 SGD
Shipped after 2018-01-22
- 8P source socket 2c (No freezing) -10 to +55 Power-on delay behavior About110 More than 100 (at DC500V mega) 0.1 seconds to 9990 hours - 0.1s or less   1PC 1 H3CA-8 DC24 39072327 82.99 SGD
In stock
1c 8P source socket 1c (No freezing) -10 to +55 Power-on delay behavior About110 More than 100 (at DC500V mega) - - -   1PC 1 H3CA-8H DC110 39072354 95.99 SGD
Shipped after 2018-01-23
1c 8P source socket 1c (No freezing) -10 to +55 Power-on delay behavior About110 More than 100 (at DC500V mega) - - -   1PC 1 H3CA-8H DC24 39072363 109.99 SGD
Shipped after 2018-01-23
- 11P source socket 1c (No freezing) -10 to +55 8 operating functions multi- About110 More than 100 (at DC500V mega) 0.1 seconds to 9990 hours - 0.5s or less   1PC 1 H3CA-A 39072372 119.99 SGD
In stock
1c 8P source socket 1c (No freezing) -10 to +55 Power-on delay behavior About110 More than 100 (at DC500V mega) - - -   1PC 1 H3CA-8H AC100/110/120 39072336 94.99 SGD
In stock
- 11P source socket 1c (No freezing) -10 to +55 8 operating functions multi- About110 More than 100 (at DC500V mega) - with set locking mechanism -   1PC 1 H3CA-A-306 39072381 129.99 SGD
Shipped after 2018-01-23
- Upper screw clamp terminals 1c (No freezing) -10 to +55 8 operating functions multi- About190 More than 100 (at DC500V mega) - - -   1PC 1 H3CA-FA 39072397 139.99 SGD
Shipped after 2018-01-22
- 8P socket 2c -10 To 55 (with no freezing) Power ON-delay operation About 110 100 or more (by DC500V mega) 0.1 second to 9990 hours - 0.1s or less   1PC 1 H3CA-8 AC100/110/120 39072293 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-10-20 21:36:30
As the equipment is old, parts replacement period is increasing. It is saved because similar parts are available.
This review is about item#39072302.
Maintenance of food machinery
5
From Japan
On 2017-01-17 20:17:55
On Sunday the timer was suddenly in trouble because I was feeling sick, but I am satisfied very much without any trouble in arriving work the next day.
This review is about item#39072302.
Industrial machinery
5
From Japan
On 2016-01-06 20:37:26
Used for auto color machine. As it is a consumable item it suddenly breaks when it breaks. Buy with MonotaRO is cheaper than taking from machine manufacturer's service. Depending on the part number, although delivery time is required, the model number purchased by us is shipped on the day so it is inferior to the delivery date.
This review is about item#39072302.
Draining work
5
From Japan
On 2015-04-15 23:45:23
I normally use it, but it will be amusing at around a year. What is the diversity of years?
This review is about item#39072372.
Used for company machinery
3
From Japan
On 2014-01-16 16:29:52
I want you to do it a little earlier.
This review is about item#39072302.

Related Products