Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Scale Value Impact Resistance Power Consumption Impact Resistance (Malfunction) Ambient Humidity Electrostatic Yield Strength Power Supply Voltage (V) Terminal Structure Protection Structure Input Method Insulation Resistance (Mohm) Mounting Method Release Voltage Type Power Reset Allowable Voltage Range Weight (g) Terminal Block Accessories Output Type Time Base Range Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Scale Value Impact Resistance Power Consumption Impact Resistance (Malfunction) Ambient Humidity Electrostatic Yield Strength Power Supply Voltage (V) Terminal Structure Protection Structure Input Method Insulation Resistance (Mohm) Mounting Method Release Voltage Type Power Reset Allowable Voltage Range Weight (g) Terminal Block Accessories Output Type Time Base Range Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 - - - 25-85% - AC200-240 - - - - - - - - - - - - - 0.1-1.2s/1-12s   1pc 1 H3DK-HDS AC200-240V 39072817 119.99 SGD
Shipped after 2018-01-25
12 - - - 25-85% - AC/DC24-240 - - - - - - - - - - - - - -   1pc 1 H3DK-F AC/DC24-240 39072747 149.99 SGD
Shipped after 2018-01-25
12 - - - 25-85% - DC12 - - - - - - - - - - - - - -   1pc 1 H3DK-M1A DC12 39072835 70.99 SGD
Shipped after 2018-02-07
12 - - - 25-85% - DC12 - - - - - - - - - - - - - -   1pc 1 H3DK-M2A DC12 39072853 84.99 SGD
Shipped after 2018-02-07
- - - - 25-85% - AC/DC24-240 - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H3DK-G AC/DC24-240 39072765 119.99 SGD
Shipped after 2018-01-26
- - - - 25-85% - DC12 - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H3DK-GA DC12 39072774 119.99 SGD
Shipped after 2018-03-01
12 - - - 25-85% - DC12 - - - - - - - - - - - - - -   1pc 1 H3DK-S1A DC12 39072871 66.99 SGD
Shipped after 2018-03-01
12 - - - 25-85% - DC12 - - - - - - - - - - - - - -   1pc 1 H3DK-S2A DC12 39072896 72.99 SGD
Shipped after 2018-03-01
12 - - - 25-85% - AC100-120 - - - - - - - - - - - - - 0.1-1.2s/1-12s   1pc 1 H3DK-HCS AC100-120V 39072801 119.99 SGD
Shipped after 2018-01-26
12 - - - 25-85% - AC/DC24-48 - - - - - - - - - - - - - 1-12s/10-120s   1pc 1 H3DK-HBL AC/DC24-48 39072783 119.99 SGD
Shipped after 2018-01-26
12 - - - 25-85% - AC/DC24-48 - - - - - - - - - - - - - 0.1-1.2s/1-12s   1pc 1 H3DK-HBS AC/DC24-48 39072792 119.99 SGD
Shipped after 2018-01-25
12 - - - 25-85% - DC12 - - - - - - - - - - - - - -   1pc 1 H3DK-FA DC12 39072756 149.99 SGD
Shipped after 2018-03-01
12 1000m / s2 6 directions 3 times each AC240V time: 4.5VA below 100m / s2 6 directions 3 times each 25-85% 4kV (malfunction), 8kV (destruction) AC/DC24-240 Socket type IP30 (terminal portion IP20) Voltage 100 or more (at DC500V mega) DIN rail mounting Less than 10% of the rated voltage 8 operating multi-timer Minimum supply open time 0.1s 85% of the rated voltage over 110% About 120 9 terminal Name label Relay 1c -   1PC 1 H3DK-M1 AC/DC24-240 39072826 67.99 SGD
In stock
12 - - - 25-85% - AC/DC24-240 - - - - - - - - - - - - - -   1pc 1 H3DK-M2 AC/DC24-240 39072844 81.99 SGD
In stock
12 - - - 25-85% - AC/DC24-240 - - - - - - - - - - - - - -   1pc 1 H3DK-S1 AC/DC24-240 39072862 63.99 SGD
In stock
12 - - - 25-85% - AC/DC24-240 - - - - - - - - - - - - - -   1pc 1 H3DK-S2 AC/DC24-240 39072887 69.99 SGD
In stock
12, 12 - - - - - AC100-120, AC100-120 - - - - - - - - - - - - - 1-12s/10-120s, 1-12s/10-120s   1pc 1 H3DK-HCL-AC100-120V 46622475 119.99 SGD
Shipped after 2018-01-25
12, 12 - - - - - AC200-240, AC200-240 - - - - - - - - - - - - - 1-12s/10-120s, 1-12s/10-120s   1pc 1 H3DK-HDL-AC200-240V 46622484 129.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting the opening and closing time of the auto door
5
From Japan
On 2013-10-31 07:12:25
I understand the usability, but you should include Japanese instructions.
This review is about item#39072826.

Related Products