Buy more than* S$200* and get FREE SHIPPING

Dip Timer H3FA

4.83 (6)
Recovery Time (ms)
10 or less
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) External Connections Case Color Insulation Resistance Power Consumption Weight Reset Method Operating Mode Power Consumption (mW) Ambient Humidity Time Limit Contact Time Base Range Rated Voltage (V) Recovery Time Dimensions (Vetical x Horizontal x Height) (mm) Ambient Humidity (% RH) Weight (g) Rated Power Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) External Connections Case Color Insulation Resistance Power Consumption Weight Reset Method Operating Mode Power Consumption (mW) Ambient Humidity Time Limit Contact Time Base Range Rated Voltage (V) Recovery Time Dimensions (Vetical x Horizontal x Height) (mm) Ambient Humidity (% RH) Weight (g) Rated Power Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 100 (at DC500V mega) - - - - - External reset - About270 35 to 85% (1a, 1b) Reed output - DC12 - 17.75x36.9x19.5 - About15 -   1PC 1 H3FA-AU DC12 39072975 40.99 SGD
In stock
More than 100 (at DC500V mega) - - - - - External reset - About330 35 to 85% (1a, 1b) Reed output - DC24 - 17.75x36.9x19.5 - About15 -   1PC 1 H3FA-AU DC24 39072984 40.99 SGD
In stock
More than 100 (at DC500V mega) - - - - - Power reset external reset - About330 35 to 85% (1a, 1b) Reed output - DC24 - 17.75x36.9x19.5 - About15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-B DC24 39073002 42.99 SGD
Shipped after 2018-03-02
More than 100 (at DC500V mega) - - - - - Power reset external reset - About230 35 to 85% (1a, 1b) Reed output - DC6 - 17.75x36.9x19.5 - About15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-A DC6 39072966 42.99 SGD
Shipped after 2018-03-01
100 or more (at DC500V mega) - - - - - Power reset external reset - About 330 35-85% Reed output (1a, 1b) - DC24 - 17.75 x 36.9 x 19.5 - About 15 -   1PC 1 H3FA-A DC24 39072941 34.99 SGD
In stock
- PCB terminal Munsell N1.5 (black) 100Mohm or more (by DC500V mega) About 330mW About 15g - One-shot output, signal OFF-delay About 330 35 to 85% - 4 DC24 10ms or less 17.75x36.9x19.5 Operating: 35 - 85 About 15 DC24V ripple is less than 20%   1PC 1 H3FA-BU-DC24 46628443 44.99 SGD
Shipped after 2018-03-02
More than 100 (at DC500V mega) - - - - - Power reset external reset - About270 35 to 85% (1a, 1b) Reed output - DC12 - 17.75x36.9x19.5 - About15 -   1PC 1 H3FA-B DC12 39072993 34.99 SGD
Shipped after 2018-03-02
More than 100 (at DC500V mega) - - - - - Power reset external reset - About 100/ about215 35 to 85% Non-contact output - DC12/24 - 17.75x36.9x19.5 - About10 -   1PC 1 H3FA-SA DC12/24 39073027 27.99 SGD
In stock
More than 100 (at DC500V mega) - - - - - Power reset external reset - About 100/ about215 35 to 85% Non-contact output - DC12/24 - 17.75x36.9x19.5 - About10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-SB DC12/24 39073036 31.99 SGD
Shipped after 2018-03-01
More than 100 (at DC500V mega) - - - - - Power reset external reset - About230 35 to 85% (1a, 1b) Reed output - DC5 - 17.75x36.9x19.5 - About15 -   1PC 1 H3FA-B DC5 39073011 34.99 SGD
In stock
More than 100 (at DC500V mega) - - - - - External reset - About230 35 to 85% (1a, 1b) Reed output - DC5 - 17.75x36.9x19.5 - About15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-BU-DC5 46628452 44.99 SGD
Shipped after 2018-06-25
More than 100 (at DC500V mega) - - - - - Power reset external reset - About230 35 to 85% (1a, 1b) Reed output - DC6 - 17.75x36.9x19.5 - About15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-B-DC6 46628425 38.99 SGD
Shipped after 2018-06-26
More than 100 (at DC500V mega) - - - - - External reset - About 100/ about215 35 to 85% Non-contact output - DC12/24 - 17.75x36.9x19.5 - About10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-SBU-DC12/24 46628504 47.99 SGD
Shipped after 2018-03-14
More than 100 (at DC500V mega) - - - - - External reset - About 100/ about215 35 to 85% Non-contact output - DC12/24 - 17.75x36.9x19.5 - About10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-SAU-DC12/24 46628477 38.99 SGD
Shipped after 2018-03-01
More than 100 (at DC500V mega) - - - - - Power reset external reset - About80 35 to 85% Non-contact output - DC5/6 - 17.75x36.9x19.5 - About10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-SB-DC5/6 46628495 31.99 SGD
Shipped after 2018-06-26
More than 100 (at DC500V mega) - - - - - External reset - About80 35 to 85% Non-contact output - DC5/6 - 17.75x36.9x19.5 - About10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-SBU-DC5/6 46628513 37.99 SGD
Shipped after 2018-06-26
More than 100 (at DC500V mega) - - - - - External reset - About270 35 to 85% (1a, 1b) Reed output - DC12 - 17.75x36.9x19.5 - About15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-BU-DC12 46628434 45.99 SGD
Shipped after 2018-06-26
More than 100 (at DC500V mega) - - - - - External reset - About80 35 to 85% Non-contact output - DC5/6 - 17.75x36.9x19.5 - About10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-SAU-DC5/6 46628486 37.99 SGD
Shipped after 2018-06-26
More than 100 (at DC500V mega) - - - - - External reset - About230 35 to 85% (1a, 1b) Reed output - DC5 - 17.75x36.9x19.5 - About15 -   1PC 1 H3FA-AU-DC5 46628407 44.99 SGD
Shipped after 2018-03-05
More than 100 (at DC500V mega) - - - - - External reset - About230 35 to 85% (1a, 1b) Reed output - DC6 - 17.75x36.9x19.5 - About15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-AU-DC6 46628416 44.99 SGD
Shipped after 2018-06-26
More than 100 (at DC500V mega) - - - - - Power reset external reset - About80 35 to 85% Non-contact output - DC5/6 - 17.75x36.9x19.5 - About10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3FA-SA-DC5/6 46628461 31.99 SGD
Shipped after 2018-06-26
100 or more (for DC500V meggers) - - - - - Power reset, external reset - About 270 35 - 85% Contact output (1a, 1b) - DC12 - 17.75x36.9x19.5 - About 15 -   1PC 1 H3FA-A DC12 39072932 34.99 SGD
In stock
100 or more (for DC500V meggers) - - - - - Power reset, external reset - About 230 35 - 85% Contact output (1a, 1b) - DC5 - 17.75x36.9x19.5 - About 15 -   1PC 1 H3FA-A DC5 39072957 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for reset timer of bowling equipment
5
From Japan
On 2017-12-01 18:47:54
Even when the power supply is always on, the relay circuit works with the start signal, and resetting in the set time can be easily designed circuitally.
This review is about item#39072975.
Remote operation of the switch of Reevex wireless alarm
5
From Japan
On 2017-10-12 22:04:37
The operation was accurate and the function was expected as expected. I am satisfied.
This review is about item#39072966.
Control panel production
4
From Japan
On 2017-01-27 23:25:59
I think that it is a little expensive but I adopted it considering reliability. ,
This review is about item#39072932.
When starting up the device
5
From Japan
On 2015-02-02 23:57:10
It is convenient to be able to set time though it is small. I am saved because it can be mounted on the board and you do not have to put a timer separately.
This review is about item#39072941.
Car supplies
5
From Japan
On 2013-02-26 22:57:00
I bought it very cheaply. When using the internal timer I got lost a bit in places where short circuit processing is necessary, but I am satisfied with good workability.
This review is about item#39072932.
We will use it to keep the water level of the plantation constant.
5
From Japan
On 2012-03-17 16:01:51
Products are cheap and saved. Although the use impression was good, it was good if there was wiring diagram etc, but when we faxed to Omron we sent the wiring diagram according to use.
This review is about item#39072966.

Related Products