Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Power Supply Voltage (V) Reset Method Power Consumption Recovery Time Opreration Method Storage Temperature Range (degree c) Ambient Humidity Time Limit Contact Operating Temperature Range (deg C) Operating Mode Form Instantaneous Contact Type Weight (g) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Supply Voltage (V) Reset Method Power Consumption Recovery Time Opreration Method Storage Temperature Range (degree c) Ambient Humidity Time Limit Contact Operating Temperature Range (deg C) Operating Mode Form Instantaneous Contact Type Weight (g) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - 1PC 1 H3M AC100/110/120 C 39073063 -
Discontinued
[x]
AC100/110/120 Self-reset About 5VA / about 2W 0.1s or less Time-limit behavior -25 To 65 (with no freezing) 35 to 85% 2c -10 To +50 (with no freezing) Power-on delay H3M 1c B (time series) About 100 100 or more 1PC 1 H3M AC100/110/120 B 39073054 -
Discontinued
[x]
AC200/220/240 Self-reset About 5VA / about 2W 0.1s or less Time-limit behavior -25 To 65 (with no freezing) 35 to 85% 2c -10 To +50 (with no freezing) Power-on delay H3M 1c B (time series) About 100 100 or more 1PC 1 H3M AC200/220/240 B 39073106 -
Discontinued
[x]
AC200/220/240 Self-reset About 5VA / about 2W 0.1s or less Time-limit behavior -25 To 65 (with no freezing) 35 to 85% 2c -10 To +50 (with no freezing) Power-on delay H3M 1c C (time series) About 100 100 or more 1PC 1 H3M AC200/220/240 C 39073115 -
Discontinued
[x]
AC100/110/120 Self-resetting About 5VA / about 2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c E (time series) About100 More than 100 1PC 1 H3M AC100/110/120 E 39073081 -
Discontinued
[x]
DC24 Self-resetting About2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c B (time series) About100 More than 100 1PC 1 H3M DC24 B 39073212 -
Discontinued
[x]
DC24 Self-resetting About2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c C (time series) About100 More than 100 1PC 1 H3M DC24 C 39073221 -
Discontinued
[x]
DC110 Self-resetting About2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c C (time series) About100 More than 100 1PC 1 H3M DC110 C 39073194 -
Discontinued
[x]
AC100/110/120 Self-resetting About 5VA / about 2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 1c (No freezing) -10 to +50 Power on delay H3M-H 1c B (time series) About100 More than 100 1PC 1 H3M-H AC100/110/120 B 39073246 -
Discontinued
[x]
DC110 Self-resetting About2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c B (time series) About100 More than 100 1PC 1 H3M DC110 B 39073185 -
Discontinued
[x]
AC100/110/120 Self-resetting About 5VA / about 2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 1c (No freezing) -10 to +50 Power on delay H3M-H 1c C (time series) About100 More than 100 1PC 1 H3M-H AC100/110/120 C 39073255 -
Discontinued
[x]
AC200/220/240 Self-resetting About 5VA / about 2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c A (time series) About100 More than 100 1PC 1 H3M AC200/220/240 A 39073097 -
Discontinued
[x]
AC200/220/240 Self-resetting About 5VA / about 2W 0.1s or less Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c D (time series) About100 More than 100 1PC 1 H3M AC200/220/240 D 39073124 -
Discontinued
[x]
AC200/220/240 Self-resetting About 5VA / about 2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c E (time series) About100 More than 100 1PC 1 H3M AC200/220/240 E 39073133 -
Discontinued
[x]
DC110 Self-resetting About2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c A (time series) About100 More than 100 1PC 1 H3M DC110 A 39073176 -
Discontinued
[x]
AC200/220/240 Self-resetting About 5VA / about 2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 1c (No freezing) -10 to +50 Power on delay H3M-H 1c A (time series) About100 More than 100 1PC 1 H3M-H AC200/220/240 A 39073273 -
Discontinued
[x]
AC200/220/240 Self-resetting About 5VA / about 2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 1c (No freezing) -10 to +50 Power on delay H3M-H 1c B (time series) About100 More than 100 1PC 1 H3M-H AC200/220/240 B 39073282 -
Discontinued
[x]
DC24 Self-resetting About2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c A (time series) About100 More than 100 1PC 1 H3M DC24 A 39073203 -
Discontinued
[x]
DC100 Self-resetting About2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c A (time series) About100 More than 100 1PC 1 H3M DC100 A 39073142 -
Discontinued
[x]
DC24 Self-resetting About2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c D (time series) About100 More than 100 1PC 1 H3M DC24 D 39073237 -
Discontinued
[x]
AC100/110/120 Self-resetting About 5VA / about 2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 1c (No freezing) -10 to +50 Power on delay H3M-H 1c D (time series) About100 More than 100 1PC 1 H3M-H AC100/110/120 D 39073264 -
Discontinued
[x]
AC200/220/240 Self-resetting About 5VA / about 2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 1c (No freezing) -10 to +50 Power on delay H3M-H 1c C (time series) About100 More than 100 1PC 1 H3M-H AC200/220/240 C 39073291 -
Discontinued
[x]
AC100/110/120 Self-resetting About 5VA / about 2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c A (time series) About100 More than 100 1PC 1 H3M AC100/110/120 A 39073045 -
Discontinued
[x]
AC100/110/120 Self-resetting About 5VA / about 2W 0.1s or less Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c D (time series) About100 More than 100 1PC 1 H3M AC100/110/120 D 39073072 -
Discontinued
[x]
DC100 Self-resetting About2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c C (time series) About100 More than 100 1PC 1 H3M DC100 C 39073167 -
Discontinued
[x]
DC100 Self-resetting About2W - Time-limit behavior (No freezing) -25 to +65 35 to 85% 2c (No freezing) -10 to +50 Power on delay H3M 1c B (time series) About100 More than 100 1PC 1 H3M DC100 B 39073151 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
As a dryer timer
5
From Japan
On 2017-09-12 15:34:30
I was looking for an alternative machine because the H2A that was loaded with the timer was broken. This H3M also became a discontinued version and it was good to purchase it here because it was not possible to cope with successor aircraft. It was able to be used as it was by replacing with H2A.
This review is about item#39073124.
It is planned as a standby switch of vacuum tube preamplifier.
4
From Japan
On 2017-06-22 16:12:20
I am satisfied with the accuracy of time, I am also using it for other tube amp I want to evaluate reliability.
This review is about item#39073063.
Control
1
From Japan
On 2017-01-12 09:57:41
We will ship one by one as a guide until January 19th. It seems to be, but the shipment schedule is in June, so why am I?
This review is about item#39073291.
As a submersible pump control board timer for brine sprinkler.
5
From Japan
On 2016-07-31 06:13:36
This timer was a Don Pisha Rino product and I am very satisfied.
This review is about item#39073133.
Exchange
4
From Japan
On 2016-01-15 17:26:34
Is good.
This review is about item#39073106.
Existing timer exchange
4
From Japan
On 2015-07-17 17:33:55
It is an alternative to this product because the previous model number is discontinued. It is regrettable because timer time can be switched but there was no time setting I wanted
This review is about item#39073291.
Specification change of industrial products
5
From Japan
On 2014-02-01 20:48:29
I used it in the time setting range change, but it is in good condition.
This review is about item#39073124.

Related Products