Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Opreration Method Weight (g) Allowable Voltage Range Connection Terminals Power Supply Voltage (V) One shot time Impact Resistance Power Failure Memory Case Color Impact Resistance (Malfunction) Power Consumption Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opreration Method Weight (g) Allowable Voltage Range Connection Terminals Power Supply Voltage (V) One shot time Impact Resistance Power Failure Memory Case Color Impact Resistance (Malfunction) Power Consumption Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - DC12-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H5AN-4D DC12-24 39073946 339.99 SGD
Shipped after 2018-05-08
- - - - DC12-24 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H5AN-4DM DC12-24 39073964 379.99 SGD
Shipped after 2018-05-08
- - - - AC100-240 - - - - - -   1pc 1 H5AN-4DM AC100-240 39073955 379.99 SGD
In stock
Limited operation, integrating action About 360 85 over 110% of the power supply voltage Screw clamp terminals AC100-240 0.1 over 1s (variable by front volume) 300m / s2 6 directions 3 times each None Light gray (Munsell 5Y7 / 1) 100m / s2 6 direction each four times About 10VA (when AC240V 50Hz)   1PC 1 H5AN-4D AC100-240 39073937 339.99 SGD
In stock
ADD TO CART

Related Products