Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quartz Timer H5CN

5.00 (1)
Allowable Voltage Range
85-110% of the supply voltage
Operating Mode
N mode (power-on delay)
Electrostatic Yield Strength
8kV (malfunction)
Ambient Humidity
35 to 85%
Case Color
Light gray (Munsell 5Y7 / 1)
Opreration Method
Operation time limit, integrating action
Dimension (mm)
48x48
...see all>
Product Options
ADD TO CART
Power Consumption Time Specification Operating Ambient Temperature (deg C) Weight (g) Reset Method Storage Temperature (DegreeC) Power Supply Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption Time Specification Operating Ambient Temperature (deg C) Weight (g) Reset Method Storage Temperature (DegreeC) Power Supply Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 12VA / 2.5W (AC240V 50Hz mode) 99h59min(1min to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 AC100 to 240   1PC 1 H5CN-XDN AC100-240 39074052 209.99 SGD
In stock
About 2.5W (DC48V time) 99min59s(1s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 DC12 to 48 (20% or less ripple content) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5CN-XCN DC12-48 39074034 219.99 SGD
Shipped after 2018-06-28
About 12VA / 2.5W (AC240V 50Hz mode) 99min59s(1s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 AC100 to 240   1PC 1 H5CN-XCN AC100-240 39074025 209.99 SGD
In stock
About 12VA / 2.5W (AC240V 50Hz mode) 99.99s(0.01s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 AC100 to 240   1PC 1 H5CN-XAN AC100-240 39073973 209.99 SGD
In stock
About 2.5W (DC48V time) 999.9s(0.1s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 DC12 to 48 (20% or less ripple content) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5CN-XBN DC12-48 39074016 209.99 SGD
In stock
About 2.5W (DC48V time) 99h59min(1min to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 DC12 to 48 (20% or less ripple content) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5CN-XDN DC12-48 39074061 219.99 SGD
Shipped after 2018-06-29
About 2.5W (DC48V time) 99.99s(0.01s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 DC12 to 48 (20% or less ripple content) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5CN-XAN DC12-48 39073982 209.99 SGD
Shipped after 2018-06-29
About 12VA/2.5W (AC240V 50Hz mode) 999.9s(0.1s to ) -10 To 55 (with no freezing) About 200 Power reset, external reset -25 To 65 (with no freezing) AC100 to 240   1PC 1 H5CN-XBN AC100-240 39074007 209.99 SGD
In stock
About 2.5W (DC48V time) 999.9s(0.1s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 DC12 to 48 (20% or less ripple content) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5CN-YBN DC12-48 39074122 219.99 SGD
Shipped after 2018-06-28
About 2.5W (DC48V time) 99.99s(0.01s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 DC12 to 48 (20% or less ripple content) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5CN-XANS DC12-48 39073991 219.99 SGD
Shipped after 2018-06-28
About 12VA / 2.5W (AC240V 50Hz mode) 99h59min(1min to ) (No freezing) -10 to +55 About200 External reset (No freezing) -25 to +65 AC100 to 240   1PC 1 H5CN-XDNM AC100-240 39074077 209.99 SGD
In stock
About 2.5W (DC48V time) 99.99s(0.01s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 DC12 to 48 (20% or less ripple content) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5CN-YAN DC12-48 39074104 219.99 SGD
Shipped after 2018-06-29
About 12VA / 2.5W (AC240V 50Hz mode) 99min59s(1s to ) (No freezing) -10 to +55 About200 External reset (No freezing) -25 to +65 AC100 to 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5CN-XCNM AC100-240 39074043 219.99 SGD
Shipped after 2018-06-29
About 12VA / 2.5W (AC240V 50Hz mode) 99.99s(0.01s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 AC100 to 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5CN-YAN AC100-240 39074095 209.99 SGD
In stock
About 12VA / 2.5W (AC240V 50Hz mode) 99h59min(1min to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 AC100 to 240   1PC 1 H5CN-YDN AC100-240 39074156 209.99 SGD
In stock
About 2.5W (DC48V time) 99h59min(1min to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 DC12 to 48 (20% or less ripple content) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5CN-YDN DC12-48 39074165 219.99 SGD
Shipped after 2018-06-29
About 2.5W (DC48V time) 9.999s(0.001s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 DC12 to 48 (20% or less ripple content) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5CN-XZNS DC12-48 39074086 219.99 SGD
Shipped after 2018-06-29
About 12VA / 2.5W (AC240V 50Hz mode) 99min59s(1s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 AC100 to 240   1PC 1 H5CN-YCN AC100-240 39074131 209.99 SGD
In stock
About 12VA / 2.5W (AC240V 50Hz mode) 999.9s(0.1s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 AC100 to 240   1PC 1 H5CN-YBN AC100-240 39074113 219.99 SGD
In stock
About 2.5W (DC48V time) 99min59s(1s to ) (No freezing) -10 to +55 About200 Power reset, external reset (No freezing) -25 to +65 DC12 to 48 (20% or less ripple content) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5CN-YCN DC12-48 39074147 209.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Field work by control panel
5
From Japan
On 2017-01-12 18:07:30
It was properly packed, and the function was able to be used without problems.
This review is about item#39074016.

Related Products