Buy more than* S$200* and get FREE SHIPPING

Electronic Counter H7CZ

4.50 (4)
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Mode
Addition, subtraction
One shot time
0.01 to 99.99s
Sensor Waiting Time
(During sensor waiting time and no input is accepted control output OFF) 290ms or less
Output Mode
N, F, C, R, K-1, P, Q, A
Impact Resistance (Malfunction)
3 times each in 100m / s 2 3 axis each direction
Vibration Resistance (malfunction)
10 - 55Hz single amplitude 0.35mm 3 directions of the 10min
Electrostatic Yield Strength
8kV (malfunction), 15kV (destruction)
Reset Method
(Internal reset applied in accordance with the operation C, R, P, and Q mode) external reset (minimum signal width 1ms, 20ms switching) manual reset automatic reset
Noise Immunity
Between power terminals: +/- 1.5kV between input terminals: square-wave noise by +/- 600V noise simulator (pulse width 100ns/1micros, rising 1ns)
Storage Temperature Range (degree c)
However -25 - +70 deg C , with no freezing or condensation
Ambient Humidity
25 to 85%
Impact Resistance
3 times each in 300m / s 2 3 axis each direction
Vibration Resistance
10 - 55Hz single amplitude 0.75mm 3 directions of the 2h
Terminal Structure
Socket type (8-pin)
Installation Method
Flush mounting, surface mounting (shared)
100,000 times or more (AC250V 3A resistive load, ambient temperature conditions:: 23 deg C) Mechanical Life: electrical life 10 million times or more
Insulation Resistance (Mohm)
(At DC500V mega) (non-current-carrying metal parts between the exposed conductive portion terminal, non-continuous contacts between) 100 or more
Display Digit
6 digits -99999 - 999999 (-5 digits to +6 digits)
Input Signal
Count, reset
Control Output
(P level, reference value) DC5V 10mA: (cosphi = 1) minimum applicable load AC250V/DC30V 3A resistance load
Yes Prescaling / Yes (0.001 - 99.999) point setting / (three digits)
Power Failure Memory
(100 000 times or more the number of rewriting times) EEP-ROM of data retention: more than 10 years
Setup Method
1-stage setting
Character Height (mm)
Count value / 10, setting / 6
Input Method
100kohm impedance: when opened 3V following: short-circuit residual voltage (about 12mA current flow when 0ohm) 1kohm following: No-voltage input impedance short-circuit
Count reset (NPN input)
Maximum Counting Speed
Switching 30Hz (minimum pulse width 16.7ms), 10kHz (the smallest pulse width 0.05ms) (ON / OFF ratio of 1:1)
Display Type
Contact output (1c)
Protection Structure
IP66, UL508 Type4X IEC standard (indoor), but only the panel surface (waterproof packing type Y92S-29 is used)
Operating Temperature Range (deg C)
It condensing -10 - +55 deg C (contact when mounting / -10 - +50 deg C) , no freezing
Weight (g)
About 100 (body only)
(Front panel) light gray
1-stage preset counter
...see all>
Product Options
Power Consumption Power Supply Voltage (V) Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption Power Supply Voltage (V) Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 7.2VA/4.7W (AC24V/DC12 - 24V) AC24/DC12 to 24 1PC 1 H7CZ-L8D1 39074847 119.99 SGD
In stock
About 9.4VA AC100 to 240 1PC 1 H7CZ-L8 39074831 119.99 SGD
In stock
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For ball lending machines in driving ranges
From Japan
On 2016-06-20 18:36:42
Assembly exchange of broken counter (same model number). The exchange itself was easy, just removing the old one and attaching a new one. However, I thought that there was setting work. Fortunately I was able to see the setting of the broken counter so I got a chance. I only worry about durability because I use only the first digit button.
This review is about item#39074831.
Food manufacturing
From Japan
On 2016-02-19 10:05:55
As H7CN-XLN failed, it is used as an alternative. We ordered it after confirming operation by OMRON support phone. It did not change wiring terminals, it operated at the initial setting and the price was less than half price, so I am very satisfied.
This review is about item#39074831.
Counter of endurance testing machine
From Japan
On 2014-03-13 13:07:33
The function was sufficient, the price was cheap and it was saved.
This review is about item#39074847.
From Japan
On 2013-10-19 12:57:30
It is the mounting condition as imagined as the imaginable movement of goods used from old days.
This review is about item#39074847.

Related Products