Buy more than* S$200* and get FREE SHIPPING

Electronic Counter H7CN

Ambient Humidity
35-85%
...see all>
Product Options
ADD TO CART
Type Power Supply Voltage (V) Power Failure Memory Storage Temperature Range (degree c) Case Color Number of Digits Allowable Voltage Range Power Consumption Operating Mode Opreration Method Electrostatic Yield Strength Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Power Supply Voltage (V) Power Failure Memory Storage Temperature Range (degree c) Case Color Number of Digits Allowable Voltage Range Power Consumption Operating Mode Opreration Method Electrostatic Yield Strength Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- DC12-48 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H7CN-XHNS DC12-48 39074664 329.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H7CN-BLN AC100-240 39074603 359.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H7CN-XHN AC100-240 39074621 359.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H7CN-YLNM AC100-240 39074725 379.99 SGD
Shipped after 2018-04-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H7CN-ALN AC100-240 39074594 359.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H7CN-TXL AC100-240 39074612 359.99 SGD
Shipped after 2018-04-26
- DC12-48 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H7CN-XHN DC12-48 39074637 329.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H7CN-XHNM AC100-240 39074646 379.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H7CN-XHNS AC100-240 39074655 359.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H7CN-YHNM AC100-240 39074707 379.99 SGD
Shipped after 2018-06-05
- DC12-48 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H7CN-XLN DC12-48 39074682 329.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 H7CN-YLN AC100-240 39074716 359.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - -   1pc 1 H7CN-XLNM AC100-240 39074691 379.99 SGD
In stock
Preset counter AC100 over 240 50 / 60Hz (shared) - Over 25 over 65 (with no icing) Light gray (Munsell 5Y7 / 1) 4-digit 85 over 110% of the rated supply voltage About 12VA (when AC100V) N mode Adding (UP) 8kV (malfunction) About 150   1PC 1 H7CN-XLN AC100-240 39074673 359.99 SGD
In stock
ADD TO CART

Related Products