Buy more than* S$200* and get FREE SHIPPING

Electronic Counter H7AN

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Voltage Range
85-110% of the rated power supply voltage
Impact Resistance (Malfunction)
Twice each 100m / s 2 6 direction
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.25mm 3 direction each 10min
Impulse Voltage(V)
(Non-charging metal part between the exposed operation between the power supply terminals, the conductive part terminal) 6k
Noise Immunity
Square-wave noise +/- 2kV by noise simulator (operation between power terminals) +/- 500V (between input terminals)
Ambient Humidity
35 to 85%
Impact Resistance
3 times for each 300m / s 2 6 direction
Vibration Resistance
10 to 55Hz amplitude 0.375mm 3 pieces each direction 2h
Installation Method
Embedding type
Lifespan
Electrical 100 000 times or more mechanical 10 million times or more (AC250V 3A resistive load)
Operating Ambient Temperature (deg C)
(No freezing) -10 to +55
Insulation Resistance (Mohm)
(At DC500V mega) (non-charging metal part between the exposed conductive parts terminal, non-continuous contacts between) more than 100
Input Signal
The input (count, reset input) contact input signal voltage of the transistor input signal voltage "H" by the "L" (voltage input)
Storage Temperature (DegreeC)
(No freezing) -25 to +65
Case Color
Light gray (Munsell 5Y7 / 1)
Withstand Voltage
(Non-charging between metal parts and exposed conductive parts terminal) AC750V 50 / 60Hz 1min AC2000V 50 / 60Hz 1min (non-continuous contacts) (non-continuous contacts between)
Weight (g)
About360
...see all>
Product Options
ADD TO CART
Character Height (mm) Number of Digits Type Power Consumption Number of Steps Power Supply Voltage (V) Display Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Height (mm) Number of Digits Type Power Consumption Number of Steps Power Supply Voltage (V) Display Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4-digit - About 5W (DC24V time) One stage DC12 to 24 7-segment LED, UP lit table shows *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-4DM DC12-24 39074411 649.99 SGD
Shipped after 2018-03-02
8 Six figures - About 10VA (AC100V-time) One stage AC100 to 240 7-segment LED, UP lit table shows *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-R6DM AC100-240 39074454 779.99 SGD
Shipped after 2018-03-02
- 4-digit - About 10VA (AC100V-time) - AC100 to 240 7-segment LED *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-T4 AC100-240 39074524 519.99 SGD
Shipped after 2018-03-30
- 4-digit - About 10VA (AC100V-time) Two-stage AC100 to 240 7-segment LED, UP lit table shows *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-W4D AC100-240 39074533 729.99 SGD
Shipped after 2018-03-02
- 4-digit - About 10VA (AC100V-time) Two-stage AC100 to 240 7-segment LED, UP lit table shows *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-W4DM AC100-240 39074542 779.99 SGD
Shipped after 2018-03-02
- 4-digit - About 10VA (AC100V-time) Two-stage AC100 to 240 7-segment LED, UP lit table shows *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-WE4D AC100-240 39074551 909.99 SGD
Shipped after 2018-03-02
- 4-digit - About 10VA (AC100V-time) Two-stage AC100 to 240 7-segment LED, UP lit table shows *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-WE4DM AC100-240 39074567 909.99 SGD
Shipped after 2018-03-01
- 4-digit - About 10VA (AC100V-time) One stage AC100 to 240 7-segment LED, UP lit table shows *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-E4D AC100-240 39074427 779.99 SGD
Shipped after 2018-03-02
- 4-digit - About 10VA (AC100V-time) One stage AC100 to 240 7-segment LED, UP lit table shows *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-E4DM AC100-240 39074436 799.99 SGD
Shipped after 2018-03-02
8 8-digit - About 10VA (AC100V-time) One stage AC100 to 240 7-segment LED, UP lit table shows *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-R8DM AC100-240 39074463 909.99 SGD
Shipped after 2018-03-02
8 8-digit - About 10VA (AC100V-time) - AC100 to 240 7-segment LED *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-RT8M AC100-240 39074481 609.99 SGD
Shipped after 2018-03-02
8 Six figures - About 10VA (AC100V-time) One stage AC100 to 240 7-segment LED, UP lit table shows *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-R6D AC100-240 39074445 779.99 SGD
Shipped after 2018-03-02
8 Six figures - About 10VA (AC100V-time) - AC100 to 240 7-segment LED *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-RT6M AC100-240 39074472 539.99 SGD
Shipped after 2018-03-02
8 8-digit - About 5W (DC24V time) - DC12 to 24 7-segment LED *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-RT8M DC12-24 39074497 609.99 SGD
Shipped after 2018-03-30
8 Six figures - About 10VA (AC100V-time) Two-stage AC100 to 240 7-segment LED, UP lit table shows *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-RW6D AC100-240 39074506 -
Discontinued
[x]
- 4-digit - About 10VA (AC100V-time) One stage AC100 to 240 7-segment LED, UP lit table shows   1PC 1 H7AN-4D AC100-240 39074393 589.99 SGD
Shipped after 2018-02-26
- Double digits - About 10VA (AC100V-time) One stage AC100 to 240 7-segment LED, UP lit table shows   1PC 1 H7AN-2D AC100-240 39074375 459.99 SGD
Shipped after 2018-02-26
- Double digits - About 10VA (AC100V-time) One stage AC100 to 240 7-segment LED, UP lit table shows *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7AN-2DM AC100-240 39074384 499.99 SGD
Shipped after 2018-03-01
8 Six figures Preset counter About 10VA (AC100V-time) Two-stage AC100 to 240 7-segment LED, UP lit table shows   1PC 1 H7AN-RW6DM AC100-240 39074515 989.99 SGD
Shipped after 2018-03-02
10 4-digit Preset counter About 10VA (AC100V-time) One stage AC100 to 240 7-segment LED, UP lit table shows   1PC 1 H7AN-4DM AC100-240 39074402 639.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Counter for winding machine
5
From Japan
On 2016-03-02 16:27:11
Easy to install, high price
This review is about item#39074393.

Related Products