Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Time Counter H7GP

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Voltage Range
85-110% of the rated power supply voltage
Impact Resistance (Malfunction)
3 times for each 196m / s 2 3 axis in each direction
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Electrostatic Yield Strength
Display part: malfunction 8kV, 15kV destruction dip switch unit: malfunction 4kV, destruction 8kV
Reset Method
External reset, manual reset
Storage Temperature Range (degree c)
(No freezing No condensation) -25 to 65
Ambient Humidity
35 to 85%
Impact Resistance
3 times for each 294m / s 2 3 axis in each direction
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 2h
Installation Method
Embedded mounting
Operating Ambient Temperature (deg C)
(No freezing No condensation) -10 to +55
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Outer Dimensions (Width W x Height H x Depth D) (mm)
48x24x80
Power Failure Memory
(More than 200,000 times the number of times of rewriting) backup by EEP-ROM data retention: 20 years
Character Height (mm)
8.5
Input Method
(Switching by DIP switch) (PNP transistor input) shared (NPN transistor input, contact input) / voltage input No-voltage input
Connection Method
(External) Screw terminal
Case Color
Gray Smoke
Display Type
7-segment negative type LCD (red backlit)
Number of Digits
6
Protection Structure
IP66 oil type, only the panel table surface, however (indoor) USA NEMA standard Type 4
Weight (g)
About75
...see all>
Product Options
ADD TO CART
Input Mode Count Range Color Type Power Supply Voltage (V) Maximum Counting Speed Power Consumption Pricision Electric Supply Source Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input Mode Count Range Color Type Power Supply Voltage (V) Maximum Counting Speed Power Consumption Pricision Electric Supply Source Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Integration - (Front cover) light gray - DC12 to 24 - - (Time) +/- 100ppm (-10 to + 55 ℃) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7GP-TD 39075093 149.99 SGD
Shipped after 2018-06-26
Integration - (Front cover) Black - DC12 to 24 - - (Time) +/- 100ppm (-10 to + 55 ℃) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7GP-TDB 39075102 149.99 SGD
Shipped after 2018-06-26
Adding 0 to 999999 (Front cover) Black - AC100 to 240 (Switching by DIP switch) 30Hz / 5kHz 6.5VA following - (External) DC12V 50mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7GP-CB 39075041 189.99 SGD
Shipped after 2018-06-27
Adding 0 to 999999 (Front cover) Black - DC12 to 24 (Switching by DIP switch) 30Hz / 5kHz - - -   1PC 1 H7GP-CDB 39075066 139.99 SGD
In stock
Integration - (Front cover) light gray - AC100 to 240 - 6.5VA following (Time) +/- 100ppm (-10 to + 55 ℃) (External) DC12V 50mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7GP-T 39075075 179.99 SGD
Shipped after 2018-06-26
Adding 0 to 999999 (Front cover) light gray - DC12 to 24 (Switching by DIP switch) 30Hz / 5kHz - - -   1PC 1 H7GP-CD 39075057 139.99 SGD
In stock
Integration - (Front cover) Black - AC100 to 240 - 6.5VA following (Time) +/- 100ppm (-10 to + 55 ℃) (External) DC12V 50mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7GP-TB 39075084 189.99 SGD
Shipped after 2018-06-26
Adding 0 to 999999 (Front cover) light gray Total counter AC100 to 240 (Switching by DIP switch) 30Hz / 5kHz 6.5VA following - (External) DC12V 50mA   1PC 1 H7GP-C 39075032 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I used it to count the number of printed sheets.
5
From Japan
On 2016-01-26 16:36:36
It is difficult to understand the selector switch on both sides in the initial setting.
This review is about item#39075066.
Running time measurement
4
From Japan
On 2015-10-09 06:24:07
Good
This review is about item#39075093.

Related Products