Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motor Relay K2CM

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., If you use it for inverter. usage condition is different depends on load side wiring length, inverter carrier frequency, basic frequency, and load condition. Over load factor causes error. Operation test is desirable before use.
Influence of Frequency
Overload: operating value +/- 5%, operating time +/- 10% phase loss: operating value +/- 5%, operating time +/- 10% anti-phase: operating value +/- 5%, operating time +/- 10%
Durability
10000 times
Elevation (m)
Altitude below 2000
Impact Resistance (Malfunction)
3 times for each 98m / s 2 X, Y, Z direction
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 0.3mm X, Y, Z each direction 10min
Effect of Temperature
(0 to 20 to 40 deg C) overload: operating value +/- 5%, operating time +/- 10% phase loss: operating value +/- 10%, operating time +/- 10% anti-phase: operating value +/- 10%, operating time +/- 10% (-10 to 0 deg C, 40 to 50 deg C) overload: operating val
Rated Operational Current (A)
AC2 to 160 (1 times through)
Operating Time
x 1 (2 to 10s) / x 4 (8 to 40s) can be switched
Storage Temperature Range (degree c)
-25 to +65
Impact Resistance
3 times for each 294m / s 2 X, Y, Z direction
Vibration Resistance
10 to 25Hz double amplitude 2mm X, Y, Z each direction 2h
Voltage Influence
Overload: operating value +/- 5%, operating time +/- 10% phase loss: operating value +/- 5%, operating time +/- 10% anti-phase: operating value +/- 5%, operating time +/- 10%
Power Consumption (VA)
Before operation (50Hz): 3, operation (50Hz): 5
Operating Ambient Temperature (deg C)
(No freezing) -10 to +60
Insulation Resistance (Mohm)
(Live parts between terminals, the contact between the electrodes) 5 or more (inter-panel mounting and charging unit terminal) more than 10
Tolerable Voltage Fluctuation
However 85-110% of (the control power supply circuit) Rated operational voltage and phase loss when, and that it operates normally at 50% of the rated working voltage.
Operating Humidity Range
35 to 85%RH
Overload Capacity
Main circuit: 20 times that of the main circuit current setpoint, twice 2s, 1min interval control power circuit: 1.15 times the rated working voltage, once 3h
Frequency Tolerance
95-105% of the rated frequency
Case Color
Munsell 5Y7/1
Rated Frequency (Hz)
50/60
Withstand Voltage
(Mounting and charging unit terminal between panels, live parts between terminals) Withstand voltage AC2500V AC1000V (contact between poles)
Contact Arrangement
1a1b, 2 1c (anti-phase voltage detection type)
Attachment
Integrated in a single table chamfer wear
...see all>
Product Options
ADD TO CART
Control Power Reset Method Range Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Control Power Reset Method Range Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200/220/240V Auto-resetting (Current) 50 to 160A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K2CM-2HA 39075574 169.99 SGD
Shipped after 2018-06-28
200/220/240V Manual reset type (Current) 8 to 26A   1PC 1 K2CM-2L 39075583 169.99 SGD
In stock
200/220/240V Manual reset type (Current) 8 to 26A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K2CM-2LV 39075617 169.99 SGD
Shipped after 2018-06-27
200/220/240V Manual reset type (Current) 2 to 8A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K2CM-Q2LS 39075653 219.99 SGD
Shipped after 2018-06-28
200/220/240V Auto-resetting (Current) 2 to 8A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K2CM-Q2LSA 39075662 219.99 SGD
Shipped after 2018-06-28
200/220/240V Manual reset type (Current) 50 to 160A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K2CM-2H 39075565 169.99 SGD
Shipped after 2018-06-27
100/110/120V Manual reset type (Current) 2 to 8A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K2CM-1LS 39075556 219.99 SGD
Shipped after 2018-06-28
200/220/240V Auto-resetting (Current) 8 to 26A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K2CM-2LA 39075592 169.99 SGD
Shipped after 2018-06-28
200/220/240V Manual reset type (Current) 2 to 8A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K2CM-2LS 39075601 219.99 SGD
Shipped after 2018-06-27
200/220/240V Manual reset type (Current) 20 to 65A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K2CM-2M 39075626 169.99 SGD
Shipped after 2018-06-28
200/220/240V Manual reset type (Current) 8 to 26A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K2CM-Q2L 39075635 169.99 SGD
Shipped after 2018-06-28
200/220/240V Auto-resetting (Current) 8 to 26A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K2CM-Q2LA 39075644 169.99 SGD
Shipped after 2018-06-28
200/220/240V Auto-resetting (Current) 20 to 65A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K2CM-Q2MA 39075671 169.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products