Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Voltage Range
85-110% of the supply voltage
Vibration Resistance
Frequency: 10 to 55Hz, acceleration: 50m / s 2 SUP> X, Y, Z each direction 5min x 10 sweep
Polar Display
When negative, the input signal is automatically - Table view the ""
EMC Standard
EN61326 + A1 industrial applications static: EMI: EN61326 + A1 industrial applications radiated disturbance field strength: CISPR 11 Group 1, Class A noise terminal voltage: 1, Class A EMS CISPR 11 Group discharge immunity: EN61000-4-2 electromagnetic fie
(Sampling period x average number of times the average processing function used) sampling period
Sampling Period
250ms
Protection Feature
(100,000 times the number of writes) non-volatile memory: memory
Input Impedance
Current input: 45ohm voltage input: 1Mohm or more
Operating Ambient Temperature (deg C)
-10 to +55(No condensation, No freezing)
Insulation Resistance (Mohm)
Case between the external terminals (at DC500V mega), more than 20 input - output - power between
Input Signal
(0 to 20mA, 4 to 20mA, 0 to 5V, 1 to 5V, +/- 5V, +/- 10V) DC current / voltage
Functions
Scaling function: Program method (Table show range conforms to the maximum display digit number) can be set arbitrarily hold function The position of the decimal point: MAX value hold (maximum value), MIN value hold (minimum value ) comparison output hyst
Display Part
7-segment digital table shows
Input
Type: DC voltage / DC current
Display
Zero: the high-order digits zero suppression
Body Weight (g)
About200
System
Measurement: double integration method
Withstand Voltage
(Case between the external terminals and) AC2000V more than 1min