Buy more than* S$200* and get FREE SHIPPING

DIN Digital Panel Meter, DC voltage K3TG

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Event Input
Current value hold (back terminal short circuit)
Impact Resistance (Malfunction)
3 times each in 6 directions 98m / s 2 X, Y, Z
Impact Resistance
3 times each in 6 directions 294m / s 2 X, Y, Z
Conversion System
A / D: double integration method
Sampling Period
2.5 times / s
Power Supply Voltage (V)
(No insulation) DC5
Display Part
7-segment red LED
Power Consumption
About 0.3W (DC maximum load)
Withstand Voltage
(Case between the external terminals and) AC2000V 1min
Input Type
DC voltage
...see all>
Product Options
ADD TO CART
Use Environment Range Measurement Allowable Voltage Range Display Digit Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Environment Range Measurement Allowable Voltage Range Display Digit Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
There should be no corrosive gas +/-19.99V -5 To +5% of the rated working voltage Maximum: 3 ½ digit (+/- 1999) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K3TG-V317 39077263 -
Discontinued
[x]
There should be no corrosive gas +/-199.9V -5 To +5% of the rated working voltage Maximum: 3 ½ digit (+/- 1999) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K3TG-V417 39077272 -
Discontinued
[x]
Must be free from corrosive gases. +/-1.999V +5% -5 - Of the rated working voltage : Up to 3 1/2 digit (+/-1999)   1PC 1 K3TG-V217 39077254 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For incorporation into equipment
5
From Japan
On 2013-05-17 13:12:33
It is very compact, not a liquid crystal display but an LED display so it is bright, affordable, affordable, I am satisfied with the best to incorporate it as part of the device.
This review is about item#39077254.

Related Products