Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Voltage Sensor, Voltage Detection Relay, LG2

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Voltage detection of equipment, alarm, and control Overcharge of DC battery, over-discharge prevention Display overvoltage, feed-back control
Rated Current (A)
5
Recovery Time
(120% of the return voltage input -> 0) 0.5s or less
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Weight (g) Impact Resistance Type Rated Operating Voltage Electrical Life Power Consumption Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Weight (g) Impact Resistance Type Rated Operating Voltage Electrical Life Power Consumption Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(No freezing) -10 to +40 About100 294m/s2 - AC100,200,DC28,DC110 15 million times or more 3W or less DC12   1PC 1 LG2-DB DC12 39077866 87.99 SGD
In stock
(No freezing) -10 to +40 About100 294m/s2 - AC100,200,DC28,DC110 15 million times or more 5VA following AC100(50/60Hz)   1PC 1 LG2-AB AC100 39077823 87.99 SGD
In stock
(No freezing) -10 to +40 About100 294m/s2 - AC100,200,DC28,DC110 15 million times or more 5VA following AC200(50/60Hz)   1PC 1 LG2-AB AC200 39077841 87.99 SGD
In stock
-10 - +40 (With no condensation) About 100 294m/s<sup>2</sup> DC for AC100, 200, DC28, DC110 10 million times or more 3W or less DC24   1PC 1 LG2-DB DC24 39077875 87.99 SGD
In stock
(No freezing) -10 to +40 About100 294m/s2 - AC100,200,DC28,DC110 15 million times or more 5VA following AC110(50/60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LG2-AB AC110 39077832 96.99 SGD
Shipped after 2018-06-25
(No freezing) -10 to +40 About100 294m/s2 - AC100,200,DC28,DC110 15 million times or more 3W or less DC100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LG2-DB DC100 39077857 91.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Switching power generation
4
From Japan
On 2017-08-11 09:03:02
SET, RESET Adjust volume range is narrow, so please make it wider, using volume of 20 rotations ,,,
This review is about item#39077866.
For battery voltage check
5
From Japan
On 2016-10-31 08:41:22
Since the manufacturer is OMRON, there is no problem. It is very appreciated that special relays like this one will be available soon.
This review is about item#39077866.

Related Products