Buy more than* S$200* and get FREE SHIPPING

Digital Display Unit

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Connector
OMRON type NRT-C / form NRT-CN / form NRT-CP
Tolerable Voltage Fluctuation
90-110% of the rated voltage
Noise Immunity
Power supply terminal: +/- 500V input terminal: +/- 500V (normal mode), +/- 1500V (common mode)
Ambient Humidity
35 to 85% RH (provided that no condensation)
Impact Resistance
300m/s2
Vibration Resistance
10 to 55Hz double amplitude 0.75mm
Operating Ambient Temperature (deg C)
(No freezing) -10 to +55
Insulation Resistance (Mohm)
(At DC 500V mega) (panel mounting between each terminal part) more than 100
Storage Temperature (DegreeC)
(No freezing) -25 to +70
Withstand Voltage
(Between panels and mounting each of the terminal portions) 1 minute AC 500V 50 / 60Hz
Rated Voltage (V)
DC 12 to 24 free power
Protection Structure
Partial IP40 leaving the panel table surface
...see all>
Product Options
ADD TO CART
Display Display Color Form Type Character Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display Display Color Form Type Character Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Decimal Red Zero suppression type Negative logic 14   1PC 1 M7E-01DRN2 39086887 62.99 SGD
In stock
+/-1 Red Blanking type Dynamic output support - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01BRD2 39086801 71.99 SGD
Shipped after 2018-02-19
Decimal Green Zero suppression type Positive logic -   1PC 1 M7E-01DGP2 39086853 64.99 SGD
Shipped after 2018-01-30
Hexadecimal Red Zero suppression type Negative logic -   1PC 1 M7E-01HRN2 39086941 77.99 SGD
Shipped after 2018-01-29
+/-1 Green Blanking type Dynamic output support - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01BGD2 39086774 71.99 SGD
Shipped after 2018-02-26
+/-1 Green Blanking type Negative logic - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01BGN2 39086783 67.99 SGD
Shipped after 2018-01-30
Decimal Red Blanking type Negative logic - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01DRN2-B 39086896 66.99 SGD
Shipped after 2018-01-29
Unit Green - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01UG2-G 39087036 53.99 SGD
Shipped after 2018-03-05
+/-1 Red Blanking type Positive logic - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01BRP2 39086826 67.99 SGD
Shipped after 2018-01-30
Decimal Green Zero suppression type Negative logic -   1PC 1 M7E-01DGN2 39086844 64.99 SGD
Shipped after 2018-01-30
Decimal Red Zero suppression type Dynamic output support -   1PC 1 M7E-01DRD2 39086862 70.99 SGD
Shipped after 2018-01-29
Decimal Red / green (2 colors) Zero suppression type Negative logic - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01DRGN2 39086871 80.99 SGD
Shipped after 2018-01-30
Unit Green - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01UG2-A 39087027 53.99 SGD
Shipped after 2018-01-30
+/-1 Red Blanking type Negative logic - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01BRN2 39086817 68.99 SGD
Shipped after 2018-01-29
Decimal Green Zero suppression type Dynamic output support -   1PC 1 M7E-01DGD2 39086835 70.99 SGD
Shipped after 2018-01-30
Decimal Red Zero suppression type Positive logic -   1PC 1 M7E-01DRP2 39086914 66.99 SGD
Shipped after 2018-01-30
Hexadecimal Green Zero suppression type Negative logic - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01HGN2 39086923 76.99 SGD
Shipped after 2018-01-30
+/-1 Green Blanking type Positive logic - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01BGP2 39086792 67.99 SGD
Shipped after 2018-01-30
Hexadecimal Green Zero suppression type Positive logic - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01HGP2 39086932 76.99 SGD
Shipped after 2018-01-30
Unit Red - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01UR2-A 39087045 53.99 SGD
Shipped after 2018-01-30
Unit Red - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01UR2-G 39087054 53.99 SGD
Shipped after 2018-01-30
Hexadecimal Red Blanking type Negative logic - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M7E-01HRN2-B 39086957 78.99 SGD
Shipped after 2018-01-30
Hexadecimal Red Zero suppression type Positive logic -   1PC 1 M7E-01HRP2 39086966 76.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products