Buy more than* S$200* and get FREE SHIPPING

Power Relay MM

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Rated current and coil resistance measured at a coil temperature of +23 degree C, tolerance in the AC rated current is +15%, -20% , DC coil resistance is +/-15% Maximum allowable voltage is the maximum value of the allowable voltage range of the relay
Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min)
DC5V 10mA
Contact Mechanism
Single
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Voltage (V)
110% of the rated voltage
Contact Materials
Ag
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the withstand voltage) more than 100
...see all>
Product Options
ADD TO CART
Diode Rated Current (A) Contact Resistance (mohm) Indicator Lamp Impact Resistance (Malfunction) Inductive Load (cos phi =0.4, L/R = 7 ms) Resistance Load Operating Voltage Maximum Contact Voltage (V) Structure Maximum Switching Frequency (times/hour)/mechanical Terminal Shape Coil Inductance (H)/ Iron Working Time Rated Voltage (V) Coil Inductance (H)/ Iron Opening Time Ambient Humidity Number of Poles Coil Resistance (ohm) Impact Resistance Maximun Contact Current (A) Weight (g) Rated Current (mA) Power Consumption (VA, W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diode Rated Current (A) Contact Resistance (mohm) Indicator Lamp Impact Resistance (Malfunction) Inductive Load (cos phi =0.4, L/R = 7 ms) Resistance Load Operating Voltage Maximum Contact Voltage (V) Structure Maximum Switching Frequency (times/hour)/mechanical Terminal Shape Coil Inductance (H)/ Iron Working Time Rated Voltage (V) Coil Inductance (H)/ Iron Opening Time Ambient Humidity Number of Poles Coil Resistance (ohm) Impact Resistance Maximun Contact Current (A) Weight (g) Rated Current (mA) Power Consumption (VA, W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 19 AC200/(220) Reference value: 12 5 to 85%RH 4-pole 620 1000m/s2 7.5 About420 50Hz:29,60Hz:25.5/29 Startup: about 6.3, rating: about 5.1   1PC 1 MM4XP AC200/(220) 39088183 69.99 SGD
In stock
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Yu 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 96.5 DC100/110 Reference value: 61.4 5 to 85%RH 4-pole 4500 1000m/s2 7.5 About420 22/24.5 About2.7   1PC 1 MM4XPN DC100/110 39088287 68.99 SGD
In stock
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 AC220V 7.5A,DC24V 5A AC220V 7.5A,DC24V 5A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 5.8 DC24 Reference value: 4.2 5 to 85%RH 2-pole 275 1000m/s2 7.5 About220 87 About2.1   1PC 1 MM2P DC24 39087806 37.99 SGD
Shipped after 2018-05-28
Yu 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 AC220V 7.5A,DC24V 5A AC220V 7.5A,DC24V 5A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 5.8 DC24 Reference value: 4.2 5 to 85%RH 2-pole 275 1000m/s2 7.5 About220 87 About2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM2P-D DC24 39087815 44.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 25.6 AC200/(220) Reference value: 20 5 to 85%RH 2-pole 1540 1000m/s2 7.5 About225 50Hz:20.5,60Hz:17.5/20 Startup: about 4.1, rating: about 3.5   1PC 1 MM2XP AC200/(220) 39087885 49.99 SGD
In stock
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 26 DC48 Reference value: 20.4 5 to 85%RH 2-pole 1180 1000m/s2 7.5 About225 41 About2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM2XP DC48 39087937 52.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Yu 100m/s2 DC110V 6A DC110V 7A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 19 AC200/(220) Reference value: 12 5 to 85%RH 4-pole 620 1000m/s2 7.5 About410 50Hz:29,60Hz:25.5/29 Startup: about 6.3, rating: about 5.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4PN AC200/(220) 39088122 61.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 250 AC200/(220) Reference value: 158 5 to 85%RH 4-pole 18000 1000m/s2 7.5 About420 11/12 About2.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4XP DC200/220 39088217 67.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 30m/s2 DC110V 6A DC110V 5A 70% or more of rated voltage AC250,DC250 Form Cased 1800 Plug-in termination Reference value: 96.5 DC100/110 Reference value: 61.4 5 to 85%RH 4-pole 4500 300m/s2 5 About420 22/24.5 About2.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4XP-JD DC100/110 39088262 98.99 SGD
Shipped after 2018-05-29
Yu 7.5 50 or less (DC5V 1A voltage drop method) Yu 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 92.5 DC100/110 Reference value: 81.6 5 to 85%RH 2-pole 5750 1000m/s2 7.5 About225 17/19 About2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM2XPN-D DC100/110 39088016 65.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 AC220V 7.5A,DC24V 5A AC220V 7.5A,DC24V 5A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 96.5 DC100/110 Reference value: 61.4 5 to 85%RH 4-pole 4500 1000m/s2 7.5 About410 22/24.5 About2.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4P DC100/110 39088104 50.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 9.2 DC24 Reference value: 5.6 5 to 85%RH 4-pole 255 1000m/s2 7.5 About420 94 About2.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4XP DC24 39088226 67.99 SGD
Shipped after 2018-05-29
Yu 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 7A DC110V 10A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 96.5 DC100/110 Reference value: 61.4 5 to 85%RH 4-pole 4500 1000m/s2 7.5 About420 22/24.5 About2.7   1PC 1 MM4XP-D DC100/110 39088244 70.99 SGD
Shipped after 2018-05-28
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Yu 100m/s2 DC110V 6A DC110V 7A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 4.5 AC100/(110) Reference values​​: 3 5 to 85%RH 4-pole 150 1000m/s2 7.5 About420 50Hz:58.5,60Hz:51/58 Startup: about 6.3, rating: about 5.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4XPN AC100/(110) 39088271 78.99 SGD
Shipped after 2018-05-25
Nothing - 25 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Surface-type 7200 Screw terminal Reference value: 5.8 DC24 Reference value: 4.2 5 to 85%RH 2-pole 94 1000m/s2 - About165 87 About2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM2XB DC24 39087842 42.99 SGD
Shipped after 2018-05-28
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Yu 100m/s2 AC220V 7.5A,DC24V 5A AC220V 7.5A,DC24V 5A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 6.7 AC100/(110) Reference value: 4.8 5 to 85%RH 2-pole 340 1000m/s2 7.5 About220 50Hz:41,60Hz:35/40 Startup: about 4.1, rating: about 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM2PN AC100/(110) 39087824 48.99 SGD
Shipped after 2018-05-28
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Yu 100m/s2 AC220V 7.5A,DC24V 5A AC220V 7.5A,DC24V 5A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 25.6 AC200/(220) Reference value: 20 5 to 85%RH 2-pole 1540 1000m/s2 7.5 About220 50Hz:20.5,60Hz:17.5/20 Startup: about 4.1, rating: about 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM2PN AC200/(220) 39087833 48.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 6.7 AC110 Reference value: 4.8 5 to 85%RH 2-pole 340 1000m/s2 7.5 About225 50Hz:37,60Hz:32 Startup: about 4.1, rating: about 3.5   1PC 1 MM2XP AC110 39087876 50.99 SGD
Shipped after 2018-05-29
Yu 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 5.8 DC24 Reference value: 4.2 5 to 85%RH 2-pole 275 1000m/s2 7.5 About225 87 About2.1   1PC 1 MM2XP-D DC24 39087955 64.99 SGD
Shipped after 2018-05-28
Yu 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 26 DC48 Reference value: 20.4 5 to 85%RH 2-pole 1180 1000m/s2 7.5 About225 41 About2.1   1PC 1 MM2XP-D DC48 39087964 57.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Yu 100m/s2 DC110V 6A DC110V 7A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 6.7 AC100/(110) Reference value: 4.8 5 to 85%RH 2-pole 340 1000m/s2 7.5 About225 50Hz:41,60Hz:35/40 Startup: about 4.1, rating: about 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM2XPN AC100/(110) 39087973 60.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 AC220V 7.5A,DC24V 5A AC220V 7.5A,DC24V 5A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 4.5 AC100/(110) Reference values​​: 3 5 to 85%RH 4-pole 150 1000m/s2 7.5 About410 50Hz:58.5,60Hz:51/58 Startup: about 6.3, rating: about 5.1   1PC 1 MM4P AC100/(110) 39088086 50.99 SGD
In stock
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 4.5 AC100/(110) Reference values​​: 3 5 to 85%RH 4-pole 150 1000m/s2 7.5 About420 50Hz:58.5,60Hz:51/58 Startup: about 6.3, rating: about 5.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4XP AC100/(110) 39088174 71.99 SGD
Shipped after 2018-05-25
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Yu 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 9.2 DC24 Reference value: 5.6 5 to 85%RH 4-pole 255 1000m/s2 7.5 About420 94 About2.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4XPN DC24 39088296 78.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 6.7 AC100/(110) Reference value: 4.8 5 to 85%RH 2-pole 340 1000m/s2 7.5 About225 50Hz:41,60Hz:35/40 Startup: about 4.1, rating: about 3.5   1PC 1 MM2XP AC100/(110) 39087867 49.99 SGD
In stock
Yu 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 92.5 DC100/110 Reference value: 81.6 5 to 85%RH 2-pole 5750 1000m/s2 7.5 About225 17/19 About2.1   1PC 1 MM2XP-D DC100/110 39087946 57.99 SGD
Shipped after 2018-05-28
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 AC220V 7.5A,DC24V 5A AC220V 7.5A,DC24V 5A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 4.5 AC100/(110) Reference values​​: 3 5 to 85%RH 3-pole 150 1000m/s2 7.5 About395 50Hz:58.5,60Hz:51/58 Startup: about 6.3, rating: about 5.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM3XP AC100/(110) 39088043 57.99 SGD
Shipped after 2018-05-28
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 45.5 DC48 Reference value: 27.3 5 to 85%RH 4-pole 930 1000m/s2 7.5 About420 52 About2.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4XP DC48 39088235 67.99 SGD
Shipped after 2018-05-29
Yu 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 9.2 DC24 Reference value: 5.6 5 to 85%RH 4-pole 255 1000m/s2 7.5 About420 94 About2.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4XP-D DC24 39088253 70.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination - DC125 - 5 to 85%RH 2-pole 7430 1000m/s2 7.5 About225 - About2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM2XP DC125 39087903 50.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 380 DC200/220 Reference value: 340 5 to 85%RH 2-pole 23200 1000m/s2 7.5 About225 8.6/9.5 About2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM2XP DC200/220 39087912 52.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Yu 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 5.8 DC24 Reference value: 4.2 5 to 85%RH 2-pole 275 1000m/s2 7.5 About225 87 About2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM2XPN DC24 39088007 68.99 SGD
In stock
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 AC220V 7.5A,DC24V 5A AC220V 7.5A,DC24V 5A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 19 AC200/(220) Reference value: 12 5 to 85%RH 4-pole 620 1000m/s2 7.5 About410 50Hz:29,60Hz:25.5/29 Startup: about 6.3, rating: about 5.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4P AC200/(220) 39088095 50.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 19 AC220 Reference value: 12 5 to 85%RH 4-pole 620 1000m/s2 7.5 About420 50Hz:29,60Hz:25.5 Startup: about 6.3, rating: about 5.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4XP AC220 39088192 67.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Yu 100m/s2 DC110V 6A DC110V 7A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 4.5 AC100/(110) Reference values​​: 3 5 to 85%RH 4-pole 150 1000m/s2 7.5 About410 50Hz:58.5,60Hz:51/58 Startup: about 6.3, rating: about 5.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM4PN AC100/(110) 39088113 61.99 SGD
Shipped after 2018-05-28
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 AC220V 7.5A,DC24V 5A AC220V 7.5A,DC24V 5A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 96.5 DC100/110 Reference value: 61.4 5 to 85%RH 3-pole 4500 1000m/s2 7.5 About395 22/24.5 About2.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM3XP DC100/110 39088052 57.99 SGD
Shipped after 2018-05-28
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 96.5 DC100/110 Reference value: 61.4 5 to 85%RH 4-pole 4500 1000m/s2 7.5 About420 22/24.5 About2.7   1PC 1 MM4XP DC100/110 39088201 69.99 SGD
In stock
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 AC220V 7.5A,DC24V 5A AC220V 7.5A,DC24V 5A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 92.5 DC100/110 Reference value: 81.6 5 to 85%RH 2-pole 5750 1000m/s2 7.5 About220 17/19 About2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM2P DC100/110 39087797 37.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 92.5 DC100/110 Reference value: 81.6 5 to 85%RH 2-pole 5750 1000m/s2 7.5 About225 17/19 About2.1   1PC 1 MM2XP DC100/110 39087894 49.99 SGD
In stock
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Yu 100m/s2 DC110V 6A DC110V 7A 80% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 25.6 AC200/(220) Reference value: 20 5 to 85%RH 2-pole 1540 1000m/s2 7.5 About225 50Hz:20.5,60Hz:17.5/20 Startup: about 4.1, rating: about 3.5   1PC 1 MM2XPN AC200/(220) 39087982 60.99 SGD
In stock
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Yu 100m/s2 DC110V 6A DC110V 7A 70% or more of rated voltage AC250,DC250 Form Cased 7200 Plug-in termination Reference value: 92.5 DC100/110 Reference value: 81.6 5 to 85%RH 2-pole 5750 1000m/s2 7.5 About225 17/19 Startup: about 4.1, rating: about 3.5   1PC 1 MM2XPN DC100/110 39087991 61.99 SGD
Shipped after 2018-05-29
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s<SUP>2</SUP> AC220V 7.5A, DC24V 5A AC220V 7.5A, DC24V 5A Than 80% of rated voltage AC250, DC250 Form Cased 7200 Plug-in termination Reference value: 25.6 AC200/(220) Reference values: 20 5 - 85%RH 2-pole 1540 1000m/s<SUP>2</SUP> 7.5 About 220 50Hz: 20.5, 60Hz: 17.5/20 Startup: about 4.1, Rating: about 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MM2P AC200/(220) 39087781 35.99 SGD
Shipped after 2018-05-28
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s<SUP>2</SUP> DC110V 6A DC110V 7A 70% of the rated voltage AC250, DC250 Form Cased 7200 Plug-in termination Reference value: 5.8 DC24 Reference value: 4.2 5 - 85%RH 2-pole 275 1000m/s<SUP>2</SUP> 7.5 About 225 87 About 2.1   1PC 1 MM2XP DC24 39087921 49.99 SGD
In stock
Nothing 7.5 50 or less (DC5V 1A voltage drop method) Nothing 100m/s<SUP>2</SUP> AC220V 7.5A, DC24V 5A AC220V 7.5A, DC24V 5A Than 80% of rated voltage AC250, DC250 Form Cased 7200 Plug-in termination Reference value: 6.7 AC100/(110) Reference value: 4.8 5 - 85%RH 2-pole 340 1000m/s<SUP>2</SUP> 7.5 About 220 50Hz: 41, 60Hz: 35/40 Startup: about 4.1, Rating: about 3.5   1PC 1 MM2P AC100/(110) 39087772 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Camcorder power switch
4
From Japan
On 2017-09-05 19:00:45
Adopted for camper inverter and commercial power switch. I got up with a one-fourth investment of a special machine. There is no problem with use.
This review is about item#39087772.
Contact amplification of control unit
5
From Japan
On 2016-04-18 16:50:45
The socket that can be applied to the relay is difficult to understand (preferably a catalog incorporating a relay in a socket is preferable) Price is displayed separately for relays and sockets
This review is about item#39087772.

Related Products