Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Contact Resistance (mohm) Maximum Switching Frequency (times/hour)/mechanical Insulation Resistance (Mohm) Contact Materials Withstand Voltage Ambient Humidity Rated Voltage (V) Maximun Contact Current (A) Number of Poles Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min) Maximum Switching Capacity Rated Load Minimum Pulse Width Rated Current (A) Recovery Time (ms) Maximum Contact Voltage (V) Operating Time (ms) Maximum Switching Frequency (times/hour)/rated load Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Maximum Switching Frequency (times/hour)/mechanical Insulation Resistance (Mohm) Contact Materials Withstand Voltage Ambient Humidity Rated Voltage (V) Maximun Contact Current (A) Number of Poles Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min) Maximum Switching Capacity Rated Load Minimum Pulse Width Rated Current (A) Recovery Time (ms) Maximum Contact Voltage (V) Operating Time (ms) Maximum Switching Frequency (times/hour)/rated load Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1800 - Ag - 5-85%RH DC100/110 5 2(2c) DC5V 10mA 1100VA,96W AC220V 5A,DC24V 4A - 5 - AC250,DC250 - 1800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MM2KP DC100/110 39087754 68.99 SGD
Shipped after 2018-06-29
- 1800 - Ag - 5-85%RH AC100/(110) 5 4(2c+2a) DC5V 10mA 1100VA,96W AC220V 5A,DC24V 4A - 5 - AC250,DC250 - 1800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MM4KP AC100/(110) 39088061 86.99 SGD
Shipped after 2018-06-28
- 1800 - Ag - 5-85%RH DC100/110 5 3(3c) DC5V 10mA 1100VA,96W AC220V 5A,DC24V 4A - 5 - AC250,DC250 - 1800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MM3KP DC100/110 39088025 73.99 SGD
Shipped after 2018-06-29
- 1800 - Ag - 5-85%RH DC100/110 5 3(3c) DC5V 10mA - DC110V 5A - 5 - AC250,DC250 - 1800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MM3XKP DC100/110 39088034 86.99 SGD
Shipped after 2018-06-29
- - - - - - DC125 - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MM4XKP DC125 39088156 97.99 SGD
Shipped after 2018-06-29
- 1800 - Ag - 5-85%RH DC100/110 5 4(2c+2a) DC5V 10mA 1100VA,96W AC220V 5A,DC24V 4A - 5 - AC250,DC250 - 1800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MM4KP DC100/110 39088077 85.99 SGD
Shipped after 2018-06-29
- 1800 - Ag - 5-85%RH AC100/(110) 5 2(2c) DC5V 10mA 1100VA,96W AC220V 5A,DC24V 4A - 5 - AC250,DC250 - 1800   1pc 1 MM2KP AC100/(110) 39087736 68.99 SGD
Shipped after 2018-06-28
- 1800 - Ag - 5-85%RH DC24 5 2(2c) DC5V 10mA 1100VA,96W AC220V 5A,DC24V 4A - 5 - AC250,DC250 - 1800   1pc 1 MM2KP DC24 39087763 67.99 SGD
Shipped after 2018-06-29
- 1800 - Ag - 5-85%RH DC100/110 5 2(2c) DC5V 10mA - DC110V 5A - 5 - AC250,DC250 - 1800   1pc 1 MM2XKP DC100/110 39087851 73.99 SGD
Shipped after 2018-06-29
- 1800 - Ag - 5-85%RH AC100/(110) 5 4(2c+2a) DC5V 10mA - DC110V 5A - 5 - AC250,DC250 - 1800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MM4XKP AC100/(110) 39088131 109.99 SGD
Shipped after 2018-06-29
- 1800 - Ag - 5-85%RH DC100/110 5 4(2c+2a) DC5V 10mA - DC110V 5A - 5 - AC250,DC250 - 1800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MM4XKP DC100/110 39088147 97.99 SGD
Shipped after 2018-06-29
- - - Ag - 5-85%RH DC100/110 5 4(2c+2a) DC5V 10mA 20VA,550W,40W(L/R=40ms) DC110V 5A - 5 - AC250,DC250 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MM4XKP-JD DC100/110 39088165 139.99 SGD
Shipped after 2018-06-29
- 1800 - Ag - 5-85%RH AC200/(220) 5 2(2c) DC5V 10mA 1100VA,96W AC220V 5A,DC24V 4A - 5 - AC250,DC250 - 1800   1pc 1 MM2KP AC200/(220) 39087745 65.99 SGD
In stock
ADD TO CART

Related Products