Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Miniature Power Relay Mk

4.00 (5)
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
...see all>
Product Options
ADD TO CART
Contact Materials Rated Current (A) Weight (g) Diode Indicator Lamp Contact Resistance (mohm) Inductive Load (cos phi =0.4, L/R = 7 ms) Impact Resistance (Malfunction) Resistance Load Maximum Contact Voltage (V) Operating Voltage Classification Maximum Voltage (V) Release Voltage Maximun Contact Current (A) Coil Inductance (H)/ Iron Working Time Recovery Time Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min) Structure Coil Inductance (H)/ Iron Opening Time Operating Time Terminal Shape Ambient Humidity Contact Mechanism Rated Voltage (V) Impact Resistance Power Consumption (VA, W) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Materials Rated Current (A) Weight (g) Diode Indicator Lamp Contact Resistance (mohm) Inductive Load (cos phi =0.4, L/R = 7 ms) Impact Resistance (Malfunction) Resistance Load Maximum Contact Voltage (V) Operating Voltage Classification Maximum Voltage (V) Release Voltage Maximun Contact Current (A) Coil Inductance (H)/ Iron Working Time Recovery Time Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min) Structure Coil Inductance (H)/ Iron Opening Time Operating Time Terminal Shape Ambient Humidity Contact Mechanism Rated Voltage (V) Impact Resistance Power Consumption (VA, W) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ag 3 About85 Nothing Yu 50 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Operation display light built-in 110% of the rated voltage 10% or more of rated voltage 3 Reference value: 66.34 Less than 20ms DC1V 10mA Form Cased Reference value: 41.46 30ms or less Plug-in termination 5 to 85%RH Single DC100 1000m/s2 About1.5 3-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK3PN DC100 39087553 29.99 SGD
Shipped after 2018-06-27
Ag Ni 3 About85 Nothing Nothing 25 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Twin contact form 110% of the rated voltage 30% or more of rated voltage 3 Reference value: 49.6 Less than 20ms DC1V 100microA Form Cased Reference value: 33.9 Less than 20ms Plug-in termination 5 to 85%RH Twin AC200/220 1000m/s2 About 2.3 to 2.8 (60Hz) 3-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK3ZP AC200/220 39087587 27.99 SGD
Shipped after 2018-06-28
Ag 5 About85 Nothing Nothing 50 or less (DC5V 1A voltage drop method) AC220V 2A,DC24V 2.5A 100m/s2 AC220V 5A,DC24V 3A AC250,DC250 80% or more of rated voltage Reference form 110% of the rated voltage 10% or more of rated voltage 5 Reference value: 66.34 Less than 20ms DC1V 10mA Form Cased Reference value: 41.46 30ms or less Plug-in termination 5 to 85%RH Single DC100 1000m/s2 About1.5 2-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK2P DC100 39087361 28.99 SGD
Shipped after 2018-06-27
Ag 5 About85 Nothing Nothing 50 or less (DC5V 1A voltage drop method) AC220V 2A,DC24V 2.5A 100m/s<SUP>2</SUP> AC220V 5A,DC24V 3A AC250,DC250 80% or more of rated voltage Internal connection special type 110% of the rated voltage 30% or more of rated voltage 5 Reference value: 13.2 Less than 20ms DC1V 10mA Form Cased Reference values​​: 9 Less than 20ms Plug-in termination 5 to 85%RH Single AC100/110 1000m/s<SUP>2</SUP> About 1.9 to 2.4 (60Hz) 2-pole   1PC 1 MK2P-2 AC100/110 39087404 20.99 SGD
In stock
Ag 3 About85 Nothing Nothing 50 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Reference form 110% of the rated voltage 10% or more of rated voltage 3 - Less than 20ms DC1V 10mA Form Cased - 30ms or less Plug-in termination 5 to 85%RH Single DC100/110 1000m/s2 About1.5 3-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK3P DC100/110 39087474 27.99 SGD
Shipped after 2018-06-28
Ag 3 About85 Nothing Nothing 50 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Reference form 110% of the rated voltage 10% or more of rated voltage 3 Reference value: 4.46 Less than 20ms DC1V 10mA Form Cased Reference value: 2.82 30ms or less Plug-in termination 5 to 85%RH Single DC24 1000m/s2 About1.5 3-pole   1PC 1 MK3P DC24 39087483 23.99 SGD
In stock
Ag 3 About85 Nothing Nothing 50 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s<SUP>2</SUP> AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Internal connection special type 110% of the rated voltage 30% or more of rated voltage 3 Reference value: 13.2 Less than 20ms DC1V 10mA Form Cased Reference values​​: 9 Less than 20ms Plug-in termination 5 to 85%RH Single AC100/110 1000m/s<SUP>2</SUP> About 1.9 to 2.4 (60Hz) 3-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK3P-2 AC100/110 39087492 23.99 SGD
Shipped after 2018-06-27
Ag 3 About85 Nothing Nothing 50 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Internal connection special type 110% of the rated voltage 30% or more of rated voltage 3 Reference value: 49.6 Less than 20ms DC1V 10mA Form Cased Reference value: 33.9 Less than 20ms Plug-in termination 5 to 85%RH Single AC200/220 1000m/s2 About 1.9 to 2.4 (60Hz) 3-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK3P-2 AC200/220 39087501 27.99 SGD
Shipped after 2018-06-28
Ag 3 About85 Nothing Yu 50 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Operation display light built-in 110% of the rated voltage 30% or more of rated voltage 3 Reference value: 13.2 Less than 20ms DC1V 10mA Form Cased Reference values​​: 9 Less than 20ms Plug-in termination 5 to 85%RH Single AC100/110 1000m/s2 About 1.9 to 2.4 (60Hz) 3-pole   1PC 1 MK3PN AC100/110 39087526 28.99 SGD
In stock
Ag 5 About85 Nothing Yu 50 or less (DC5V 1A voltage drop method) AC220V 2A,DC24V 2.5A 100m/s2 AC220V 5A,DC24V 3A AC250,DC250 80% or more of rated voltage Operation display light built-in 110% of the rated voltage 10% or more of rated voltage 5 Reference value: 4.46 Less than 20ms DC1V 10mA Form Cased Reference value: 2.82 30ms or less Plug-in termination 5 to 85%RH Single DC24 1000m/s2 About 1.6 to 2.3 (60Hz) 2-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK2PN DC24 39087431 29.99 SGD
Shipped after 2018-06-28
Ag 5 About85 Nothing Nothing 50 or less (DC5V 1A voltage drop method) AC220V 2A,DC24V 2.5A 100m/s<SUP>2</SUP> AC220V 5A,DC24V 3A AC250,DC250 80% or more of rated voltage Reference form 110% of the rated voltage 10% or more of rated voltage 5 Reference value: 0.87 Less than 20ms DC1V 10mA Form Cased Reference value: 0.56 30ms or less Plug-in termination 5 to 85%RH Single DC12 1000m/s<SUP>2</SUP> About1.5 2-pole   1PC 1 MK2P DC12 39087377 20.99 SGD
In stock
Ag 5 About85 Nothing Yu 50 or less (DC5V 1A voltage drop method) AC220V 2A,DC24V 2.5A 100m/s<SUP>2</SUP> AC220V 5A,DC24V 3A AC250,DC250 80% or more of rated voltage Operation display light built-in 110% of the rated voltage 30% or more of rated voltage 5 Reference value: 13.2 Less than 20ms DC1V 10mA Form Cased Reference values​​: 9 Less than 20ms Plug-in termination 5 to 85%RH Single AC100/110 1000m/s<SUP>2</SUP> About 1.9 to 2.4 (60Hz) 2-pole   1PC 1 MK2PN AC100/110 39087413 27.99 SGD
In stock
Ag 3 About85 Nothing Yu 50 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Operation display light built-in 110% of the rated voltage 30% or more of rated voltage 3 Reference value: 49.6 Less than 20ms DC1V 10mA Form Cased Reference value: 33.9 Less than 20ms Plug-in termination 5 to 85%RH Single AC200/220 1000m/s2 About 1.9 to 2.4 (60Hz) 3-pole   1PC 1 MK3PN AC200/220 39087535 28.99 SGD
In stock
Ag 3 About85 Nothing Yu 50 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Operation display light built-in 110% of the rated voltage 10% or more of rated voltage 3 Reference value: 4.46 Less than 20ms DC1V 10mA Form Cased Reference value: 2.82 30ms or less Plug-in termination 5 to 85%RH Single DC24 1000m/s2 About 1.6 to 2.3 3-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK3PN DC24 39087562 31.99 SGD
Shipped after 2018-06-27
Ag 5 About85 Nothing Nothing 50 or less (DC5V 1A voltage drop method) AC220V 2A,DC24V 2.5A 100m/s2 AC220V 5A,DC24V 3A AC250,DC250 80% or more of rated voltage Reference form 110% of the rated voltage 10% or more of rated voltage 5 Reference value: 16.52 Less than 20ms DC1V 10mA Form Cased Reference value: 10.99 30ms or less Plug-in termination 5 to 85%RH Single DC48 1000m/s2 About1.5 2-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK2P DC48 39087395 22.99 SGD
Shipped after 2018-06-28
Ag 3 About85 Nothing Nothing 50 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Reference form 110% of the rated voltage 10% or more of rated voltage 3 Reference value: 66.34 Less than 20ms DC1V 10mA Form Cased Reference value: 41.46 30ms or less Plug-in termination 5 to 85%RH Single DC100 1000m/s2 About1.5 3-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK3P DC100 39087465 25.99 SGD
Shipped after 2018-06-27
Ag 5 About85 Nothing Nothing 50 or less (DC5V 1A voltage drop method) AC220V 2A,DC24V 2.5A 100m/s2 AC220V 5A,DC24V 3A AC250,DC250 80% or more of rated voltage Reference form 110% of the rated voltage 30% or more of rated voltage 5 Reference value: 0.678 Less than 20ms DC1V 10mA Form Cased Reference value: 0.422 Less than 20ms Plug-in termination 5 to 85%RH Single AC24 1000m/s2 About 1.9 to 2.2 (60Hz) 2-pole   1PC 1 MK2P AC24 39087352 20.99 SGD
In stock
Ag 3 About85 Nothing Nothing 50 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Internal connection special type 110% of the rated voltage 10% or more of rated voltage 3 Reference value: 4.46 Less than 20ms DC1V 10mA Form Cased Reference value: 2.82 30ms or less Plug-in termination 5 to 85%RH Single DC24 1000m/s2 About1.5 3-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK3P-2 DC24 39087517 25.99 SGD
Shipped after 2018-06-28
Ag 3 About85 Nothing Yu 50 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Operation display light built-in 110% of the rated voltage 30% or more of rated voltage 3 Reference value: 0.678 Less than 20ms DC1V 10mA Form Cased Reference value: 0.422 Less than 20ms Plug-in termination 5 to 85%RH Single AC24 1000m/s2 About 2.2 to 2.7 (60Hz) 3-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK3PN AC24 39087544 35.99 SGD
Shipped after 2018-06-28
Ag Ni 3 About85 Nothing Nothing 25 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Twin contact form 110% of the rated voltage 30% or more of rated voltage 3 Reference value: 13.2 Less than 20ms DC1V 100microA Form Cased Reference values​​: 9 Less than 20ms Plug-in termination 5 to 85%RH Twin AC100/110 1000m/s2 About 2.3 to 2.8 (60Hz) 3-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK3ZP AC100/110 39087571 23.99 SGD
Shipped after 2018-06-28
Ag Ni 3 About85 Nothing Nothing 25 or less (DC5V 1A voltage drop method) AC220V 1.2A,DC24V 1.5A 100m/s2 AC220V 3A,DC24V 2A AC250,DC250 80% or more of rated voltage Twin contact form 110% of the rated voltage 10% or more of rated voltage 3 Reference value: 4.46 Less than 20ms DC1V 100microA Form Cased Reference value: 2.82 30ms or less Plug-in termination 5 to 85%RH Twin DC24 1000m/s2 About1.9 3-pole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK3ZP DC24 39087596 29.99 SGD
Shipped after 2018-06-27
Ag 5 About85 Nothing Yu 50 or less (DC5V 1A voltage drop method) AC220V 2A,DC24V 2.5A 100m/s2 AC220V 5A,DC24V 3A AC250,DC250 80% or more of rated voltage Operation display light built-in 110% of the rated voltage 30% or more of rated voltage 5 Reference value: 49.6 Less than 20ms DC1V 10mA Form Cased Reference value: 33.9 Less than 20ms Plug-in termination 5 to 85%RH Single AC200/220 1000m/s2 About 1.9 to 2.4 (60Hz) 2-pole   1PC 1 MK2PN AC200/220 39087422 27.99 SGD
In stock
Ag 5 About 85 Nothing Nothing 50 or less (DC5V 1A voltage drop method) AC220V 2A, DC24V 2.5A 100m/s<SUP>2</SUP> AC220V 5A, DC24V 3A AC250, DC250 Than 80% of rated voltage Reference form 110% of the rated voltage 10% or more of the rated voltage 5 Reference value: 4.46 Less than 20ms DC1V 10mA Form Cased Reference value: 2.82 30ms or less Plug-in termination 5 to 85%RH Single DC24 1000m/s<SUP>2</SUP> About 1.5 2-pole   1PC 1 MK2P DC24 39087386 20.99 SGD
In stock
Ag 5 About 85 None None 50 or less (DC5V 1A voltage drop method) AC220V 2A, DC24V 2.5A 100m/s<SUP>2</SUP> AC220V 5A, DC24V 3A AC250, DC250 Below 80% of the rated voltage Basic standard type 110% of rated voltage More than 30% of the rated voltage 5 Reference value: 13.2 Under 20ms DC1V 10mA With cases Reference value: 9 Under 20ms Plug-in terminal 5 - 85%RH Single AC100/110 1000m/s<SUP>2</SUP> About 1.9 to 2.4 (60 Hz) 2-Pole   1PC 1 MK2P AC100/110 39087334 20.99 SGD
In stock
Ag 5 About 85 None None 50 or less (DC5V 1A voltage drop method) AC220V 2A, DC24V 2.5A 100m/s<SUP>2</SUP> AC220V 5A, DC24V 3A AC250, DC250 Below 80% of the rated voltage Basic standard type 110% of rated voltage More than 30% of the rated voltage 5 Reference value: 49.6 Under 20ms DC1V 10mA With cases Reference value: 33.9 Under 20ms Plug-in terminal 5 - 85%RH Single AC200/220 1000m/s<SUP>2</SUP> About 1.9 to 2.4 (60 Hz) 2-Pole   1PC 1 MK2P AC200/220 39087343 20.99 SGD
In stock
Ag 3 About 85 None None 50 or less (DC5V 1A voltage drop method) AC220V 1.2A, DC24V 1.5A 100m/s<SUP>2</SUP> AC220V 3A, DC24V 2A AC250, DC250 Below 80% of the rated voltage Basic standard type 110% of rated voltage More than 30% of the rated voltage 3 Reference value: 13.2 Under 20ms DC1V 10mA With cases Reference value: 9 Under 20ms Plug-in terminal 5 - 85%RH Single AC100/110 1000m/s<SUP>2</SUP> About 1.9 to 2.4 (60 Hz) 3-Pole   1PC 1 MK3P AC100/110 39087447 23.99 SGD
In stock
Ag 3 About 85 None None 50 or less (DC5V 1A voltage drop method) AC220V 1.2A, DC24V 1.5A 100m/s<SUP>2</SUP> AC220V 3A, DC24V 2A AC250, DC250 Below 80% of the rated voltage Basic standard type 110% of rated voltage More than 30% of the rated voltage 3 Reference value: 49.6 Under 20ms DC1V 10mA With cases Reference value: 33.9 Under 20ms Plug-in terminal 5 - 85%RH Single AC200/220 1000m/s<SUP>2</SUP> About 1.9 to 2.4 (60 Hz) 3-Pole   1PC 1 MK3P AC200/220 39087456 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Power supply relays for opening and closing the roof of the greenhouse
2
From Japan
On 2017-01-28 15:05:39
I did not know the type of relay I used so far but chose to be similar alike, but because the pin arrangement was different, I had to change the wiring.
This review is about item#39087334.
Machine maintenance
5
From Japan
On 2016-12-07 11:24:56
The packaging was neat and the product was also one that fulfilled the performance.
This review is about item#39087587.
Counter switch
5
From Japan
On 2015-09-25 16:47:52
I did not stop working with prompt response.
This review is about item#39087343.
As a relay of the dental unit vacuum switch
5
From Japan
On 2015-09-07 17:07:14
Good!
This review is about item#39087352.
Timer parts of work machine
3
From Japan
On 2014-07-18 07:36:35
There is no problem for the product
This review is about item#39087343.

Related Products