Buy more than* S$200* and get FREE SHIPPING

Sensor Controller S3D2

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Minimum Pulse Width Response Time Backup Time Power Supply Voltage (V) Weight (g) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Pulse Width Response Time Backup Time Power Supply Voltage (V) Weight (g) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Output) 0.5ms or less (Input) 0.1ms, (output) 0.5ms or less (Instantaneous) 20ms or less AC100 to 240+/-10% 50/60Hz About140 -   1PC 1 S3D2-CC 39095341 179.90 SGD
In stock
(Output) 0.5ms or less (Input) 0.1ms, (output) 0.5ms or less (Instantaneous) 20ms or less DC24+/-10% About140 -   1PC 1 S3D2-CCD 39095357 179.90 SGD
Shipped after 2017-07-05
(Output) 10ms or less (Input) 0.1ms, (output) 10ms or less (Instantaneous) 20ms or less DC24+/-10% About140 -   1PC 1 S3D2-AKD 39095332 129.90 SGD
In stock
(Output) 10ms or less (Input) 0.1ms, (output) 10ms or less (Instantaneous) 20ms or less AC100 to 240+/-10% 50/60Hz About140 UL standard product *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S3D2-CK-US 39095384 189.90 SGD
Shipped after 2017-07-05
(Output) 10ms or less (Input) 0.1ms, (output) 10ms or less (Instantaneous) 20ms or less DC24+/-10% About140 -   1PC 1 S3D2-CKD 39095375 179.90 SGD
Shipped after 2017-06-30
(Output) 10ms or less (Input) 0.1ms, (output) 10ms or less (Instantaneous) 20ms or less AC100 to 240+/-10% 50/60Hz About140 -   1PC 1 S3D2-DK 39095393 139.90 SGD
Shipped after 2017-06-30
(Output) 10ms or less (Input) 0.1ms, (output) 10ms or less (Instantaneous) 20ms or less AC100 to 240+/-10% 50/60Hz About140 -   1PC 1 S3D2-EK 39095402 199.90 SGD
Shipped after 2017-06-30
(Output) 10 ms or less (input)0.1ms , (Output)10 ms or less (Instant)Under 20ms AC100 - 240+/-10% 50/60Hz About 140 -   1PC 1 S3D2-AK 39095323 129.90 SGD
In stock
(Output) 10 ms or less (input)0.1ms , (Output)10 ms or less (Instant)Under 20ms AC100 - 240+/-10% 50/60Hz About 140 -   1PC 1 S3D2-CK 39095366 179.90 SGD
In stock
ADD TO CART

Related Products