Buy more than* S$200* and get FREE SHIPPING

Motor Relay SE

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thunder Impulse Withstand Voltage
4500V control power circuit between terminals:: 4500V between circuits and other 6000V contact circuit: between panels and mounting 3 times each electrical circuit bulk 1.2 / 50micros waveform (JEC-212) positive and negative polarity
Durability
(Contact-energized) 10000 times (manual reset type)
Elevation (m)
2000 or less
Impact Resistance (Malfunction)
98m / s 2 X, Y, Z direction
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 0.3mm X, Y, Z direction each 10min
Impact Resistance
294m / s 2 X, Y, Z direction
Vibration Resistance
10 to 25Hz double amplitude 2mm X, Y, Z direction each 2h
Protection Feature
Overload, phase loss, anti-phase protection (3E relay)
Insulation Resistance (Mohm)
Circuit between the circuit and other contact and contact between the electrodes 10 or more: 5 or more between panels is attached to the electrical circuit batch
Tolerable Voltage Fluctuation
- 15% +10% of (the control power supply circuit) rated voltage, (however, open-phase elements of the manual reset type +10%, - 50%)
Operating Humidity Range
35 to 85%RH
Overload Capacity
20 times (motor circuit) current setpoint, (1min interval) [primary side current of the form SET-3 [] current converter], twice 2s, uninterrupted current: 125% of maximum settling current value of each current setting range 1.15 times (the control power s
Storage Temperature (DegreeC)
-25 to +65
Rated Current (A)
64-160 (three-phase) or 1-80 [primary side current of the form SET-3 [] current converter]
Contact Arrangement
1c
Rated Voltage (V)
(Motor circuit) AC500or less (three-phase) [primary side voltage of the form SET-3 current converter] (three-phase) (the control power supply circuit) AC100 / 110 / 120V, AC200 / 220 / 240V, AC380 / 400 / 440V [I a single-phase voltage if the anti-phase protection is not required]
Cycle(Hz)
(: +/- 5% of rated frequency allowable variation range) 50/60
Operating Temperature Range (deg C)
(No freezing) -10 to +60
...see all>
Product Options
ADD TO CART
Reset Method Power Consumption (VA) Case Color Case Shape Control Power Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reset Method Power Consumption (VA) Case Color Case Shape Control Power Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Auto-resetting About7 Munsell N5.5 Plug-in type AC200/220/240V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SE-KP2AN 39097046 149.99 SGD
Shipped after 2018-07-02
Manual reset type About3.5 Munsell 5Y7/1 Panel mount type AC100/110/120V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SE-K1N 39096994 169.99 SGD
Shipped after 2018-06-28
Auto-resetting About3.5 Munsell N5.5 Plug-in type AC100/110/120V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SE-KP1AN 39097021 149.99 SGD
Shipped after 2018-07-02
Manual reset type About3.5 Munsell N5.5 Plug-in type AC100/110/120V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SE-KP1N 39097037 149.99 SGD
Shipped after 2018-06-28
Manual reset type About7 Munsell N5.5 Plug-in type AC200/220/240V   1PC 1 SE-KP2N 39097055 149.99 SGD
In stock
Manual reset type About7 Munsell 5Y7/1 Panel mount type AC200/220/240V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SE-K2N 39097003 159.99 SGD
Shipped after 2018-06-29
Manual reset type About11 Munsell 5Y7/1 Panel mount type AC380/400/440V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SE-K4N 39097012 159.99 SGD
Shipped after 2018-07-02
Auto-resetting About7 Munsell N5.5 Plug-in type AC200/220/240V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SE-KQP2AN 39097082 159.99 SGD
Shipped after 2018-07-02
Manual reset type About3.5 Munsell 5Y7/1 Plug-in type AC100/110/120V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SE-KQ1N 39097064 169.99 SGD
Shipped after 2018-06-29
Manual reset type About3.5 Munsell N5.5 Plug-in type AC100/110/120V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SE-KQP1N 39097073 159.99 SGD
Shipped after 2018-07-02
Manual reset type About7 Munsell N5.5 Plug-in type AC200/220/240V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SE-KQP2N 39097091 159.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products