Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Rated Current (A) Appliance Classes Electrical Durability Operating Humidity Range Rated Resistance load Current (A) Return Force (N) Terminal Type Force for Operating (OF) (N) Minimum Adaptable Load Contact Type Rated Voltage (V) Actuator Type Contact Materials Protection Structure Contact Specification Contact Resistance (mohm) PTI Tracking Characteristics Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Rated Current (A) Appliance Classes Electrical Durability Operating Humidity Range Rated Resistance load Current (A) Return Force (N) Terminal Type Force for Operating (OF) (N) Minimum Adaptable Load Contact Type Rated Voltage (V) Actuator Type Contact Materials Protection Structure Contact Specification Contact Resistance (mohm) PTI Tracking Characteristics Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - -   1pc 1 V-15-9A5 46528571 2.99 SGD
In stock
- - - - - - - - - - - - - - - - - -   1pc 1 V-16-1A4 46528781 2.99 SGD
In stock
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 V-15-1E5 39098954 12.99 SGD
Shipped after 2018-06-27
80 (standard) - classI 100,000 times or more (30 times / min) 85% RH or less (at 5 to 35 deg C) - RF:Min0.49 # 250 tab terminals Max1.96 DC5V 160mA (reference value) 1c (double-throw) AC250 Pin plunger models Silver alloy IEC IP40 Rivet 15 or less (initial value) 175   1PC 1 V-15-1C5 39098945 -
N/A
[x]
80 (standard) - classI 300,000 times or more (30 times / min) 85% RH or less (at 5 to 35 deg C) 11 RF:Min0.20 Solder terminals Max0.98 DC5V 160mA (reference value) 1c (double-throw) AC250 Pin plunger models Silver IEC IP40 Rivet 15 or less (initial value) 175   1PC 1 V-11-1A4 39098823 3.99 SGD
In stock
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 V-10-1E5 39098665 5.99 SGD
Shipped after 2018-06-26
80 (standard) - classI 100,000 times or more (30 times / min) 85% RH or less (at 5 to 35 deg C) - RF:Min0.78 # 187 tab terminals Max3.92 DC5V 160mA (reference value) 1c (double-throw) AC250 Pin plunger models Silver alloy IEC IP40 Rivet 15 or less (initial value) 175   1PC 1 V-15-1C26 39098936 3.99 SGD
In stock
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-104-1E5 46526042 5.99 SGD
Shipped after 2018-08-22
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-105-1E5 46526261 5.99 SGD
Shipped after 2018-07-02
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-5A5 46526435 4.99 SGD
Shipped after 2018-09-13
- 11, 11 - - - 11, 11 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-11-3A4 46527004 5.99 SGD
Shipped after 2018-06-29
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-151-4A5 46527451 4.99 SGD
Shipped after 2018-10-29
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-2A5 46527731 4.99 SGD
Shipped after 2018-06-27
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-153-1E5 46527826 5.99 SGD
Shipped after 2018-09-13
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-3C6 46528011 4.99 SGD
Shipped after 2018-09-13
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-3E6 46528027 5.99 SGD
Shipped after 2018-06-27
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-7A5 46528553 4.99 SGD
Shipped after 2018-06-26
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-1C24 46528806 4.99 SGD
Shipped after 2018-09-13
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-1C6 46528842 -
Shipped after 2018-09-13
[x]
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-4A4 46526191 4.99 SGD
Shipped after 2018-06-27
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-105-4A5 46526401 5.99 SGD
Shipped after 2018-08-08
- 11, 11 - - - 11, 11 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-11-3C24 46527013 4.99 SGD
Shipped after 2018-11-12
- - - - - 11, 11 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-11-5A4 46527205 5.99 SGD
Shipped after 2018-07-02
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-154-4A5 46528185 5.99 SGD
Shipped after 2018-09-13
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-155-1E6-F3 46528237 7.99 SGD
Shipped after 2018-10-29
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-2C25 46529025 4.99 SGD
Shipped after 2018-07-02
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-3A5 46525945 4.99 SGD
Shipped after 2018-06-26
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-3C24 46525954 4.99 SGD
Shipped after 2018-07-23
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-105-1E4 46526252 5.99 SGD
Shipped after 2018-06-28
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-1C24-N 46527503 4.99 SGD
Shipped after 2018-06-28
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - -   1pc 1 V-15-3C26 46527993 5.99 SGD
Shipped after 2018-06-27
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-6A5 46528535 4.99 SGD
Shipped after 2018-09-13
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-1C5 46528833 4.99 SGD
Shipped after 2018-06-27
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-2C16-129 46529016 4.99 SGD
Shipped after 2018-07-02
- - - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-165-1D55 46529506 7.99 SGD
Shipped after 2018-07-02
- - - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-4A5 46529804 6.99 SGD
Shipped after 2018-09-13
- - - - - 21, 21 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-21-5C6 46529987 4.99 SGD
Shipped after 2018-10-29
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-1C4 46525394 4.99 SGD
Shipped after 2018-07-02
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-1E4 46525412 4.99 SGD
Shipped after 2018-07-02
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-102-1E4 46525482 5.99 SGD
Shipped after 2018-08-22
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-102-1E5 46525491 5.99 SGD
Shipped after 2018-08-03
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-102-6A5 46525665 4.99 SGD
Shipped after 2018-09-03
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-2A5 46525683 4.99 SGD
Shipped after 2018-06-29
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-3A4 46525936 4.99 SGD
Shipped after 2018-06-28
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-1E5 46526496 5.99 SGD
Shipped after 2018-11-12
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-6A4 46526654 4.99 SGD
Shipped after 2018-07-02
- 11, 11 - - - 11, 11 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-11-1C4 46526803 5.99 SGD
Shipped after 2018-06-29
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-151-1E6 46527336 5.99 SGD
Shipped after 2018-09-13
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-152-4A5 46527686 5.99 SGD
Shipped after 2018-07-02
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-155-4A5 46528343 6.99 SGD
Shipped after 2018-07-02
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-1C4 46528824 4.99 SGD
Shipped after 2018-07-02
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-2A5 46529007 4.99 SGD
Shipped after 2018-06-27
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-2C26 46529034 4.99 SGD
Shipped after 2018-09-26
- - - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-4A5 46529427 5.99 SGD
Shipped after 2018-07-02
- - - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-165-4A5 46529621 6.99 SGD
Shipped after 2018-09-13
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-3C4 46525972 4.99 SGD
Shipped after 2018-10-29
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-6A5 46526663 4.99 SGD
Shipped after 2018-07-02
- 11, 11 - - - 11, 11 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-11-1C24 46526794 4.99 SGD
Shipped after 2018-07-02
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-2C25 46527747 5.99 SGD
Shipped after 2018-06-29
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-2C5 46527765 4.99 SGD
Shipped after 2018-07-02
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-4A5 46528526 5.99 SGD
Shipped after 2018-07-02
- - - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-162-4A5 46528991 5.99 SGD
Shipped after 2018-09-13
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-3A5-M 46529226 6.99 SGD
Shipped after 2018-09-13
- - - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-6A5 46529813 4.99 SGD
Shipped after 2018-07-02
- 21, 21 - - - 21, 21 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - -   1pc 1 V-21-2C6 46529892 5.99 SGD
In stock
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-1025-1E5 46525647 5.99 SGD
Shipped after 2018-07-02
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-2C24 46525692 4.99 SGD
Shipped after 2018-07-02
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-2C25 46525701 4.99 SGD
Shipped after 2018-07-02
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-2C5 46525726 4.99 SGD
Shipped after 2018-07-02
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-104-4A4 46526173 5.99 SGD
Shipped after 2018-07-02
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-4A5 46526207 4.99 SGD
Shipped after 2018-07-02
- 11, 11 - - - 11, 11 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-11-2C4 46526907 4.99 SGD
Shipped after 2018-07-02
- - - - - 11, 11 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-11G-3C25 46527293 4.99 SGD
Shipped after 2018-09-26
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-2C6 46527774 5.99 SGD
Shipped after 2018-07-02
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-8A6 46528562 5.99 SGD
Shipped after 2018-07-02
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-2C6 46529052 5.99 SGD
Shipped after 2018-07-02
- - - - - 21, 21 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-212-4C6 46529883 5.99 SGD
Shipped after 2018-07-02
- 21, 21 - - - 21, 21 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - -   1pc 1 V-21-3C6 46529926 5.99 SGD
In stock
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-1A5-135 46525376 7.99 SGD
Shipped after 2018-07-02
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-1C5 46525403 4.99 SGD
Shipped after 2018-09-13
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-1025-1A4 46525622 6.99 SGD
Shipped after 2018-06-26
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-2C4 46525717 4.99 SGD
Shipped after 2018-10-29
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-103-1E4 46525796 5.99 SGD
Shipped after 2018-09-13
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-103-1E5 46525805 5.99 SGD
Shipped after 2018-09-13
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-3C5 46525981 4.99 SGD
Shipped after 2018-10-29
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10402-3A4 46525997 5.99 SGD
Shipped after 2018-07-02
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-105-4A4 46526392 5.99 SGD
Shipped after 2018-07-02
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-1E4 46526487 5.99 SGD
Shipped after 2018-09-13
- 11, 11 - - - 11, 11 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-11-2A4 46526882 4.99 SGD
Shipped after 2018-07-02
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-151-1E5 46527327 5.99 SGD
Shipped after 2018-10-04
- 15, 15 - - - 12, 12 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-1A5-IN 46527476 5.99 SGD
Shipped after 2018-10-29
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-1E6 46527521 5.99 SGD
Shipped after 2018-06-26
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-152-1E5 46527564 5.99 SGD
Shipped after 2018-07-02
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-1C24 46525385 5.99 SGD
Shipped after 2018-06-26
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-1E5-SN 46525421 5.99 SGD
Shipped after 2018-06-27
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-1025-1A5 46525631 7.99 SGD
Shipped after 2018-07-09
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-2A4 46525674 4.99 SGD
Shipped after 2018-07-02
- 10, 10 - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-3C25 46525963 4.99 SGD
Shipped after 2018-07-02
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-104-1E4 46526033 5.99 SGD
Shipped after 2018-07-02
- - - - - 10, 10 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-10-8A5 46526681 5.99 SGD
Shipped after 2018-06-28
- 11, 11 - - - 11, 11 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-11-1A5 46526785 4.99 SGD
Shipped after 2018-07-02
- 11, 11 - - - 11, 11 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-11-2C24 46526891 4.99 SGD
Shipped after 2018-07-02
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-3A6 46527975 3.99 SGD
Shipped after 2018-09-13
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-3C5 46528002 5.99 SGD
Shipped after 2018-10-29
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-1E5 46528395 6.99 SGD
Shipped after 2018-09-13
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-2C5 46529043 4.99 SGD
Shipped after 2018-07-02
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-3A5 46529217 4.99 SGD
Shipped after 2018-07-02
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-3C6 46529253 4.99 SGD
Shipped after 2018-09-13
- - - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-4A5-F3 46529436 5.99 SGD
Shipped after 2018-10-05
- 21, 21 - - - 12, 12 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-21-1C6-IN 46529856 6.99 SGD
Shipped after 2018-06-28
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-152-6A5 46527722 4.99 SGD
Shipped after 2018-11-12
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - -   1pc 1 V-15-2C26 46527756 5.99 SGD
Shipped after 2018-07-24
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-153-4A5 46527941 4.99 SGD
Shipped after 2018-07-03
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - -   1pc 1 V-15-3A5 46527966 5.99 SGD
In stock
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-3C25 46527984 4.99 SGD
Shipped after 2018-06-27
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-154-1E5 46528063 5.99 SGD
Shipped after 2018-07-02
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-155-1E5 46528212 5.99 SGD
Shipped after 2018-07-31
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-155-1E6 46528221 6.99 SGD
Shipped after 2018-11-12
- - - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-155-6A5 46528352 6.99 SGD
Shipped after 2018-07-02
- 15, 15 - - - 15, 15 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-15-5A5 46528361 4.99 SGD
Shipped after 2018-07-02
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-1A6 46528797 5.99 SGD
Shipped after 2018-06-26
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-1C25 46528815 4.99 SGD
Shipped after 2018-06-26
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - -   1pc 1 V-16-3C25 46529235 5.99 SGD
In stock
- 16, 16 - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-16-3C5 46529244 4.99 SGD
Shipped after 2018-06-27
- - - - - 16, 16 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-164-4A5 46529411 5.99 SGD
Shipped after 2018-09-13
- - - - - 21, 21 - - - - - AC250, AC250 - - IEC IP40, IEC IP40 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-21-4C6 46529953 5.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - - - - - -   1PC 1 V-15-4A5 39099033 3.99 SGD
In stock
- - - - - - - - - - - - - - - - - -   1pc 1 V-15-1A4-N 46527467 2.99 SGD
In stock
80 (standard) - classI 100,000 times or more (30 times / min) 85% RH or less (at 5 to 35 deg C) 15 RF:Min0.49 # 187 tab terminals Max1.96 DC5V 160mA (reference value) 1c (double-throw) AC250 Pin plunger models Silver alloy IEC IP40 Rivet 15 or less (initial value) 175   1PC 1 V-15-1C25 39098927 2.99 SGD
In stock
80 (General form) - Class[I] More than 300,000 times (30 times/ min) Below 85%RH (at 5-35 degrees C) 10 RF: Minimum 0.20 Soldering terminal type Maximum 0.98 DC5V 160mA (reference value) 1c (double-throw type) AC250 Pin push button type Silver IEC IP40 Rivet Below 15 (initial value) 175   1PC 1 V-10-1A4 39098613 2.99 SGD
In stock
80 (General form) - Class[I] More than 300,000 times (30 times/ min) Below 85%RH (at 5-35 degrees C) 10 RF: Minimum 0.49 Soldering terminal type Maximum 1.96 DC5V 160mA (reference value) 1c (double-throw type) AC250 Pin push button type Silver IEC IP40 Rivet Below 15 (initial value) 175   1PC 1 V-10-1A5 39098622 2.99 SGD
In stock
80 (General form) - Class[I] More than 300,000 times (30 times/ min) Below 85%RH (at 5-35 degrees C) 10 RF: Minimum 0.49 #187 Tab terminals Maximum 1.96 DC5V 160mA (reference value) 1c (double-throw type) AC250 Pin push button type Silver IEC IP40 Rivet Below 15 (initial value) 175   1PC 1 V-10-1C25 39098656 2.99 SGD
In stock
80 (General form) - Class[I] 100,000 times or more (30 times/ min) Below 85%RH (at 5-35 degrees C) 15 RF: Minimum 0.49 Soldering terminal type Maximum 1.96 DC5V 160mA (reference value) 1c (double-throw type) AC250 Pin push button type Silver alloy IEC IP40 Rivet Below 15 (initial value) 175   1PC 1 V-15-1A5 39098875 2.99 SGD
In stock
80 (General form) - Class[I] 100,000 times or more (30 times/ min) Below 85%RH (at 5-35 degrees C) 15 RF: Minimum 0.78 Soldering terminal type Maximum 3.92 DC5V 160mA (reference value) 1c (double-throw type) AC250 Pin push button type Silver alloy IEC IP40 Rivet Below 15 (initial value) 175   1PC 1 V-15-1A6 39098893 2.99 SGD
In stock
80 (General form) - Class[I] 100,000 times or more (30 times/ min) Below 85%RH (at 5-35 degrees C) 16 RF: Minimum 0.49 Soldering terminal type Maximum 1.96 DC5V 160mA (reference value) 1c (double-throw type) AC250 Pin push button type Silver alloy IEC IP40 Rivet Below 15 (initial value) 175   1PC 1 V-16-1A5 39099164 3.99 SGD
In stock
80 (General form) - Class[I] 100,000 times or more (30 times/ min) Below 85%RH (at 5-35 degrees C) 21 RF: Minimum 0.78 #250 Tab terminals Maximum 3.92 DC5V 160mA (reference value) 1c (double-throw type) AC250 Pin push button type Silver alloy IEC IP40 Rivet Below 15 (initial value) 175   1PC 1 V-21-1C6 39099252 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.61
28 Customer Reviews
The reviews are automatic translation.
Molding machine
3
From Japan
On 2018-05-05 12:59:50
It is compact, easy to use, and there are no breakdowns so we are using it with confidence.
This review is about item#39098656.
Replacement with overseas manufacture
5
From Japan
On 2018-02-21 19:42:53
Autumn ○ ○ There is no stock in stock, there is no problem, I found out what I was looking for in a monotaro in a damaged place Discovery, shipment quickly arrived but it was quickly arrived, I am very satisfied except that the packaging is excessive
This review is about item#39099164.
Making teaching materials for switches
5
From Japan
On 2018-01-04 15:40:37
You can input with reasonable sensitivity. The price is also reasonable. very good.
This review is about item#39098622.
Replacement of microwave oven switch is bad
4
From Japan
On 2017-10-26 20:21:43
Even if the previous thing is sick, I put it in and put it in the middle, but it was cut off in the middle, now I am using it without problems.
This review is about item#39098875.
Repair of shredder
5
From Japan
On 2017-06-20 10:24:15
An alternative part of AH 71207 of MATSUSHITA. We have successfully repaired and are operating without problems.
This review is about item#39098893.
Shredder repair
5
From Japan
On 2017-06-20 10:22:44
Purchased with MATSUSHITA 's AH732079 replacement. Actually I wanted V - 15 - 3 A 6, but I chose this in relation to the delivery date. We are operating without problems.
This review is about item#46527966.
Repair of vacuum cleaner
5
From Japan
On 2017-04-17 15:01:43
Used as a lever type power switch of Makita's rechargeable vacuum cleaner (CL 100 DW). After three years have passed since use, this switch became contact failure, and it is used as a substitute for it. It does not turn on the power, but it is a malfunction saying that once turning it ON turns on and it does not stop. Sometimes it turns out by turning the lever on / off, but at the worst it pulls out the battery. After exchanging, I feel that the power has increased a bit and the power has increased slightly.
This review is about item#39099164.
Of the radio control
5
From Japan
On 2017-04-17 06:11:02
I put on the throttle servo link, I energize the glow plug at idle and want to use it for preventing the engine stall, the delivery date was saved quickly.
This review is about item#39098613.
Repair
5
From Japan
On 2017-03-07 18:10:36
It is necessary for oil heater repair, I really wanted 2C5 but because it takes delivery time here. It was fixed without problem. It was saved.
This review is about item#39098945.
Power switch of Sony TA-3200F power amplifier
5
From Japan
On 2017-02-26 18:28:23
A power amplifier has a large current consumption and a power supply circuit with a large transformer and a large capacity capacitor. There is a danger of ignition smoke unless considering the inductive load and the power supply capacity to replace the power switch. This switch clears these problems.
This review is about item#39098875.

Related Products