Buy more than* S$200* and get FREE SHIPPING

Miniature Basic Switch Vx

4.73 (22)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
PTI Tracking Characteristics
175
Protection Structure
IEC IP40
...see all>
Product Options
ADD TO CART
Contact Materials Contact Specification Contact Resistance (mohm) Inrush Current (A) Appliance Classes Operating Humidity Range Contact Interval Terminal Type Rated Resistance load Current (A) Return Force (N) Minimum Adaptable Load Rated Voltage (V) Force for Operating (OF) (N) Actuator Type Contact Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Materials Contact Specification Contact Resistance (mohm) Inrush Current (A) Appliance Classes Operating Humidity Range Contact Interval Terminal Type Rated Resistance load Current (A) Return Force (N) Minimum Adaptable Load Rated Voltage (V) Force for Operating (OF) (N) Actuator Type Contact Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver alloy Rivet 30 or less (initial value) Up to 15: closed at all times classI 85% RH or less (at 5 to 35 deg C) - Solder terminals 5 RF: Minimum 0.04 (reference value) DC5V 160mA (reference value) AC250 Max0.49 Short hinge lever type 1c (double-throw) 1PC 1 VX-51-1A3 39100914 2.99 SGD
In stock
Gold alloy Crossbar 50 or less (initial value) - classI 85% RH or less (at 5 to 35 deg C) - # 187 tab terminals 0.1 RF:Min0.05 DC5V 1mA (reference value) DC30 Max0.49 Pin plunger models 1c (double-throw) 1PC 1 VX-01-1C23 39100835 2.99 SGD
In stock
Silver alloy Rivet 30 or less (initial value) Always closed: up to 15 Class I 85% RH or less (at 5 ~ 35 degree C ) 0.5mm (standard value) Solder terminals form 5 RF: minimum 0.04 (reference value) DC5V 160mA (reference value) AC250 Maximum 0.59 Short hinge roller lever type 1c (double-throw type) 1PC 1 VX-55-1A3 39100993 3.99 SGD
In stock
Silver alloy Rivet 30 or less (initial value) Always closed: up to 15 Class I 85% RH or less (at 5 ~ 35 degree C ) 0.5mm (standard value) Solder terminals form 5 RF: minimum 0.05 DC5V 160mA (reference value) AC250 Maximum 0.49 Pin plunger models 1c (double-throw type) 1PC 1 VX-5-1A3 39100932 2.99 SGD
In stock
Silver alloy Rivet 30 or less (initial value) Always closed: up to 15 Class I 85% RH or less (at 5 ~ 35 degree C ) 0.5mm (standard value) Solder terminals form 5 - DC5V 160mA (reference value) AC250 Maximum 0.29 Hinge roller lever type 1c (double-throw type) 1PC 1 VX-56-1A3 39101002 3.99 SGD
In stock
Silver alloy Rivet 30 or less (initial value) Always closed: up to 15 Class I 85% RH or less (at 5 ~ 35 degree C ) 0.5mm (standard value) Solder terminals form 5 - DC5V 160mA (reference value) AC250 Maximum 0.29 Hinge Lever 1c (double-throw type) 1PC 1 VX-52-1A3 39100957 2.99 SGD
In stock
Silver alloy Rivet 30 or less (initial value) Always closed: up to 15 Class I 85% RH or less (at 5 ~ 35 degree C ) 0.5mm (standard value) # 187 tab terminal 5 RF: minimum 0.03 DC5V 160mA (reference value) AC250 Maximum 0.25 Pin plunger models 1c (double-throw type) 1PC 1 VX-5-1C22 39100941 2.99 SGD
Shipped after 2018-06-04
Gold alloy Crossbar 50 or less (initial value) - classI 85% RH or less (at 5 to 35 deg C) - Solder terminals 0.1 RF:Min0.2 DC5V 1mA (reference value) DC30 Max0.29 Earl hinge lever type 1c (double-throw) 1PC 1 VX-014-1A3 39100862 3.99 SGD
In stock
Gold alloy Crossbar 50 or less (initial value) - classI 85% RH or less (at 5 to 35 deg C) 0.5mm (standard value) Solder terminals 0.1 - DC5V 1mA (reference value) DC30 Max0.20 Hinge length Lever 1c (double-throw) 1PC 1 VX-013-1A3 39100853 3.99 SGD
In stock
Gold alloy Crossbar 50 or less (initial value) - classI 85% RH or less (at 5 to 35 deg C) - Solder terminals 0.1 - DC5V 1mA (reference value) DC30 Max0.29 Hinge lever type 1c (double-throw) 1PC 1 VX-012-1A3 39100844 3.99 SGD
In stock
Silver alloy Rivet 30 or less (initial value) Up to 15: closed at all times classI 85% RH or less (at 5 to 35 deg C) 0.5mm (standard value) Solder terminals 5 RF:Min0.2 DC5V 160mA (reference value) AC250 Max0.29 Earl hinge lever type 1c (double-throw) 1PC 1 VX-54-1A3 39100984 2.99 SGD
In stock
Gold alloy Crossbar 50 or less (initial value) - classI 85% RH or less (at 5 to 35 deg C) 0.5mm (standard value) # 187 tab terminals 0.1 RF: Minimum 0.04 (reference value) DC5V 1mA (reference value) DC30 Max0.59 Short hinge roller lever type 1c (double-throw) 1PC 1 VX-015-1C23 39100887 3.99 SGD
In stock
Silver alloy Rivet 30 or less (initial value) Up to 15: closed at all times classI 85% RH or less (at 5 to 35 deg C) 0.5mm (standard value) # 187 tab terminals 5 - DC5V 160mA (reference value) AC250 Max0.20 Hinge length Lever 1c (double-throw) 1PC 1 VX-53-1C23 39100975 2.99 SGD
In stock
Gold alloy Crossbar 50 or less (initial value) - classI 85% RH or less (at 5 to 35 deg C) 0.5mm (standard value) Solder terminals 0.1 RF:Min0.05 DC5V 1mA (reference value) DC30 Max0.49 Pin plunger models 1c (double-throw) 1PC 1 VX-01-1A3 39100826 2.99 SGD
In stock
Gold alloy Crossbar 50 or less (initial value) - classI 85% RH or less (at 5 to 35 deg C) - # 187 tab terminals 0.1 - DC5V 1mA (reference value) DC30 Max0.29 Hinge roller lever type 1c (double-throw) 1PC 1 VX-016-1C23 39100905 3.99 SGD
In stock
Gold alloy Cross bar 50 or less (initial value) - Class[I] Below 85%RH (at 5-35 degrees C) 0.5 mm (standard value) Soldering terminal type 0.1 RF: Minimum 0.03 DC5V 1mA (reference value) DC30 Maximum 0.25 Pin push button type 1c (double-throw type) 1PC 1 VX-01-1A2 39100817 2.99 SGD
In stock
Gold alloy Cross bar 50 or less (initial value) - Class[I] Below 85%RH (at 5-35 degrees C) 0.5 mm (standard value) Soldering terminal type 0.1 RF: Minimum 0.04 (reference value) DC5V 1mA (reference value) DC30 Maximum 0.59 Hinge roller and short lever type 1c (double-throw type) 1PC 1 VX-015-1A3 39100871 3.99 SGD
In stock
Gold alloy Cross bar 50 or less (initial value) - Class[I] Below 85%RH (at 5-35 degrees C) 0.5 mm (standard value) Soldering terminal type 0.1 - DC5V 1mA (reference value) DC30 Maximum 0.29 Hinge roller lever type 1c (double-throw type) 1PC 1 VX-016-1A3 39100896 3.99 SGD
In stock
Silver alloy Rivet 30 or less (initial value) Normally-closed path: Maximum 15 Class[I] Below 85%RH (at 5-35 degrees C) 0.5 mm (standard value) Soldering terminal type 5 RF: Minimum 0.03 DC5V 160mA (reference value) AC250 Maximum 0.25 Pin push button type 1c (double-throw type) 1PC 1 VX-5-1A2 39100923 2.99 SGD
In stock
Silver alloy Rivet 30 or less (initial value) Normally-closed path: Maximum 15 Class[I] Below 85%RH (at 5-35 degrees C) 0.5 mm (standard value) Soldering terminal type 5 - DC5V 160mA (reference value) AC250 Maximum 0.20 Hinge and long lever type 1c (double-throw type) 1PC 1 VX-53-1A3 39100966 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
22 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2018-05-14 01:28:02
It is used for safety equipment of washing machine, so it is something I used everyday so it arrived early and it was saved.
This review is about item#39100817.
Repair of washing machine
4
From Japan
On 2017-10-01 23:00:34
I am using it for about 3 years, but it is not broken and has no problem.
This review is about item#39100817.
Electric hair clipper switch for gardening
5
From Japan
On 2017-09-16 17:29:10
It was easy to install, so we completed the exchange in a short time.
This review is about item#39100817.
Replacing washing switch of washing machine lid
5
From Japan
On 2017-08-15 17:00:23
Since the contact point of the switch itself is a chutch, it becomes a class of expendables
This review is about item#39100817.
Opening and closing the lid of the washing machine
4
From Japan
On 2017-03-06 17:38:23
An error occurred during washing due to breakdown of the opening / closing switch of the lid of the washing machine, and it stopped, and it exchanged by checking if the switch was replaced after checking it. Next is the switch or the washing machine, which one will be broken first (* _ *;
It is a part inside the bobbin cutter. Even I could easily exchange it.
5
From Japan
On 2017-01-11 19:49:22
Is it OK with this cheap price? I make it firmly.
This review is about item#39100966.
Exchange of wind pressure switch of rice dryer
5
From Japan
On 2016-07-03 21:22:23
Both conduction and interruption are securely done. It is a good item.
This review is about item#39100923.
Mitsubishi washing machine sensor
5
From Japan
On 2016-05-05 17:07:32
The sensor of the fully automatic electric washing machine MAW-70LP was this
This review is about item#39100817.
Purchase for use in Sanyo's washing machine repair
5
From Japan
On 2016-04-05 06:59:20
I have not used it yet, but it arrived soon so I am saved.
This review is about item#39100817.
Switching SW
5
From Japan
On 2016-01-05 21:40:31
Purchased as SW for opening and closing equipment. Even without going to Akihaba etc, I will do it so I can purchase it.
This review is about item#39101002.

Related Products