Buy more than* S$200* and get FREE SHIPPING

Power Interruption Detector S87A

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Humidity
35 to 85%
Rated Frequency (Hz)
50/60
Withstand Voltage
(Output circuit between the input) AC2000V 1min
Voltage (V)
Residual: 2 (150mA at the time)
Type
1 Output
...see all
Product Options
ADD TO CART
Detection Voltage (V) Detection Time (ms) Tolerable Voltage Fluctuation Input Power Leakage Current (mA) Power Consumption (VA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Detection Voltage (V) Detection Time (ms) Tolerable Voltage Fluctuation Input Power Leakage Current (mA) Power Consumption (VA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 to 160 10 +/- 1.5 / 20 +/- 1.5 (switchable) 170 to 264 AC 200/220/240 - 2.0 or less 1PC 1 S87A-12N 39095664 139.90 SGD
Shipped after 2017-01-26
70 to 80 10 +/- 1.5/20 +/- 1.5 (switchable) 85 to 132 AC 100/110/120 0.1 (DC30V upon application) 1.5 or less 1PC 1 S87A-11N 39095655 139.90 SGD
In stock
ADD TO CART

Related Products