Buy more than* S$200* and get FREE SHIPPING

DIN Connector 4 Row XC5

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
RoHS Directive
Fit
Insertion-extraction Durability
200 times
Total Insert Force
Number x 0.59N following very
Insulation Resistance (Mohm)
10 6 or more (at DC 100V)
Rated Current (A)
2
Rated Voltage (V)
AC300
Number of Poles
128
...see all>
Product Options
ADD TO CART
Material (Housing) Terminal Shape Type Single Removal Force Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Housing) Terminal Shape Type Single Removal Force Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PBT glass-filled resin (UL94V-0) / gray Dip straight terminal - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5N-0221 39102655 11.99 SGD
Shipped after 2018-02-22
PBT resin with glass (UL94V-0) / gray DIP L-shaped terminal Plug 0.15N or more (at t = 0.56mm test gauge)   1PC 1 XC5M-0222 39102646 16.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products