Buy more than* S$200* and get FREE SHIPPING

DIN Twin-contact Connectors XC5

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
RoHS Directive
Fit
Insertion-extraction Durability
200 times
Total Insert Force
Number x 0.59N following very
Insulation Resistance (Mohm)
10 6 or more (at DC 100V)
Rated Current (A)
2
Rated Voltage (V)
AC300
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Type Dimensions A (mm) Coding Key Position (Terminal No.) Terminal Shape Number of Poles Material (Housing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Type Dimensions A (mm) Coding Key Position (Terminal No.) Terminal Shape Number of Poles Material (Housing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38.1 44.4 42.3 49.36 - Socket 54.2 5,12 Dip straight terminal 32 PBT resin with glass (UL94V-0) / gray   1PC 1 XC5B-3221 39102156 4.99 SGD
Shipped after 2018-02-26
78.74 88 83.9 90 85.2 Plug 94.8 6,13,20,27 Dip straight end 96 PBT resin with glass (UL94V-0) / gray   1PC 1 XC5G-9621 39102594 8.99 SGD
In stock
78.74 88 83.9 90 85.2 - 94.8 6,13,20,27 Dip straight end 64 (hollow) PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5G-6421 39102576 7.99 SGD
Shipped after 2018-03-01
60.96 70.2 66.2 72.22 67.4 - 77 5,10,16,21 Dip straight terminal 50 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5E-5021 39102472 7.99 SGD
Shipped after 2018-02-23
78.74 88 83.9 90 85.2 - 94.8 6,13,20,27 Dip straight terminal 64 PBT glass-filled resin (UL94V-0) / gray   1PC 1 XC5E-6421 39102481 5.99 SGD
Shipped after 2018-02-27
38.1 44.4 42.3 49.36 - - 54.2 5,12 Dip straight terminal 48 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5D-4821 39102323 9.99 SGD
Shipped after 2018-02-27
53.34 59.6 57.5 64.6 - - 69.4 4,9,14,19 Dip straight terminal 44 PBT glass-filled resin (UL94V-0) / gray   1PC 1 XC5B-4421 39102183 5.99 SGD
In stock
60.96 67.2 65.2 72.22 - - 77 5,10,16,21 Dip straight terminal 50 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5B-5021 39102201 9.99 SGD
Shipped after 2018-02-27
78.74 85 82.9 88.9 - - 93.8 6,13,20,27 DIP L-shaped terminal 96 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5H-9622 39102637 14.99 SGD
Shipped after 2018-02-23
124.46 130.7 128.7 134.62 - - 139.5 10,20,31,41 DIP L-shaped terminal 100 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5F-0122 39102506 13.99 SGD
Shipped after 2018-03-01
22.86 29.1 27.1 33.02 - - 37.9 3,8 DIP L-shaped terminal 20 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5F-2022 39102515 7.99 SGD
Shipped after 2018-02-27
38.1 47.4 43.3 49.36 44.6 - 54.2 5,12 Dip straight terminal 32 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5E-3221 39102436 6.99 SGD
Shipped after 2018-03-01
53.34 62.6 58.5 64.6 59.8 - 69.4 4,9,14,19 Dip straight terminal 44 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5E-4421 39102454 5.99 SGD
Shipped after 2018-03-01
124.46 130.7 128.7 135.72 - - 140.5 10,20,31,41 Wrapping Straight terminal 100 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5B-0123 39102113 14.99 SGD
Shipped after 2018-04-12
78.74 85 82.9 88.9 - - 93.8 6,13,20,27 DIP L-shaped terminal 64 (hollow) PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5H-6422 39102621 10.99 SGD
Shipped after 2018-03-01
78.74 85 82.9 90 - - 94.8 6,13,20,27 Wrapping Straight terminal 96 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5D-9623 39102375 15.99 SGD
Shipped after 2018-04-12
124.46 130.7 128.7 135.72 - - 140.5 10,20,31,41 Dip straight terminal 100 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5B-0121 39102104 13.99 SGD
Shipped after 2018-02-27
22.86 32.1 28.1 33.02 29.3 - 37.9 3,8 DIP L-shaped terminal 20 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5A-2022 39102007 5.99 SGD
Shipped after 2018-02-27
38.1 44.4 42.3 49.36 - - 54.2 5,12 Wrapping Straight terminal 32 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5B-3223 39102165 7.99 SGD
Shipped after 2018-04-12
78.74 85 82.9 90 - - 94.8 6,13,20,27 Wrapping Straight terminal 64 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5B-6423 39102235 10.99 SGD
Shipped after 2018-04-12
78.74 85 82.9 90 - Socket 94.8 6,13,20,27 Dip straight terminal 64 PBT glass-filled resin (UL94V-0) / gray   1PC 1 XC5B-6421 39102226 7.99 SGD
In stock
38.1 44.4 42.3 48.26 - - 53.2 5,12 DIP L-shaped terminal 48 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5H-4822 39102612 8.99 SGD
Shipped after 2018-02-23
38.1 44.4 42.3 48.26 - - 53.2 5,12 DIP L-shaped terminal 32 PBT glass-filled resin (UL94V-0) / gray   1PC 1 XC5F-3222 39102524 4.99 SGD
In stock
78.74 85 82.9 88.9 - - 93.8 6,13,20,27 DIP L-shaped terminal 64 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5F-6422 39102551 9.99 SGD
Shipped after 2018-02-27
124.46 133.7 129.7 135.72 130.9 - 140.5 10,20,31,41 Dip straight terminal 100 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5E-0121 39102402 14.99 SGD
Shipped after 2018-03-01
78.74 85 82.9 90 - - 94.8 6,13,20,27 Dip straight terminal 96 PBT glass-filled resin (UL94V-0) / gray   1PC 1 XC5D-9621 39102357 11.99 SGD
In stock
22.86 29.1 27.1 34.12 - - 38.9 3,8 Dip straight terminal 20 PBT glass-filled resin (UL94V-0) / gray   1PC 1 XC5B-2021 39102122 3.99 SGD
Shipped after 2018-02-22
60.96 70.2 66.2 71.12 67.4 - 76 5,10,16,21 DIP L-shaped terminal 50 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5A-5022 39102061 7.99 SGD
Shipped after 2018-02-27
78.74 88 83.9 90 85.2 - 94.8 6,13,20,27 Wrapping Straight terminal 96 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5G-9623 39102603 11.99 SGD
Shipped after 2018-04-12
38.1 47.4 43.3 49.36 44.6 - 54.2 5,12 Dip straight end 48 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5G-4821 39102567 7.99 SGD
Shipped after 2018-02-27
78.74 85 82.9 90 - - 94.8 6,13,20,27 Wrapping Straight terminal 64 (hollow) PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5D-6423 39102341 12.99 SGD
Shipped after 2018-04-12
53.34 59.6 57.5 63.5 - - 68.4 4,9,14,19 DIP L-shaped terminal 44 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5F-4422 39102533 7.99 SGD
Shipped after 2018-02-22
60.96 67.2 65.2 71.12 - - 76 5,10,16,21 DIP L-shaped terminal 50 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5F-5022 39102542 8.99 SGD
Shipped after 2018-03-01
22.86 32.1 28.1 34.12 29.3 - 38.9 3,8 Dip straight terminal 20 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5E-2021 39102411 5.99 SGD
Shipped after 2018-03-01
78.74 85 82.9 90 - - 94.8 6,13,20,27 Dip straight terminal 64 (hollow) PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5D-6421 39102332 10.99 SGD
Shipped after 2018-02-27
78.74 88 83.9 88.9 85.2 Plug 93.8 6,13,20,27 DIP L-shaped terminal 46 PBT glass-filled resin (UL94V-0) / gray   1PC 1 XC5A-6422 39102086 6.99 SGD
Shipped after 2018-02-23
124.46 133.7 129.7 134.62 130.9 - 139.5 10,20,31,41 DIP L-shaped terminal 100 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5A-0122 39101982 11.99 SGD
Shipped after 2018-02-27
38.1 47.4 43.3 48.26 44.6 - 53.2 5,12 DIP L-shaped terminal 32 PBT glass-filled resin (UL94V-0) / gray   1PC 1 XC5A-3222 39102025 3.99 SGD
In stock
53.34 62.6 58.5 63.5 59.8 - 68.4 4,9,14,19 DIP L-shaped terminal 44 PBT glass-filled resin (UL94V-0) / gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5A-4422 39102043 6.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a connector for electrification test
5
From Japan
On 2014-02-03 22:15:59
We decided immediately that the product unit price has become cheaper than last time. Price for product quantity is also satisfactory. Since it is a part of OMRON, there is no problem in quality. We are satisfied with stock quantity and varieties. I hope to work with you in the future.
This review is about item#39102594.

Related Products