Buy more than* S$200* and get FREE SHIPPING

DIN Connector XC5

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
RoHS Directive
Fit
Insertion-extraction Durability
50 times
Total Insert Force
Number x 0.59N following very
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Insulation Resistance (Mohm)
10 6 or more (at DC 100V)
Material (Housing)
PBT glass-filled resin (UL94V-0) / gray
Rated Current (A)
2
Withstand Voltage
AC 1000V / 1min (leakage current less than 1mA)
Rated Voltage (V)
AC300
Operating Temperature Range (deg C)
-55 to +125 (No freezing at a low temperature)
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Terminal Shape Coding Key Position (Terminal No.) Number of Poles Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Terminal Shape Coding Key Position (Terminal No.) Number of Poles Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.86 32.1 28.1 33.02 29.3 37.9 DIP L-shaped terminal - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5A-2082-1 39102016 4.99 SGD
Shipped after 2018-04-26
22.86 29.1 27.1 34.12 - 38.9 Dip straight end 3,8 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5B-2031-0 39102131 4.99 SGD
Shipped after 2018-05-08
- - - - - - DIP L-shaped terminal - 96 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5C-9682-1 39102314 10.99 SGD
Shipped after 2018-05-08
35.56 41.8 39.8 46.82 - 51.6 Dip straight end - 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5B-3031-3 39102147 5.99 SGD
Shipped after 2018-05-08
38.1 47.4 43.3 48.26 44.6 53.2 DIP L-shaped terminal - 32 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5A-3282-1 39102034 5.99 SGD
Shipped after 2018-05-08
22.86 32.1 28.1 38.1 29.3 43 Dip straight terminal - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5E-2081-2 39102427 4.99 SGD
Shipped after 2018-05-08
38.1 44.4 42.3 49.36 - 54.2 Dip straight end 5,12 32 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5B-3231-0 39102174 6.99 SGD
Shipped after 2018-05-08
53.34 59.6 57.5 64.6 - 69.4 Dip straight end 4,9,14,19 44 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5B-4431-0 39102192 6.99 SGD
Shipped after 2018-05-08
60.96 67.2 65.2 72.22 - 77 Dip straight end 5,10,16,21 50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5B-5031-0 39102217 7.99 SGD
Shipped after 2018-05-08
53.34 62.6 58.5 63.5 59.8 68.4 DIP L-shaped terminal - 44 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5A-4482-1 39102052 6.99 SGD
Shipped after 2018-05-08
78.74 85 82.9 90 - 94.8 Dip straight end 6,13,20,27 64 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5B-6431-0 39102244 9.99 SGD
Shipped after 2018-05-01
60.96 70.2 66.2 71.12 67.4 76 DIP L-shaped terminal - 50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5A-5082-1 39102077 6.99 SGD
Shipped after 2018-05-08
78.74 88 83.9 88.9 85.2 93.8 DIP L-shaped terminal - 64 Plug *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5A-6482-1 39102095 6.99 SGD
Shipped after 2018-05-08
124.46 133.7 129.7 134.62 130.9 139.5 DIP L-shaped terminal - 100 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5A-0182-1 39101991 10.99 SGD
Shipped after 2018-06-26
38.1 47.4 43.3 53.34 44.6 58.2 Dip straight terminal - 32 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5E-3281-2 39102445 4.99 SGD
Shipped after 2018-05-01
53.34 626 58.5 68.58 59.8 73.5 Dip straight terminal - 44 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5E-4481-2 39102463 5.99 SGD
Shipped after 2018-05-08
78.74 88 83.9 93.98 85.2 98.9 Dip straight terminal - 64 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5E-6481-2 39102497 6.99 SGD
Shipped after 2018-05-08
- - - - - - Dip straight terminal - 96 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XC5D-9631-0 39102393 11.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Board repair
5
From Japan
On 2018-02-03 17:41:47
I was worried about easy-to-bend feet, but packing was also necessary and sufficient. Although the DIN connector is a standard item, it can be saved if the product lineup of manufacturers other than Omron can also be expanded.
This review is about item#39102393.

Related Products