Buy more than* S$200* and get FREE SHIPPING

Magnetic Blowout Switch

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
PTI Tracking Characteristics
175
Appliance Classes
classI
Electrical Durability
20 times / min
Allowable Operating Speed
0.1mm to 1m/s
Mechanical Durability
240 times / min
Impact Resistance (Malfunction)
Up to 300m / s 2 (if the pin pushbutton type) (malfunction within 1ms)
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Ambient Humidity
35 to 85%RH
Impact Resistance
Max1000m/s2
Contact Resistance (mohm)
15 or less (initial value)
Operating Ambient Temperature (deg C)
(No freezing) -25 to +80
Contact Interval
0.9mm
Rated Current (A)
10(DC125V)
Withstand Voltage
Same extreme child between ground between the charging metal parts, non-charging metal part between each terminal: AC1500V 50 / 60Hz 1min
Protection Structure
IP00
...see all>
Product Options
ADD TO CART
Terminal Type Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Type Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Solder terminals More than 100 (at DC500V mega) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 X-10GD 39101675 17.99 SGD
Shipped after 2018-02-28
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10GD-B 39101684 17.99 SGD
Shipped after 2018-02-28
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10GW22-B 39101842 21.99 SGD
Shipped after 2018-02-27
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10GM22-B 39101711 21.99 SGD
Shipped after 2018-02-26
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10GM2-B 39101727 22.99 SGD
Shipped after 2018-02-28
Solder terminals More than 100 (at DC500V mega)   1PC 1 X-10GQ22 39101763 24.99 SGD
Shipped after 2018-02-28
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10GQ-B 39101781 20.99 SGD
Shipped after 2018-02-28
Screw terminal (internal tooth washer) More than 100 (at DC500V mega) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 X-10GW4-B 39101867 19.99 SGD
Shipped after 2018-02-28
Solder terminals More than 100 (at DC500V mega)   1PC 1 X-10G 39101657 15.99 SGD
Shipped after 2018-02-28
Solder terminals More than 100 (at DC500V mega) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 X-10GM22 39101702 21.99 SGD
Shipped after 2018-02-28
Solder terminals More than 100 (at DC500V mega)   1PC 1 X-10GW 39101806 20.99 SGD
Shipped after 2018-02-27
Solder terminals More than 100 (at DC500V mega)   1PC 1 X-10GQ 39101745 18.99 SGD
Shipped after 2018-02-28
Solder terminals More than 100 (at DC500V mega)   1PC 1 X-10GW2 39101815 21.99 SGD
Shipped after 2018-03-12
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10GW2-B 39101851 18.99 SGD
In stock
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10GL-B 39101693 17.99 SGD
Shipped after 2018-02-27
Solder terminals More than 100 (at DC500V mega)   1PC 1 X-10GW22 39101833 21.99 SGD
Shipped after 2018-02-28
Screw terminal (internal tooth washer) -   1PC 1 X-10GW-B 39101876 19.99 SGD
Shipped after 2018-02-27
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10GQ21-B 39101754 24.99 SGD
Shipped after 2018-02-27
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10GM-B 39101736 19.99 SGD
Shipped after 2018-02-28
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10GW21-B 39101824 19.99 SGD
Shipped after 2018-02-28
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10G-B 39101666 16.99 SGD
Shipped after 2018-02-28
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10GS-B 39101797 16.99 SGD
Shipped after 2018-02-28
Screw terminal (internal tooth washer) More than 100 (at DC500V mega)   1PC 1 X-10GQ22-B 39101772 19.99 SGD
In stock
ADD TO CART

Related Products