Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Work Cap

4.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Fabric
Grosgrain
Head Circumference (cm)
57 to 59
Mixing Ratio (%)
Cotton 100
...see all
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One Size Fits All Gray 1PC 1 VD 0119G 38583736 -
Discontinued
[x]
One-size-fits-all Black 1PC 1 VD 0119K 38583745 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning site
4
From Japan
On 2015-08-03 18:15:50
Portion in contact with the skin is very good sweat is absorbed. However, write a very large number of sweat will be the stuffiness in the cap, I think that a little more, be something very good and better breathability.
This review is about item#38583736.

Related Products