Buy more than* S$200* and get FREE SHIPPING

Cotton Cap

4.12 (8)
Fabric
Twill
Head Circumference (cm)
55 to 59
Mixing Ratio (%)
Cotton 100
Size
One Size Fits All
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy 388-2578 1PC 1 151 38583876 17.99 SGD
In stock
Beige 388-2560 1PC 1 151 38583867 17.99 SGD
In stock
Black 388-2586 1PC 1 151 38583885 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Used as a working hat.
5
From Japan
On 2017-11-28 20:59:49
It looks cool even with a deep wearing comfort. Even with washing, the mold did not collapse so much and passed durability. Just being regrettable is that the dirt is hard to fall down.
This review is about item#38583876.
easy work
4
From Japan
On 2016-01-19 07:43:38
My head is so big that the adjustment is a bit further, but I think that the shielding performance and durability are sufficient and good products.
This review is about item#38583876.
Everyday use
2
From Japan
On 2015-09-15 21:32:34
Wearing comfort is hard.
This review is about item#38583885.
Events of self-governing associations and PTA
5
From Japan
On 2015-05-25 20:37:49
It is simple and you can have accent on a brim. Adjustment bracket is also simple and nice. This time, I purchased the second one.
Wild job
4
From Japan
On 2014-05-02 22:03:56
The fabric is solid, easy to cover, the fabric is solid, easy to wear. However, as a hat for work work, if the part of the brim is about 3 to 4 cm long afterwards, it can be used as sunshine
This review is about item#38583867.
Construction work in the room
4
From Japan
On 2014-01-16 15:54:30
In the construction and interior construction of the building construction site that entered the finishing stage, it was decided to use this time because there is a risk of scratching the finishing material with the helmet, but I think that the thickness and build of the fabric is satisfactory.
This review is about item#38583876.
Outdoor light work
4
From Japan
On 2013-10-08 11:25:43
It is perfect as a product. The fabric is also firm, easy to wear. However, it is slightly shallow as a working hat. It's free size, so there is no choice but I would appreciate it if there is more detailed size entry.
This review is about item#38583885.
Assembling the machine
5
From Japan
On 2012-09-12 23:16:18
There is a thickness that is good enough for the fabric and you can work with peace of mind. It is a GOOD with a sense of stability as well as a deep sense of comfort.
This review is about item#38583876.

Related Products