Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Welding Cap

2.75 (4)
Caution
Depending on the specifications of your PC, the product color may look slightly different .Please note that it is not "non-combustible".
Fabric
Twill
Head Circumference (cm)
58 - 60
Mixing Ratio (%)
Cotton 100
Size
One Size Fits All
Color
Gray
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6611-16 38583955 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Ironwork daily general purpose work
3
From Japan
On 2015-08-13 09:39:56
Since the size of the head is a little small, I use it with a notch. I am slightly dissatisfied with only two buttons.
This review is about item#38583955.
Gas cutting
1
From Japan
On 2015-07-07 16:05:55
Although it is written as free, I want it displayed as S size because it does not fit in the head of most employees.
This review is about item#38583955.
Underfloor work
2
From Japan
On 2015-06-17 17:23:54
As already reviewed, it is too small in size. In the wet condition at laundry, it can be used as it is expanded.
This review is about item#38583955.
Head protection during semi-automatic welding
5
From Japan
On 2014-12-27 12:41:06
Since it is considerably worth the value of other storefront items, I bought two, and there is no problem at all in function. Just a size is pretty severe and I was told that it is necessary for people who usually wear a cap of about 58 centimeters. Considering shrinking, I am likely to become a different product next time.
This review is about item#38583955.

Related Products