Buy more than* S$200* and get FREE SHIPPING

Shelf Safety Belt, Nylon

5.00 (2)
Belt Thickness (mm)
1.3
Material (belt)
Nylon
Belt Color
Blue
...see all>
Product Options
ADD TO CART
Type Size TRUSCO Part Number Breaking Strength (kg) Peripheral Length (mm) Frontage (mm) Belt Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size TRUSCO Part Number Breaking Strength (kg) Peripheral Length (mm) Frontage (mm) Belt Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cam buckle L - 250 (Strut) 230-300 (Shelf) 1500 25 1PC 1 2NB-L15 38605287 27.99 SGD
Shipped after 2018-02-07
Cam buckle L - 250 (Strut) 230-300 (Shelf) 1800 25 1PC 1 2NB-L18 38605296 23.99 SGD
Shipped after 2018-02-07
Cam buckle S - 250 (Strut) 120-160 (Shelf) 2100 25 1PC 1 2NB-S21 38605165 22.99 SGD
Shipped after 2018-01-22
Cam buckle S - 250 (Strut) 120-160 (Shelf) 2300 25 1PC 1 2NB-S23 38605174 25.99 SGD
Shipped after 2018-02-07
Cam buckle S - 250 (Strut) 120-160 (Shelf) 2500 25 1PC 1 2NB-S25 38605183 26.99 SGD
Shipped after 2018-02-07
Resin buckle L - 90 (Strut) 230-300 (Shelf) 900 25 1PC 1 2NJ-L09 38604842 23.99 SGD
Shipped after 2018-02-07
Resin buckle L - 90 (Strut) 230-300 (Shelf) 2500 25 1PC 1 2NJ-L25 38604903 22.99 SGD
Shipped after 2018-01-22
Resin buckle M - 90 (Strut) 160-230 (Shelf) 2300 25 1PC 1 2NJ-M23 38604824 25.99 SGD
Shipped after 2018-02-05
Resin buckle S - 90 (Strut) 120-160 (Shelf) 2300 25 1PC 1 2NJ-S23 38604754 25.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 250 (Strut) 160-230 (Shelf) 900 25 1PC 1 2NK-M09 38604982 26.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 250 (Strut) 160-230 (Shelf) 1200 25 1PC 1 2NK-M12 38604991 23.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 250 (Strut) 160-230 (Shelf) 1500 25 1PC 1 2NK-M15 38605007 23.99 SGD
Shipped after 2018-02-07
Cam buckle M - 250 (Strut) 160-230 (Shelf) 2100 25 1PC 1 2NB-M21 38605235 24.99 SGD
Shipped after 2018-02-05
Resin buckle L - 90 (Strut) 230-300 (Shelf) 1200 25 1PC 1 2NJ-L12 38604851 23.99 SGD
Shipped after 2018-02-07
Resin buckle L - 90 (Strut) 230-300 (Shelf) 1500 25 1PC 1 2NJ-L15 38604867 24.99 SGD
Shipped after 2018-02-07
Steel wire buckle L - 250 (Strut) 230-300 (Shelf) 1800 25 1PC 1 2NK-L18 38605086 24.99 SGD
Shipped after 2018-02-07
Cam buckle M - 250 (Strut) 160-230 (Shelf) 900 25 1PC 1 2NB-M09 38605192 20.99 SGD
Shipped after 2018-01-26
Cam buckle M 412-9792 250 (Strut) 160-230 (Shelf) 1800 25 1PC 1 2NB-M18 38605226 21.99 SGD
Shipped after 2018-01-22
Resin buckle L - 90 (Strut) 230-300 (Shelf) 2100 25 1PC 1 2NJ-L21 38604885 28.99 SGD
Shipped after 2018-02-07
Resin buckle M - 90 (Strut) 160-230 (Shelf) 2100 25 1PC 1 2NJ-M21 38604815 25.99 SGD
Shipped after 2018-02-05
Resin buckle S - 90 (Strut) 120-160 (Shelf) 2100 25 1PC 1 2NJ-S21 38604745 24.99 SGD
Shipped after 2018-02-05
Resin buckle S - 90 (Strut) 120-160 (Shelf) 2500 25 1PC 1 2NJ-S25 38604763 25.99 SGD
Shipped after 2018-02-07
Steel wire buckle L - 250 (Strut) 230-300 (Shelf) 2100 25 1PC 1 2NK-L21 38605095 24.99 SGD
Shipped after 2018-02-07
Steel wire buckle L - 250 (Strut) 230-300 (Shelf) 2300 25 1PC 1 2NK-L23 38605104 25.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 250 (Strut) 120-160 (Shelf) 900 25 1PC 1 2NK-S09 38604912 22.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 250 (Strut) 120-160 (Shelf) 1500 25 1PC 1 2NK-S15 38604937 23.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 250 (Strut) 120-160 (Shelf) 2100 25 1PC 1 2NK-S21 38604955 25.99 SGD
Shipped after 2018-02-07
Cam buckle L - 250 (Strut) 230-300 (Shelf) 900 25 1PC 1 2NB-L09 38605262 22.99 SGD
Shipped after 2018-02-07
Cam buckle L - 250 (Strut) 230-300 (Shelf) 2100 25 1PC 1 2NB-L21 38605305 24.99 SGD
Shipped after 2018-02-07
Cam buckle M 412-9784 250 (Strut) 160-230 (Shelf) 1200 25 1PC 1 2NB-M12 38605201 20.99 SGD
Shipped after 2018-01-22
Cam buckle M - 250 (Strut) 160-230 (Shelf) 1500 25 1PC 1 2NB-M15 38605217 21.99 SGD
Shipped after 2018-01-23
Cam buckle M - 250 (Strut) 160-230 (Shelf) 2300 25 1PC 1 2NB-M23 38605244 25.99 SGD
Shipped after 2018-02-07
Cam buckle M - 250 (Strut) 160-230 (Shelf) 2500 25 1PC 1 2NB-M25 38605253 25.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 250 (Strut) 160-230 (Shelf) 1800 25 1PC 1 2NK-M18 38605016 24.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 250 (Strut) 160-230 (Shelf) 2100 25 1PC 1 2NK-M21 38605025 24.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 250 (Strut) 160-230 (Shelf) 2300 25 1PC 1 2NK-M23 38605034 25.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 250 (Strut) 160-230 (Shelf) 2500 25 1PC 1 2NK-M25 38605043 25.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 250 (Strut) 120-160 (Shelf) 1200 25 1PC 1 2NK-S12 38604921 23.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 250 (Strut) 120-160 (Shelf) 2500 25 1PC 1 2NK-S25 38604973 25.99 SGD
Shipped after 2018-02-07
Cam buckle L - 250 (Strut) 230-300 (Shelf) 1200 25 1PC 1 2NB-L12 38605271 23.99 SGD
Shipped after 2018-02-07
Cam buckle L - 250 (Strut) 230-300 (Shelf) 2300 25 1PC 1 2NB-L23 38605314 25.99 SGD
Shipped after 2018-02-07
Cam buckle L - 250 (Strut) 230-300 (Shelf) 2500 25 1PC 1 2NB-L25 38605323 25.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 250 (Strut) 120-160 (Shelf) 1800 25 1PC 1 2NK-S18 38604946 24.99 SGD
Shipped after 2018-02-07
Resin buckle L - 90 (Strut) 230-300 (Shelf) 2300 25 1PC 1 2NJ-L23 38604894 25.99 SGD
Shipped after 2018-02-07
Resin buckle M - 90 (Strut) 160-230 (Shelf) 2500 25 1PC 1 2NJ-M25 38604833 22.99 SGD
Shipped after 2018-01-22
Resin buckle S - 90 (Post) 120 - 160 (Shelf) 1200 25 1PC 1 2NJ-S12 38604711 20.99 SGD
Shipped after 2018-01-22
Resin buckle M 412-9814 90 (Post) 160-230 (Shelf) 1800 25 1PC 1 2NJ-M18 38604806 21.99 SGD
Shipped after 2018-01-22
Resin buckle M 412-9806 90 (Post) 160-230 (Shelf) 1200 25 1PC 1 2NJ-M12 38604781 20.99 SGD
Shipped after 2018-01-22
Resin buckle M - 90 (Post) 160-230 (Shelf) 1500 25 1PC 1 2NJ-M15 38604797 20.99 SGD
Shipped after 2018-01-22
Resin buckle M - 100 (Post) 160-230 (Shelf) 2100 50 1PC 1 5NJ-M21 38606075 34.99 SGD
Shipped after 2018-01-22
Resin buckle S - 100 (Post) 120-160 (Shelf) 1800 50 1PC 1 5NJ-S18 38605996 33.99 SGD
Shipped after 2018-01-29
Resin buckle S - 100 (Post) 120-160 (Shelf) 1200 50 1PC 1 5NJ-S12 38605971 31.99 SGD
Shipped after 2018-01-29
Resin buckle M - 90 (Post) 160-230 (Shelf) 900 25 1PC 1 2NJ-M09 38604772 19.99 SGD
Shipped after 2018-01-22
Cam buckle S - 250 (Strut) 120-160 (Shelf) 900 25 1PC 1 2NB-S09 38605122 20.99 SGD
Shipped after 2018-01-22
Cam buckle S - 250 (Strut) 120-160 (Shelf) 1200 25 1PC 1 2NB-S12 38605131 23.99 SGD
Shipped after 2018-02-05
Cam buckle S - 250 (Strut) 120-160 (Shelf) 1500 25 1PC 1 2NB-S15 38605147 21.99 SGD
Shipped after 2018-02-05
Cam buckle S - 250 (Strut) 120-160 (Shelf) 1800 25 1PC 1 2NB-S18 38605156 21.99 SGD
Shipped after 2018-01-22
Steel wire buckle S - 250 (Strut) 120-160 (Shelf) 2300 25 1PC 1 2NK-S23 38604964 25.99 SGD
Shipped after 2018-02-07
Cam buckle L - 400 (Strut) 230-300 (Shelf) 1200 50 1PC 1 5NB-L12 38606531 34.99 SGD
Shipped after 2018-02-05
Cam buckle L - 400 (Strut) 230-300 (Shelf) 1500 50 1PC 1 5NB-L15 38606547 34.99 SGD
Shipped after 2018-02-07
Cam buckle L - 400 (Strut) 230-300 (Shelf) 1800 50 1PC 1 5NB-L18 38606556 40.99 SGD
Shipped after 2018-02-05
Cam buckle L - 400 (Strut) 230-300 (Shelf) 2500 50 1PC 1 5NB-L25 38606583 37.99 SGD
Shipped after 2018-01-26
Cam buckle M 412-9822 400 (Strut) 160-230 (Shelf) 1200 50 1PC 1 5NB-M12 38606461 34.99 SGD
Shipped after 2018-01-23
Cam buckle M - 400 (Strut) 160-230 (Shelf) 1500 50 1PC 1 5NB-M15 38606477 34.99 SGD
Shipped after 2018-01-22
Cam buckle M - 400 (Strut) 160-230 (Shelf) 2100 50 1PC 1 5NB-M21 38606495 36.99 SGD
Shipped after 2018-02-07
Cam buckle M - 400 (Strut) 160-230 (Shelf) 2300 50 1PC 1 5NB-M23 38606504 37.99 SGD
Shipped after 2018-02-05
Cam buckle M - 400 (Strut) 160-230 (Shelf) 2500 50 1PC 1 5NB-M25 38606513 38.99 SGD
Shipped after 2018-02-05
Cam buckle S - 400 (Strut) 120-160 (Shelf) 900 50 1PC 1 5NB-S09 38606382 36.99 SGD
Shipped after 2018-02-05
Cam buckle S - 400 (Strut) 120-160 (Shelf) 1200 50 1PC 1 5NB-S12 38606391 34.99 SGD
Shipped after 2018-02-07
Cam buckle S - 400 (Strut) 120-160 (Shelf) 1800 50 1PC 1 5NB-S18 38606416 35.99 SGD
Shipped after 2018-02-05
Resin buckle L - 100 (Strut) 230-300 (Shelf) 1200 50 1PC 1 5NJ-L12 38606111 34.99 SGD
Shipped after 2018-02-05
Resin buckle L - 100 (Strut) 230-300 (Shelf) 1500 50 1PC 1 5NJ-L15 38606127 34.99 SGD
Shipped after 2018-02-07
Resin buckle L - 100 (Strut) 230-300 (Shelf) 2300 50 1PC 1 5NJ-L23 38606154 37.99 SGD
Shipped after 2018-02-05
Resin buckle L - 100 (Strut) 230-300 (Shelf) 2500 50 1PC 1 5NJ-L25 38606163 38.99 SGD
Shipped after 2018-02-05
Resin buckle M - 100 (Strut) 160-230 (Shelf) 900 50 1PC 1 5NJ-M09 38606032 30.99 SGD
Shipped after 2018-01-22
Resin buckle M 412-9849 100 (Strut) 160-230 (Shelf) 1200 50 1PC 1 5NJ-M12 38606041 34.99 SGD
Shipped after 2018-01-23
Resin buckle M - 100 (Strut) 160-230 (Shelf) 1500 50 1PC 1 5NJ-M15 38606057 32.99 SGD
Shipped after 2018-01-22
Resin buckle M - 100 (Strut) 160-230 (Shelf) 2300 50 1PC 1 5NJ-M23 38606084 37.99 SGD
Shipped after 2018-02-05
Resin buckle M - 100 (Strut) 160-230 (Shelf) 2500 50 1PC 1 5NJ-M25 38606093 38.99 SGD
Shipped after 2018-02-07
Resin buckle S - 100 (Strut) 120-160 (Shelf) 900 50 1PC 1 5NJ-S09 38605962 33.99 SGD
Shipped after 2018-02-05
Resin buckle S - 100 (Strut) 120-160 (Shelf) 1500 50 1PC 1 5NJ-S15 38605987 32.99 SGD
Shipped after 2018-01-22
Resin buckle S - 100 (Strut) 120-160 (Shelf) 2100 50 1PC 1 5NJ-S21 38606005 36.99 SGD
Shipped after 2018-02-07
Resin buckle S - 100 (Strut) 120-160 (Shelf) 2300 50 1PC 1 5NJ-S23 38606014 37.99 SGD
Shipped after 2018-02-07
Resin buckle S - 100 (Strut) 120-160 (Shelf) 2500 50 1PC 1 5NJ-S25 38606023 38.99 SGD
Shipped after 2018-02-05
Steel wire buckle L - 400 (Strut) 230-300 (Shelf) 900 50 1PC 1 5NK-L09 38606312 32.99 SGD
Shipped after 2018-02-07
Steel wire buckle L - 400 (Strut) 230-300 (Shelf) 1800 50 1PC 1 5NK-L18 38606346 35.99 SGD
Shipped after 2018-02-07
Steel wire buckle L - 400 (Strut) 230-300 (Shelf) 2100 50 1PC 1 5NK-L21 38606355 36.99 SGD
Shipped after 2018-02-07
Steel wire buckle L - 400 (Strut) 230-300 (Shelf) 2300 50 1PC 1 5NK-L23 38606364 37.99 SGD
Shipped after 2018-02-07
Steel wire buckle L - 400 (Strut) 230-300 (Shelf) 2500 50 1PC 1 5NK-L25 38606373 38.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 400 (Strut) 160-230 (Shelf) 900 50 1PC 1 5NK-M09 38606242 33.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 400 (Strut) 160-230 (Shelf) 1200 50 1PC 1 5NK-M12 38606251 34.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 400 (Strut) 160-230 (Shelf) 1500 50 1PC 1 5NK-M15 38606267 34.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 400 (Strut) 160-230 (Shelf) 1800 50 1PC 1 5NK-M18 38606276 35.99 SGD
Shipped after 2018-02-05
Cam buckle L - 400 (Strut) 230-300 (Shelf) 900 50 1PC 1 5NB-L09 38606522 32.99 SGD
Shipped after 2018-02-07
Cam buckle L - 400 (Strut) 230-300 (Shelf) 2100 50 1PC 1 5NB-L21 38606565 36.99 SGD
Shipped after 2018-02-05
Cam buckle L - 400 (Strut) 230-300 (Shelf) 2300 50 1PC 1 5NB-L23 38606574 37.99 SGD
Shipped after 2018-02-07
Cam buckle M - 400 (Strut) 160-230 (Shelf) 900 50 1PC 1 5NB-M09 38606452 33.99 SGD
Shipped after 2018-02-05
Cam buckle S - 400 (Strut) 120-160 (Shelf) 1500 50 1PC 1 5NB-S15 38606407 34.99 SGD
Shipped after 2018-02-05
Cam buckle S - 400 (Strut) 120-160 (Shelf) 2100 50 1PC 1 5NB-S21 38606425 36.99 SGD
Shipped after 2018-02-07
Cam buckle S - 400 (Strut) 120-160 (Shelf) 2300 50 1PC 1 5NB-S23 38606434 37.99 SGD
Shipped after 2018-02-07
Cam buckle S - 400 (Strut) 120-160 (Shelf) 2500 50 1PC 1 5NB-S25 38606443 38.99 SGD
Shipped after 2018-02-05
Resin buckle L - 100 (Strut) 230-300 (Shelf) 900 50 1PC 1 5NJ-L09 38606102 36.99 SGD
Shipped after 2018-02-05
Resin buckle L - 100 (Strut) 230-300 (Shelf) 1800 50 1PC 1 5NJ-L18 38606136 36.99 SGD
Shipped after 2018-02-05
Resin buckle L - 100 (Strut) 230-300 (Shelf) 2100 50 1PC 1 5NJ-L21 38606145 41.99 SGD
Shipped after 2018-02-07
Steel wire buckle L - 400 (Strut) 230-300 (Shelf) 1200 50 1PC 1 5NK-L12 38606321 34.99 SGD
Shipped after 2018-02-07
Steel wire buckle L - 400 (Strut) 230-300 (Shelf) 1500 50 1PC 1 5NK-L15 38606337 34.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 400 (Strut) 160-230 (Shelf) 2100 50 1PC 1 5NK-M21 38606285 36.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 400 (Strut) 160-230 (Shelf) 2300 50 1PC 1 5NK-M23 38606294 37.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 400 (Strut) 120-160 (Shelf) 1200 50 1PC 1 5NK-S12 38606181 34.99 SGD
Shipped after 2018-02-07
Resin buckle L - 90 (Strut) 230-300 (Shelf) 1800 25 1PC 1 2NJ-L18 38604876 28.99 SGD
Shipped after 2018-02-05
Steel wire buckle L - 250 (Strut) 230-300 (Shelf) 900 25 1PC 1 2NK-L09 38605052 22.99 SGD
Shipped after 2018-02-07
Steel wire buckle L - 250 (Strut) 230-300 (Shelf) 1200 25 1PC 1 2NK-L12 38605061 23.99 SGD
Shipped after 2018-02-07
Steel wire buckle L - 250 (Strut) 230-300 (Shelf) 1500 25 1PC 1 2NK-L15 38605077 24.99 SGD
Shipped after 2018-02-07
Steel wire buckle L - 250 (Strut) 230-300 (Shelf) 2500 25 1PC 1 2NK-L25 38605113 25.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 400 (Strut) 120-160 (Shelf) 2300 50 1PC 1 5NK-S23 38606224 37.99 SGD
Shipped after 2018-02-07
Steel wire buckle M - 400 (Strut) 160-230 (Shelf) 2500 50 1PC 1 5NK-M25 38606303 38.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 400 (Strut) 120-160 (Shelf) 2100 50 1PC 1 5NK-S21 38606215 36.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 400 (Strut) 120-160 (Shelf) 2500 50 1PC 1 5NK-S25 38606233 38.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 400 (Strut) 120-160 (Shelf) 1500 50 1PC 1 5NK-S15 38606197 34.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 400 (Strut) 120-160 (Shelf) 1800 50 1PC 1 5NK-S18 38606206 35.99 SGD
Shipped after 2018-02-07
Steel wire buckle S - 400 (Strut) 120-160 (Shelf) 900 50 1PC 1 5NK-S09 38606172 32.99 SGD
Shipped after 2018-02-07
Plastic buckle S - 90 (Prop) 120-160 (Shelves) 900 25 1PC 1 2NJ-S09 38604702 19.99 SGD
Shipped after 2018-01-22
Plastic buckle S - 90 (Prop) 120-160 (Shelf) 1500 25 1PC 1 2NJ-S15 38604727 20.99 SGD
Shipped after 2018-01-22
Plastic buckle S - 90 (Prop) 120-160 (Shelves) 1800 25 1PC 1 2NJ-S18 38604736 21.99 SGD
Shipped after 2018-01-22
Plastic buckle M 412-9857 100 (Prop) 160-230 (Shelves) 1800 50 1PC 1 5NJ-M18 38606066 33.99 SGD
Shipped after 2018-01-22
Cam buckle type M 412-9831 400 (Prop) 160-230 (Shelves) 1800 50 1PC 1 5NB-M18 38606486 35.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
archive
5
From Japan
On 2016-11-19 07:52:20
Used to prevent the fall of the archive. It is easy to use. Price is also performance without problem.
This review is about item#38605156.
Used to prevent falling from the shelf due to earthquake countermeasures
5
From Japan
On 2012-09-13 13:16:18
I bought two kinds of resin buckle and cam buckles. I tried wearing it on the shelf for implementation, it was good that the cam buckle was easier to tension the belt. The price was reasonable and expensive.
This review is about item#38605226.

Related Products