Buy more than* S$200* and get FREE SHIPPING

Entrant Raincoat

4.00 (5)
Moisture Vapor Permeability (g/m2)
10000
Water Pressure Resistance (mmH2O)
10000
...see all>
Product Options
ADD TO CART
Shoulder Width (cm) Dimension (cm) Size Color Appliable Chest Measurement (cm) Cuff Circumference (cm) Sleeve Length (cm) Compatible Height (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shoulder Width (cm) Dimension (cm) Size Color Appliable Chest Measurement (cm) Cuff Circumference (cm) Sleeve Length (cm) Compatible Height (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 - M Pink 79 to 87 29 87 155 to 160 117 1PC 1 7260 38584445 85.99 SGD
Shipped after 2018-01-26
51 - S Pink 72 to 80 27 80 145 to 155 110 1PC 1 7260 38584436 85.99 SGD
In stock
54 - M Navy 79 to 87 29 87 155 to 160 117 1PC 1 7260 38584393 85.99 SGD
In stock
51 - S Silver 72 to 80 27 80 145 to 155 110 1PC 1 7260 38584332 86.99 SGD
In stock
58 - 3L Navy 96 to 104 32 93 175 to 185 128 1PC 1 7260 38584427 85.99 SGD
In stock
51 - S Navy 72 to 80 27 80 145 to 155 110 1PC 1 7260 38584384 86.99 SGD
In stock
56 - L Silver 86 to 94 30 90 160 to 170 123 1PC 1 7260 38584357 85.99 SGD
In stock
58 - 3L Pink 96 to 104 32 93 175 to 185 128 1PC 1 7260 38584472 85.99 SGD
Shipped after 2018-01-26
57 - LL Pink 90 to 98 31 91 170 to 180 126 1PC 1 7260 38584463 91.99 SGD
Shipped after 2018-01-26
56 - L Black 86 to 94 30 90 160 to 170 123 1PC 1 7260 38584506 86.99 SGD
In stock
51 - S Black 72 to 80 27 80 145 to 155 110 1PC 1 7260 38584481 85.99 SGD
Shipped after 2018-01-26
57 (Chest) 135 LL Silver 90 - 98 31 91 170 - 180 126 1PC 1 7260 38584366 85.99 SGD
In stock
54 (Chest) 128 M Silver 79 to 87 29 87 155 to 160 117 1PC 1 7260 38584341 85.99 SGD
In stock
57 (Chest) 135 LL Black 90 to 98 31 91 170 to 180 126 1PC 1 7260 38584515 85.99 SGD
In stock
54 (Chest) 128 M Black 79 to 87 29 87 155 to 160 117 1PC 1 7260 38584497 89.99 SGD
In stock
58 (Chest girth) 139 3L Silver 96 - 104 32 93 175 - 185 128 1PC 1 7260 38584375 85.99 SGD
In stock
56 (Chest girth) 132 L Navy 86 - 94 30 90 160 - 170 123 1PC 1 7260 38584402 85.99 SGD
In stock
57 (Chest girth) 135 LL Navy 90 - 98 31 91 170 - 180 126 1PC 1 7260 38584411 85.99 SGD
In stock
56 (Chest girth) 132 L Pink 86 - 94 30 90 160 - 170 123 1PC 1 7260 38584454 85.99 SGD
Shipped after 2018-01-26
58 (Chest girth) 139 3L Black 96 - 104 32 93 175 - 185 128 1PC 1 7260 38584524 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Raincoat for bike
5
From Japan
On 2017-01-19 05:22:46
Very good as a raincoat for bike. Compared to the separable type, you can easily wear even in the rain. Since the triangular part of the foot is independent with zipper, it is easy to handle, and feet are protected from rain. There will not be any more.
This review is about item#38584402.
Used for motorcycle commuting
5
From Japan
On 2016-01-27 20:00:14
I have not used it once but it is light and easy to wear. Although I feel a little expensive, I am satisfied because both water repellency and breathability are good.
This review is about item#38584515.
School work
5
From Japan
On 2015-09-18 21:58:14
I bought myself and was very good so I purchase 2 for my son. I think that the size is somewhat big, but I think that you can wear comfortably. It flips the rain water flawlessly. I think that it is very good. It is recommended for those riding bicycles and motorbikes.
This review is about item#38584341.
Used with two mopeds at 20 km / one average speed of 50 km / hour
1
From Japan
On 2012-12-29 02:15:19
It does not function as a raincoat with the above use. It's normal rain. I will inevitably flood from my chest zipper part. Although it seems that there is "return" in front, it seems to be small and not functioning. A straight spot can be made in the middle of the shirt. It is a defective item that can not bear the usual rain, although it costs a reasonable price? I am worried whether it is a defective item just because the review of the other person was good. It is not likely to endure at least scooters and bicycles. It is very disappointing because there are no other parts including materials. It may be able to go with drizzle or light rain, but it seems to be difficult on a scooter. I would like to return if it is not possible to return goods. It is impossible to make it at this price.
This review is about item#38584524.
For cold weather at commuting time
4
From Japan
On 2011-12-25 20:36:14
I was attracted by the length of the length and the leg part conscious of riding the scooter and purchasing it. In cold weather, pants and front wear may be higher, but one piece type is the best, considering the convenience and appearance of detachment. Although the product name was a raincoat, I was worried about cold weather a little, but I did not feel it bitternely, even if I was traveling at about 50 km / h speed in the morning of 5 degrees Celsius. When folding, it is also nice to enter the helmet storage part cleaner.
This review is about item#38584357.

Related Products