Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Fabric Total Length (cm) Waist (cm) Mixing Ratio (%) Size Color Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Total Length (cm) Waist (cm) Mixing Ratio (%) Size Color Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Micro fleece 93 94 to 104 90 polyester, urethane 10 LL BlackxGray 92 1Sheet 1 8422 38585416 -
Discontinued
[x]
Micro fleece 84 68 to 76 90 polyester, urethane 10 S Black x Sachs 93 1Sheet 1 8422 38585425 -
Discontinued
[x]
Micro fleece 84 68 to 76 90 polyester, urethane 10 S BlackxGray 92 1Sheet 1 8422 38585382 -
Discontinued
[x]
Micro fleece 84 68 to 76 90 polyester, urethane 10 S BlackxYellow 98 1Sheet 1 8422 38585461 -
Discontinued
[x]
Micro fleece 93 94 to 104 90 polyester, urethane 10 LL Black x Sachs 93 1Sheet 1 8422 38585452 -
Discontinued
[x]
Micro fleece 90 84 to 94 90 polyester, urethane 10 L BlackxGray 92 1Sheet 1 8422 38585407 -
Discontinued
[x]
- 90 84-94 - L - 51 1sheet 1 8422 75084816 -
Discontinued
[x]
Micro fleece 87 76 - 84 90 polyester, urethane 10 M Honeycomb 51 1Sheet 1 8422 75084807 -
Discontinued
[x]
Micro fleece 93 94 - 104 90 polyester, urethane 10 LL Honeycomb 51 1Sheet 1 8422 75084825 -
Discontinued
[x]
Micro fleece 87 76 - 84 10 Polyurethane and polyester 90 M Black x gray 92 1Sheet 1 8422 38585391 -
Discontinued
[x]
Micro fleece 87 76 - 84 10 Polyurethane and polyester 90 M Black x sucks 93 1Sheet 1 8422 38585434 -
Discontinued
[x]
Micro fleece 90 84 - 94 10 Polyurethane and polyester 90 L Black x sucks 93 1Sheet 1 8422 38585443 -
Discontinued
[x]
Micro fleece 87 76 - 84 10 Polyurethane and polyester 90 M Black x Yellow 98 1Sheet 1 8422 38585477 -
Discontinued
[x]
Micro fleece 90 84 - 94 10 Polyurethane and polyester 90 L Black x Yellow 98 1Sheet 1 8422 38585486 -
Discontinued
[x]
Micro fleece 93 94 - 104 10 Polyurethane and polyester 90 LL Black x Yellow 98 1Sheet 1 8422 38585495 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Cycling / jogging
5
From Japan
On 2017-12-14 20:57:48
When cycling jogging in winter, I use short pants on this, but I am comfortable with moderate warmth.
This review is about item#38585486.
Sports · Working time
5
From Japan
On 2016-04-07 09:07:20
It is quite warm and the support feeling is perfect. It will be appreciated if you can sell all seasons as you can expect sweating when warmer from now.
This review is about item#38585434.
Manufacturing general
5
From Japan
On 2014-12-23 13:53:08
Because the workplace is cold, I bought it to wear it in the eels. It looks like speed skating player's wear. Because the texture of the dough is cool, have you failed for a moment? I thought, but when I wore it I had a moderate hold feeling and it was warm, I thought I wanted some more sheets if possible.
This review is about item#38585391.
I have been wearing work pants from my usual days
4
From Japan
On 2014-11-25 20:15:29
The feeling of comfort is natural and very good. I feel moderate warmth and feeling of discomfort. It seems to play a role in measures against cold in winter.
This review is about item#38585495.
golf
5
From Japan
On 2013-12-17 10:10:05
It was tightened, it was warmer than I thought, the movement was not disturbed and it was very good. In winter it seems to be impossible.
This review is about item#38585443.

Related Products