Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Muscle Support, WarmLong Sleeve Shirt

4.38 (13)
Specification
4 way stretch, flat seamer (flat seam), breathable
...see all>
Product Options
ADD TO CART
Color Number Waist (cm) Height (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Type Name Print Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Waist (cm) Height (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Type Name Print Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
93 76 - 84 165 - 175 90 polyester, urethane 10 88 - 96 M Black x Sachs - Not possible 1Sheet 1 8425 38585635 -
Discontinued
[x]
51 76 - 84 165 - 175 90 polyester, urethane 10 88 - 96 M Honeycomb - Not possible 1Sheet 1 8425 75084773 -
Discontinued
[x]
93 94 to 104 175 to 185 90 polyester, urethane 10 104 to 112 LL Black x Sachs - - 1Sheet 1 8425 38585653 -
Discontinued
[x]
98 76 to 84 165 to 175 90 polyester, urethane 10 88 to 96 M BlackxYellow - - 1Sheet 1 8425 38585671 -
Discontinued
[x]
93 68 to 76 155 to 165 90 polyester, urethane 10 80 to 88 S Black x Sachs - - 1Sheet 1 8425 38585626 -
Discontinued
[x]
98 84 to 94 175 to 185 90 polyester, urethane 10 96 to 104 L BlackxYellow - - 1Sheet 1 8425 38585687 -
Discontinued
[x]
98 68 to 76 155 to 165 90 polyester, urethane 10 80 to 88 S BlackxYellow - - 1Sheet 1 8425 38585662 -
Discontinued
[x]
92 94 to 104 175 to 185 90 polyester, urethane 10 104 to 112 LL BlackxGray - - 1Sheet 1 8425 38585617 -
Discontinued
[x]
93 84 - 94 175 - 185 90 polyester, urethane 10 96 - 104 L Black x Sachs - Not possible 1Sheet 1 8425 38585644 -
Discontinued
[x]
92 68 - 76 155 - 165 90 polyester, urethane 10 80 - 88 S Black x Gray - Not possible 1Sheet 1 8425 38585583 -
Discontinued
[x]
98 94 - 104 175 - 185 90 polyester, urethane 10 104 - 112 LL Black x yellow - Not possible 1Sheet 1 8425 38585696 -
Discontinued
[x]
51 84 to 94 175 to 185 90 polyester, urethane 10 96 to 104 L Honeycomb - - 1Sheet 1 8425 75084782 -
Discontinued
[x]
51 94 - 104 175 - 185 90 polyester, urethane 10 104 - 112 LL Honeycomb - Not possible 1Sheet 1 8425 75084791 -
Discontinued
[x]
92 76 - 84 165 - 175 10 Polyurethane and polyester 90 88 - 96 M Black x gray Option for inserting name not available - 1Sheet 1 8425 38585592 -
Discontinued
[x]
92 84 - 94 175 - 185 10 Polyurethane and polyester 90 96 - 104 L Black x gray Option for inserting name not available - 1Sheet 1 8425 38585601 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Cold prophylaxis
5
From Japan
On 2017-01-20 15:51:30
Purchasing for the prevention of cold, because I often work outside the company company, I can not release it.
This review is about item#38585635.
Bicycle & car maintenance, cycling, jogging
5
From Japan
On 2016-12-10 01:05:20
Last time, I bought different colors of the same thing and purchased again as wearing comfort and warmth were exactly good on my own. I am wearing similar things from other manufacturers, but the feeling I wear is the best ♪. Because the cost is less than the other half price - I want to purchase again if I can not use it well.
This review is about item#38585635.
Bicycle & car maintenance, cycling, jogging
5
From Japan
On 2016-11-21 13:10:14
I was worried since it was physique (72 ㎝ at 72 ㎝) and it was between M and L, but perfect feeling with M was exactly right. L who is comfortable to wear loose is also good.
This review is about item#75084773.
Factory work.
5
From Japan
On 2016-02-08 17:56:30
Price complained. However, I bought 1 piece last year. This year, I bought two, I bought one tights for a trial. It is warm.
This review is about item#38585635.
Agricultural work
3
From Japan
On 2016-01-14 20:04:41
It is good to be warm.
This review is about item#38585635.
Cold weather
3
From Japan
On 2015-10-12 15:20:23
I want a larger size.
This review is about item#38585653.
Outdoor work
5
From Japan
On 2015-01-13 16:42:09
Fit feel OK! Ideal for cold weather. The coldness when wearing and not wearing is completely different.
This review is about item#38585626.
Work outside work cold days
5
From Japan
On 2015-01-11 13:28:27
In the beginning I bought it with a half-dubious but if you wear it immediately after the arrival of the item wear it very cold outside very warm It is warm enough I can not relax anymore Welcome to buy absolutely There is no loss
This review is about item#38585635.
Motorcycle Repair
5
From Japan
On 2014-12-22 15:12:43
Good warm fit
This review is about item#38585601.
For light work and jogging outside
5
From Japan
On 2014-12-01 23:06:12
It is easy to move because the fabric is light and thin, and it is comfortable with sufficient warmth and breathability. It is not too tiring for muscle support and it is suitable for a bit of sports applications as well as daily work. It is handy as one piece in spring and autumn and inner as a cold season.
This review is about item#75084773.

Related Products