Buy more than* S$200* and get FREE SHIPPING

Leg Warmer, Muscle Support

3.80 (5)
Color Number
97
Mixing Ratio (%)
90% Polyester, 10% polyurethane 95% Polyester, 5% polyurethane Laminate of 100 polyester
Color
Black
...see all
Product Options
ADD TO CART
Compatible Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Sura) 32-42 L 1Pair 1 84294 38585854 18.80 SGD
Shipped after 2017-09-28
(Sura) 28-38 M 1Pair 1 84294 38585845 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
I call it during my daily work.
4
From Japan
On 2017-02-08 15:10:49
Although warmth is comfortable, if you use it several times, it will be misaligned by bending and stretching your legs. I think that it would be nice if there is a misalignment prevention with Velcro or something.
This review is about item#38585854.
desk work
4
From Japan
On 2014-10-23 14:39:43
I feel warmer than heat tights etc. Since it is not a work with movement, it is just fine without pressure.
This review is about item#38585854.
Motorcycle commuting
4
From Japan
On 2014-02-16 20:44:05
It is comfortable because it will not shift. There is not much warmth retaining property than the one of the wool thread. It will be good for 2 seasons to use because it will grow while using it.
This review is about item#38585854.
In-house work indoor and outdoor
2
From Japan
On 2012-12-27 10:08:28
Maybe expectation was too high, but I was disappointed. If you are equipped with winter socks and the appropriate first layer, middle, outer, you can hardly see the effect. I do not know if it can not be dressed very suitly, but I currently wear it in house wear but I think that it is not very suitable for use in northern countries.
This review is about item#38585845.
For winter cold, fishing or even normal.
5
From Japan
On 2012-04-17 23:42:50
Various leg warmers are on sale, but the first thing is that there are many woolen materials, and the bottom of the trousers is badly damaged. This leg warmer is perfect for your feet and is warm and light. Since it does not go bumpy under the trousers, boots can also be worn normally. I feel comfortable and good comfort, so I have been repeating it several times. I also want my arm.
This review is about item#38585827.

Related Products