Buy more than* S$200* and get FREE SHIPPING

84335 Windbreaker Shirt

2.83 (6)
Mixing Ratio (%)
Polyester 100
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Chest Measurement (cm) Size Color Name Print Color Number Fabric Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Chest Measurement (cm) Size Color Name Print Color Number Fabric Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
74 118 L Silver gray Not possible 25 Ripstop 87 1Sheet 1 84335 38587412 26.99 SGD
Shipped after 2018-01-29
78 134 4L Navy Not possible 45 Ripstop 91 1Sheet 1 84335 38587543 26.99 SGD
Shipped after 2018-01-25
78 134 4L Black Not possible 95 Ripstop 91 1Sheet 1 84335 38587647 25.99 SGD
Shipped after 2018-01-29
74 118 L Orange Not possible 85 Ripstop 87 1Sheet 1 84335 38587561 26.99 SGD
Shipped after 2018-01-29
78 134 4L Purple Not possible 37 Ripstop 91 1Sheet 1 84335 38587491 25.99 SGD
Shipped after 2018-01-25
76 122 LL Orange - 85 Rip stop 89 1Sheet 1 84335 38587577 25.99 SGD
Shipped after 2018-01-25
74 118 L Navy - 45 Rip stop 87 1Sheet 1 84335 38587516 26.99 SGD
Shipped after 2018-01-29
72 114 M Orange - 85 Rip stop 85 1Sheet 1 84335 38587552 25.99 SGD
Shipped after 2018-01-29
78 126 3L Navy - 45 Rip stop 91 1Sheet 1 84335 38587534 25.99 SGD
Shipped after 2018-01-25
78 126 3L Purple - 37 Rip stop 91 1Sheet 1 84335 38587482 25.99 SGD
Shipped after 2018-01-25
72 114 M SilverGray - 25 Rip stop 85 1Sheet 1 84335 38587403 26.99 SGD
Shipped after 2018-01-29
74 118 L Black - 95 Rip stop 87 1Sheet 1 84335 38587613 25.99 SGD
Shipped after 2018-01-29
72 114 M Black - 95 Rip stop 85 1Sheet 1 84335 38587604 25.99 SGD
Shipped after 2018-01-29
78 126 3L Orange - 85 Rip stop 91 1Sheet 1 84335 38587586 25.99 SGD
Shipped after 2018-01-29
78 134 4L Orange - 85 Rip stop 91 1Sheet 1 84335 38587595 25.99 SGD
Shipped after 2018-01-25
74 118 L Purple - 37 Rip stop 87 1Sheet 1 84335 38587464 25.99 SGD
Shipped after 2018-01-29
76 122 LL Purple - 37 Rip stop 89 1Sheet 1 84335 38587473 25.99 SGD
Shipped after 2018-01-29
72 114 M Purple - 37 Rip stop 85 1Sheet 1 84335 38587455 25.99 SGD
Shipped after 2018-01-29
78 126 3L SilverGray - 25 Rip stop 91 1Sheet 1 84335 38587437 25.99 SGD
Shipped after 2018-01-29
78 126 3L Black - 95 Rip stop 91 1Sheet 1 84335 38587631 25.99 SGD
Shipped after 2018-01-29
76 122 LL Black - 95 Rip stop 89 1Sheet 1 84335 38587622 26.99 SGD
Shipped after 2018-01-22
76 122 LL Navy - 45 Rip stop 89 1Sheet 1 84335 38587525 25.99 SGD
Shipped after 2018-01-29
72 114 M Navy - 45 Rip stop 85 1Sheet 1 84335 38587507 25.99 SGD
Shipped after 2018-01-29
76 122 LL SilverGray - 25 Rip stop 89 1Sheet 1 84335 38587421 25.99 SGD
Shipped after 2018-01-25
78 134 4L SilverGray - 25 Rip stop 91 1Sheet 1 84335 38587446 25.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
Work inside and outside the barn
5
From Japan
On 2018-01-12 11:56:11
It does not pass the wind, it is light and thin, easy to take off, easy to work. It is very convenient to dry immediately after washing.
This review is about item#38587552.
I use it as a layering when heading to customers.
5
From Japan
On 2015-01-15 12:36:07
Let's enjoy layering (layering) "is a suitable material, considering access to the chest pocket, zipper is functional and satisfied. One thing to say is that I want you to be a little cheaper in terms of price. Specifically, it is satisfactory if we can deliver the price indicated in the external tax at internal price (including tax) at this price.
This review is about item#38587647.
Farm work, fishing etc.
3
From Japan
On 2014-11-18 21:02:26
The pocket is shallow and things fall.
This review is about item#38587647.
As a simple outerwear
1
From Japan
On 2013-05-16 20:04:19
I bought two pieces, but both of them were thin and weak and torn as they got frayed. I think that it is a product at a level that is not usable at all as a work clothes.
This review is about item#38587613.
For work
1
From Japan
On 2012-11-25 16:18:39
Goods not commensurate with the price, if you pay this price, you can buy something better. The material is also thin, I can not think it is very windbreaker!
This review is about item#38587412.
I bought it for use when riding a bicycle
2
From Japan
On 2012-11-16 12:59:20
There was a wind breaker or scratch is thin and wind entered Susu ... It will not be usable as a wind breaker Also, it is frustrating from the beginning that the end is frayed, and it seems that it is a thing with a very low price of 2,800 yen Honestly: 800 yen I thought that it was the following item. I will not buy this product again
This review is about item#38587543.

Related Products