Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Fabric Head Circumference (cm) Mixing Ratio (%) Size Color Specification Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Head Circumference (cm) Mixing Ratio (%) Size Color Specification Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 05 1pc 1 8419 38589101 15.99 SGD
In stock
Cool Ice About 65cm position to Nylon 80, urethane 20 Free Black Multi-use for men and women 95 1PC 1 8419 38589117 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Agricultural crop management work with height higher than height
5
From Japan
On 2015-08-27 12:27:27
Since there are many opportunities for plants to touch on their heads, they do not hurt crops and their heads are not soiled, and they are satisfied with this cool item in a hot house.
This review is about item#38589117.
Steel assembly
4
From Japan
On 2014-10-13 04:06:12
I certainly feel a bit cooler when I put it on my back. It will be gone soon, but that can not be helped.
This review is about item#38589101.
This time, I used it for climbing mountains.
5
From Japan
On 2014-08-26 15:58:57
I felt a sense of coolness around the neck and it was very comfortable. It is a mesh and there is no discomfort.
This review is about item#38589117.

Related Products