Buy more than* S$200* and get FREE SHIPPING

Oil Pan Drain Cock

4.47 (15)
Caution
May not match if model year is different, even if car types and engine types are the same. Make sure to always confirm the authentic product number.
...see all
Product Options
ADD TO CART
Compatible Model Manufactutrer Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Hexagon Opposite Side(mm) Pitch Specification Screw Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Model Manufactutrer Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Hexagon Opposite Side(mm) Pitch Specification Screw Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Civic Honda - - - 19 P1.5 - 20 1Set(Plug1PC,Packing1PC) 1 DC903 38590343 3.32 SGD
Shipped after 2017-01-23
Alto SUZUKI - - - 22 P1.25 Non-asbestos type - 1Set(Plug1PC,Packing1PC) 1 DC708NA 38590291 2.82 SGD
Shipped after 2017-01-27
Scrum Mazda - - - - P1.5 - - 1Set(Plug1PC,Packing1PC) 1 DC216 38590255 2.66 SGD
Shipped after 2017-01-23
Lancer Mitsubishi 18 16 19 19 P1.5 - - 1Set(Plug1PC,Packing1PC) 1 DC402 38590273 6.36 SGD
Shipped after 2017-01-27
Corolla Toyota 18 12 19 19 P1.5 Non-asbestos type - 1Set(Plug1PC,Packing1PC) 1 DC006NA 38590176 3.08 SGD
Shipped after 2017-01-23
Corolla Toyota 12 16 14 - P1.25 - - 1Set(Plug1PC,Packing1PC) 1 DC018 38590194 3.31 SGD
Shipped after 2017-01-23
Demio Mazda Motor Corporation 14 10 19 19 P1.5 - - 1Set(Plug1PC,Packing1PC) 1 DC205 38590246 2.63 SGD
Shipped after 2017-01-23
Atlas Nisan - 12 22 - PS - - 1Set(Plug1PC,Packing1PC) 1 DC101 38590212 3.37 SGD
Shipped after 2017-01-23
Titan Mazda - - - 19 PS - 1/2 1Set(Plug1PC,Packing1PC) 1 DC204 38590237 2.47 SGD
Shipped after 2017-01-27
Corolla Toyota 12 12 14 - P1.25 Non-asbestos - 1Set(Plug1PC,Packing1PC) 1 DC009NA 38590185 2.85 SGD
Shipped after 2017-01-23
bB Toyota 12 22 14 - P1.25 - - 1Set(Plug1PC,Packing1PC) 1 DC019 38590203 3.74 SGD
Shipped after 2017-01-23
March Nissan 12 12 14 - P1.25 - - 1Set(Plug1PC,Packing1PC) 1 DC110 38590221 2.36 SGD
Shipped after 2017-01-23
Mira DAIHATSU 16 12 17 - P1.5 Non-asbestos - 1Set(Plug1PC,Packing1PC) 1 DC315NA 38590264 -
Discontinued
[x]
Canter Mitsubishi 14 12 17 - P1.5 - - 1Set(Plug1PC,Packing1PC) 1 DC411 38590282 2.92 SGD
Shipped after 2017-01-23
Wagon R Suzuki 14 12 17 - P1.5 - - 1Set(Plug1PC,Packing1PC) 1 DC712 38590307 2.56 SGD
Shipped after 2017-01-23
Wagon R Suzuki 14 22 17 - P1.5 - - 1Set(Plug1PC,Packing1PC) 1 DC713 38590316 2.42 SGD
Shipped after 2017-01-23
Legacy SUBARU 20 12 17 - P1.5 - - 1Set(Plug1PC,Packing1PC) 1 DC814 38590325 3.12 SGD
Shipped after 2017-01-23
Sambar SUBARU 16 10 14 - P1.5 - - 1Set(Plug1PC,Packing1PC) 1 DC817 38590334 4.64 SGD
Shipped after 2017-01-23
Life Honda 14 12 17 - P1.5 - - 1Set(Plug1PC,Packing1PC) 1 DC913 38590352 2.50 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2016-10-17 16:21:05
No equivalent to genuine problem. Cost is also cheap no problem.
This review is about item#38590291.
100,000 km maintenance
5
From Japan
On 2016-09-29 17:03:26
Incidentally exchange to oil change time Worried about rust in coated or plated portions
This review is about item#38590282.
Oil change
5
From Japan
On 2016-05-17 14:45:23
But it does not use still was looking for this in an aluminum oil pan damage measures. I found at last.
This review is about item#38590203.
When oil exchange
5
From Japan
On 2016-01-15 21:32:53
Especially not the same as genuine
This review is about item#38590352.
Drain cock of oil
5
From Japan
On 2015-11-19 10:06:43
It's cheap
This review is about item#38590203.
Spare parts
3
From Japan
On 2015-04-25 21:29:55
As spare parts in case the hex was poison at the time of oil exchange, purchase because it was inexpensive. The screw portion is a problem-free unlikely, but there was a big crack that was Zakkuri a hexagonal top surface portion. It does not affect the oil sealing function because the top surface, but is oil drain is not always visible from the outside, it seems aesthetically loss product has arrived.
This review is about item#38590325.
SUZUKI Evry DA62W OIL drain plug
5
From Japan
On 2014-08-29 00:19:46
Because there is only 10mm position screw the length of the oil pan drain plug of Evry, and are desorbed for many years Oil pan side of the thread you will not be able to tighten collapsed. (GH-DA62W type) Thing we purchased this time, because the screw length is 22mm, since the current situation back side there is still a screw thread, We were able tightening over there. If you are using a short screw length, who was replaced as soon as possible to those of Here is a good idea! I was simultaneously buy the tap bolt (drain plug) use.
This review is about item#38590316.
Drain bolt
1
From Japan
On 2014-05-13 17:04:16
Chippi the listing has been displayed, but there is no thread diameter. The dimension A had to think erroneous order the screw diameter.
This review is about item#38590334.
Used oil exchange
5
From Japan
On 2014-04-05 20:15:14
Cheap and satisfaction
This review is about item#38590316.
Used Hiace (1KZ engine)
5
From Japan
On 2013-07-23 09:17:59
This price is very helpful because every time the exchange is ideal for parts. It is natural, but I think that you want use only to continue with confidence the future without such leakage.
This review is about item#38590185.

Related Products