Buy more than* S$200* and get FREE SHIPPING

Muffler Gasket

4.18 (11)
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Shape Part No. Compatible Model Manufactutrer Inner Diameter (phi mm) Pitch (mm) Main Conforming Genuine Product Number Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Shape Part No. Compatible Model Manufactutrer Inner Diameter (phi mm) Pitch (mm) Main Conforming Genuine Product Number Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 Round shape 18212-634-671 Civic Honda 36 44 18212-634-671 44 1Bag(5PC) 1 EG901 38591655 19.99 SGD
In stock
45 Round shape 18229-S04-X01 Vamos Honda 45 58 18229-S04-X01 58 1Sheet 1 EG908 60927973 16.99 SGD
In stock
45 Round shape 90917-06039 Corolla Toyota 45 57 90917-06039,90917-06004 57 1Bag(10PC) 1 EG009 38591384 22.99 SGD
In stock
49 Diamond 90044-30224-000 Mirakuore Daihatsu 49 80 90044-30224-000 80 1Bag(5PC) 1 EG309 38591497 18.99 SGD
Shipped after 2018-02-28
35 Round shape 14699-73001 Jimny Perch 35 55 14699-73001 55 1Bag(5PC) 1 EG702 38591576 18.99 SGD
In stock
- - 17458-87201-000 Mira Cuore Daihatsu 35 89 17458-87201-000 - 1Bag(5PC) 1 EG310 38591506 -
Discontinued
[x]
- - 17451-87505-000 Hijet Daihatsu 40 69 17451-87505-000 - 1Bag(5PC) 1 EG315 38591524 18.99 SGD
Shipped after 2018-02-28
- - 90917-06045 Corolla Toyota 50 65 90917-06045,90917-06012 - 1Bag(10PC) 1 EG011 38591402 36.99 SGD
Shipped after 2018-02-28
- - 90917-06047 Toyoace Toyota 50 78 90917-06047,90917-06008 - 1Bag(10PC) 1 EG010 38591393 31.99 SGD
Shipped after 2018-02-28
- - 90917-06038 Corolla Toyota 40 52 90917-06038,90917-06001 - 1Bag(10PC) 1 EG008 38591375 27.99 SGD
Shipped after 2018-02-28
- - 90917-06054 Corolla Toyota 61 78 90917-06054,90917-06032 - 1Bag(10PC) 1 EG004 38591341 42.99 SGD
Shipped after 2018-02-28
- - 90917-06060 Corolla Toyota 40 55 90917-06060,90917-06026 - 1Bag(10PC) 1 EG003 38591332 32.99 SGD
Shipped after 2018-02-28
- - 90917-06050 Mark Ⅱ Toyota 62 75 90917-06050,90917-06013 - 1Bag(10PC) 1 EG001 38591323 33.99 SGD
Shipped after 2018-02-28
- - 18303-SE1-S01 Vamos Honda 45 52 18303-SE1-S01 - 1Bag(5PC) 1 EG907 60927964 22.99 SGD
Shipped after 2018-02-28
- - 17451-97204 Tant Daihatsu 40 55 17451-97204 - 1Sheet 1 EG317 60927955 16.99 SGD
In stock
43 Diamond 44022-KA050 Rex Pleiades - - 44022-KA050, 74402-2240 70 1Bag(5PC) 1 EG802 38591646 26.99 SGD
In stock
- - - - - - - 14182-67H10 - 1bag(5pc) 1 EG712 19066513 7.99 SGD
In stock
- - - - - - - 14184-65D00 - 1bag(5pc) 1 EG711 19066504 25.99 SGD
Shipped after 2018-02-28
- - - - - - - B322-40-305 - 1bag(5pc) 1 EG204 19066477 24.99 SGD
Shipped after 2018-02-28
- - 74402-2060 Rex Subaru 38 57 74402-2060 - 1Bag(5PC) 1 EG801 38591637 15.99 SGD
Shipped after 2018-02-28
- - 17451-87506-000 Hijet Daihatsu 46 74 17451-87506-000 - 1Bag(5PC) 1 EG316 38591533 35.99 SGD
Shipped after 2018-02-28
- - 17451-87503-000 Hijet Daihatsu 46 75 17451-87503-000 - 1Bag(5PC) 1 EG311 38591515 18.99 SGD
Shipped after 2018-02-28
- - 17451-87502-000 Hijet Daihatsu 45 58 17451-87502-000 - 1Bag(5PC) 1 EG302 38591445 -
Discontinued
[x]
- - E301-40-305 Familia Mazda 52 71 E301-40-305 - 1Bag(5PC) 1 EG201 38591436 20.99 SGD
Shipped after 2018-02-28
- - 20692-V6200 Naps car NISSAN 50 81 20692-V6200,20692-M3060 - 1Bag(5PC) 1 EG127 38591427 21.99 SGD
Shipped after 2018-02-28
- - 20692-P9000 Naps car NISSAN 63 105 20692-P9000 - 1Bag(5PC) 1 EG101 38591411 26.99 SGD
Shipped after 2018-02-28
- - 18212-SA7-003 Today Honda 51 60 18212-SA7-003 - 1Bag(5PC) 1 EG905 38591682 17.99 SGD
Shipped after 2018-02-28
- - 14183-75FC0 Alto SUZUKI 38 49 14183-75FC0,14183-78501 - 1Bag(5PC) 1 EG708 38591603 45.99 SGD
Shipped after 2018-02-28
- - MT101999 Canter Mitsubishi 43 55 MT101999 - 1Bag(5PC) 1 EG402 38591551 -
Discontinued
[x]
- - 17451-87205-000 Mira Cuore Daihatsu 40 55 17451-87205-000 - 1Bag(5PC) 1 EG303 38591454 -
Discontinued
[x]
- - 18302-689-000 SM · SV Honda 43 53 18302-689-000 - 1Bag(5PC) 1 EG904 38591673 21.99 SGD
Shipped after 2018-02-28
- - 14183-82601 Carry SUZUKI 45 59 14183-82601 - 1Bag(5PC) 1 EG707 38591594 65.99 SGD
Shipped after 2018-02-28
- - 14182-78110 Alto SUZUKI 42 50 14182-78110 - 1Bag(5PC) 1 EG705 38591585 14.99 SGD
Shipped after 2018-02-28
- - 90917-06037 Carina Toyota 35 50 90917-06037,90917-06006 - 1Bag(10PC) 1 EG007 38591366 23.99 SGD
Shipped after 2018-02-28
- - 90917-06042 Carina Toyota 55 68 90917-06042,90917-06005 - 1Bag(10PC) 1 EG006 38591357 29.99 SGD
Shipped after 2018-02-28
- - 17451-87703-000 Hijet Daihatsu 45 58 17451-87703-000 - 1Bag(5PC) 1 EG308 38591481 20.99 SGD
Shipped after 2018-02-28
- - 17451-87207-000 Mira Cuore Daihatsu 46 88 17451-87207-000 - 1Bag(5PC) 1 EG305 38591472 18.99 SGD
Shipped after 2018-02-28
- - 18303-689-000 Integra Honda 45 53 18303-689-000 - 1Bag(5PC) 1 EG903 38591664 20.99 SGD
Shipped after 2018-02-28
- - MB145127 Canter Mitsubishi 52 63 MB145127 - 1Bag(5PC) 1 EG401 38591542 20.99 SGD
Shipped after 2018-02-28
- - - - - - - 17458-87705 - 1bag(5pc) 1 EG306 19066486 26.99 SGD
Shipped after 2018-02-28
- - - - - - - 17451-B2020 - 1bag(5pc) 1 EG318 19066495 24.99 SGD
Shipped after 2018-02-28
38 Diamond MB313070 Minica Mitsubishi - - MB313070, MB687000 65 1Bag(5PC) 1 EG404 38591567 15.99 SGD
In stock
42 Round 14182-60B00 Wagon R Suzuki - - 14182-60B00 50 1Bag(5PC) 1 EG710 38591621 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Maintenance for vehicle inspection
5
From Japan
On 2017-02-26 20:23:46
It may be good to order the net without going to the dealer because it is genuine!
This review is about item#60927955.
Car Maintenance
5
From Japan
On 2016-10-02 20:02:16
We are very sorry. Mr. Mitsubishi is hard to beat because genuine is stupid.
This review is about item#38591567.
Muffler desorption
1
From Japan
On 2016-08-21 15:53:40
I returned it because the pitch size is 90 mm instead of 81 mm. Please list the correct dimensions.
This review is about item#38591427.
I use it as a replacement part of an old car
5
From Japan
On 2016-07-28 09:35:38
I use it when the size matches and the price is cheap Because there are slight dimensional differences, it is possible to order a muffler part special order
This review is about item#38591366.
Exhaust gas leakage repair
5
From Japan
On 2015-12-04 18:53:57
no problem
This review is about item#60927973.
Replacement of muffler gasket
5
From Japan
On 2015-09-08 15:00:54
It's very quiet with the exhaust leak.
Muffler exhaust leak
5
From Japan
On 2014-09-18 00:20:55
I am satisfied with both price and product accuracy.
This review is about item#60927973.
Vehicle maintenance
3
From Japan
On 2014-06-03 22:54:32
I do not need 5 pieces
This review is about item#38591621.
Replacing muffler
3
From Japan
On 2014-03-07 15:07:07
I want you to sell one sheet
This review is about item#38591515.
Muffler connection
5
From Japan
On 2013-09-09 17:02:44
I was able to install it in a very good feeling with the size of the goods well done well.
This review is about item#38591646.

Related Products