Buy more than* S$200* and get FREE SHIPPING

Copper Washer

4.40 (5)
Caution
May not match if model year is different, even if car types and engine types are the same. Make sure to always confirm the authentic product number.
Thickness (mm)
1
Material
Copper
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 22 1Bag(20PC) 1 CP22 38592495 19.99 SGD
Shipped after 2018-01-22
32 24 1Bag(20PC) 1 CP24 38592504 20.99 SGD
Shipped after 2018-01-22
12 6 1Bag(20PC) 1 CP06 38592416 12.99 SGD
Shipped after 2018-01-22
14 8 1Bag(20PC) 1 CP08 38592425 12.99 SGD
Shipped after 2018-01-22
16 10 1Bag(20PC) 1 CP10 38592434 13.99 SGD
Shipped after 2018-01-22
28 20 1Bag(20PC) 1 CP20 38592486 18.99 SGD
Shipped after 2018-01-22
18 12 1Bag(20PC) 1 CP12 38592443 15.99 SGD
Shipped after 2018-01-22
20 14 1Bag(20PC) 1 CP14 38592452 16.99 SGD
Shipped after 2018-01-22
24 16 1Bag(20PC) 1 CP16 38592461 16.99 SGD
Shipped after 2018-01-22
26 18 1Bag(20PC) 1 CP18 38592477 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Drain packing at engine oil change
3
From Japan
On 2017-12-05 15:20:10
Considering disposable, I bought 20 pieces. There is no worry about oil leaks.
This review is about item#38592495.
Brake hose packing with caliber
5
From Japan
On 2017-05-17 16:12:56
There is no problem at all, it can be used normally It is saved cheaper than genuine.
This review is about item#38592434.
During differential oil change
5
From Japan
On 2017-03-15 15:40:40
Thank you for responding promptly this time, thank you if you have the opportunity.
This review is about item#38592495.
For car drain
4
From Japan
On 2016-06-05 18:41:33
Copper is too high I want aluminum of the same diameter
This review is about item#38592461.
Bike gear oil change
5
From Japan
On 2012-08-30 18:28:45
There is no problem at all. It is cheap and grateful. I want to continue purchasing, but I can not use it.
This review is about item#38592425.

Related Products