|
Feature
* Products that meet your criteria are shown in
table below.
- Caution
- Auxiliary objective lens is not attached., Auxiliary objective lens is not attached.
- Optical System
- Internal oblique system (zoom magnification type)
- Dip
- 45 degrees
- Zoom Range
- 0.67 to 5x
- Lens-Tube Type
- Stationary type
- Main Body
- (2/3 type CCD correspond in the following built-in lens 0.55x) SMZ745
- Zoom
- 7.5:1
- Eyepiece
- C-W10xB (Field Number 22) with diopter correction mechanism
- Eye Width Adjustment Range (mm)
- 52 to 75
- Working Distance (mm)
- 115
- Comprehensive Magnification
- (Due to a combination of the auxiliary objective lens and eyepiece) 3.35 to 300x
- Set Contents
- Body x1, eyepiece x1, C-PS standard stand x1
|
Customers Who Viewed This Item Also Viewed
<<
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
Carton Optical Industries
>>
Related Products