Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Type Screw Head Diameter (mm) Overall Length (mm) Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Type Screw Head Diameter (mm) Overall Length (mm) Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 9.3 30 - 1Box(25PC) 1 TB-30 38565414 3.03 SGD
In stock
- - 9.3 43 - 1Box(75PC) 1 TBA-45 38565423 9.68 SGD
In stock
- - 10.8 120 Plating process (Ekoto processing) 1Box(50PC) 1 TBA-120E 02281152 28.30 SGD
Shipped after 2017-10-02
- - 9.3 65 Plating process (Ekoto processing) 1Box(100PC) 1 TBA-65E 02283234 26.07 SGD
In stock
- - 10.8 75 Plating process (Ekoto processing) 1Box(20PC) 1 TBB-75E 02283225 8.32 SGD
Shipped after 2017-10-02
- - 9.3 75 - 1Box(100PC) 1 TB-76 38565484 24.69 SGD
In stock
- - 10.8 100 - 1Box(50PC) 1 TB-101 38565493 26.96 SGD
In stock
- - 9.3 65 - 1Box(100PC) 1 TBA-65D 38565466 -
Discontinued
[x]
- - 10.8, 10.8, 10.8 150, 150, 150 - 1box(30pc) 1 TBA-150 01376768 27.34 SGD
Shipped after 2017-09-29
- - 13, 13, 13 70, 70, 70 - 1box(50pc) 1 TCS6-70 01376865 13.25 SGD
Shipped after 2017-09-29
- - 9.3 55 - 1Box(18PC) 1 STB-55 38565457 8.07 SGD
Shipped after 2017-10-02
- - 9.3 55 - 1Box(100PC) 1 TB-55 38565441 22.79 SGD
In stock
43 TSB-46 - - - 1box(30pc) 1 AA3S46 01376874 10.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Reinforcement of new deck pillars
5
From Japan
On 2015-10-07 14:45:37
There is no quality problem, but the color is subtle. We treated it as a groundwork and painted, but it is bluish to use as it is and delicate matching for silver brackets.
This review is about item#38565414.
Used for joint fittings purchased simultaneously
4
From Japan
On 2014-02-05 14:21:30
It is convenient for connection such as heavy duty, beam etc. which needs strength. It was troublesome to process jealousy etc. because it was DIY work, but as a result of using this product, I was able to work efficiently. It is not personal consumption, so it is not mass consumption, but I would like to use it again in the same case next time.
This review is about item#38565441.
Stopper brace stopper
5
From Japan
On 2013-11-24 13:18:43
The corner bit is very easy to use, so it is saved Firstly, it is good that there is never to be licked
This review is about item#38565423.

Related Products