Buy more than* S$200* and get FREE SHIPPING

Size Cotton Work Gloves

4.25 (4)
Purpose
Architecture, civil engineering, general works
Gauge Number
7
Number of Threads
2.5
Material
Polyester 55%, cotton 40%, other 5%
...see all
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Mass (g/dozen) Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Mass (g/dozen) Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 20 About 490 S About 490 8 1dozen(12Pair) 1 H-230 38607581 -
Discontinued
[x]
7.5 21.5 About 590 M About 590 9 1dozen(12Pair) 1 H-230 38607597 -
Discontinued
[x]
8.5 23 About 640 L About 640 9 1dozen(12Pair) 1 H-230 38607606 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
In-fact work (work to handle paper)
4
From Japan
On 2015-01-06 11:13:35
The size is fine and the size can be chosen, so the fit is good.
This review is about item#38607581.
Assembly work of agricultural machinery
4
From Japan
On 2014-04-17 16:22:10
Although the length of the finger is good, although it is a person of a delicate hand (male), it is said that the width is too wide It is said that thickness and comfort are good
This review is about item#38607581.
Machine repair etc.
5
From Japan
On 2014-03-03 22:48:51
Previously, I purchased it at a certain home center, but due to popularity there is sometimes out of stock, and eventually I have not sold. I did not sell it anywhere and I finally found it. It is recommended in a preeminent ballistic fit from M size.
This review is about item#38607597.
Machining
4
From Japan
On 2013-06-19 19:40:33
Although I spent a lot of it, I am pretty solid for the price, is it affordable?
This review is about item#38607606.

Related Products