Buy more than* S$200* and get FREE SHIPPING

Glue Refill

4.83 (6)
Green Purchasing Law
Conformity
Material
Containers / caps: polypropylene
Type
For replenishment
Application
Paper, cellophane, cloth, etc..
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(650mL) 1 AGS65 38609995 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2017-11-07 22:20:24
I utilize the container of the sushi I'm using now, and I use it after I have lost liquid. It is easy to use as well as ordinary nori.
This review is about item#38609995.
It is used for replenishment.
5
From Japan
On 2017-10-10 17:14:42
Because it is quite frequently used, it is not when I notice it. So that there is nothing like that.
This review is about item#38609995.
Labeling
5
From Japan
On 2017-04-13 16:38:12
Product label is put on cardboard, but there is no problem
This review is about item#38609995.
To the bottom of the packing case
5
From Japan
On 2016-07-25 17:58:51
When assembling the packing case I attached the atophy glue transferred to the container to the tip of the disposable chopsticks and gradually ranked the packing case rank.
This review is about item#38609995.
Glueing general
5
From Japan
On 2014-11-06 15:32:26
Because it is cheap and the quality is not changed in general in comparison with the famous glue, I would like to continue trial
This review is about item#38609995.
Newspaper scrap
4
From Japan
On 2013-07-22 12:52:36
We have been using owl replenishers for 10 years. Since Athisufu glue is handed separately according to the TSE, there is no complaint with replenisher. However, the conventional replenisher is 1 liter, this time it is 650 ML (almost 650 g), the price is almost the same. Is not it a substantial price increase? Since there are no other alternative products, I will continue to use it ...
This review is about item#38609995.

Related Products