Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Slim Brush

4.62 (8)
Material (Handle Part)
Wood, Wood
Overall Length (mm)
145, 145
Width (mm)
15, 15
...see all>
Product Options
ADD TO CART
Trim Trim Length (mm) Wire Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Trim Length (mm) Wire Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
horse hair, Horse fur 15.5, 15.5 0.15, 0.15 10, 10 1PC 1 13125 38613583 2.99 SGD
In stock
PP (polypropylene), PP (polypropylene) 15.5, 15.5 0.25, 0.25 13, 13 1PC 1 13126 38613592 2.99 SGD
In stock
brass, Brass 14.5, 14.5 0.2, 0.2 15, 15 1PC 1 13127 38613601 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Tool maintenance
5
From Japan
On 2017-10-08 02:38:52
I regularly use internal cleaning of socket wrench, old grease removal cleaning of ratchet and electric tool, cleaning rust, putty and paint of pliers and file rust by chemicals. For a place narrower than this, I attach a brass brush for 3 mm axis to the pin vise. There are few metal brushes facing forward. When I was operating at a rental store, I found out this brush, because there was a store fixture in front of the store and it was there because it was probably a product from over 10 years ago, I liked it but it was new I wanted, I could not find the name, I was looking for a painting shop and a home center, but I could not find it at all, I found it by searching for another brass brush with a monotail when I was giving up. It is rusted with stainless steel because it is used in washing with water, and the thing for rotating tool is long and hair is too soft, but this is a very good hardness. For other uses, it can be used for removing dirt from the brush painted surface, etc. In worn-out toothbrushes such as cleaning of sash grooves and the like, handy toothbrushes are handy when hard to use and difficult to use. Because the price is also cheap, it is recommended for one to one family, one for a factory.
This review is about item#38613601.
Used for machine cleaning
3
From Japan
On 2017-09-28 22:05:25
I purchase it at a usage ratio of around 20/3 months but I think that it is better if there is more durability.
This review is about item#38613592.
Cleaning the exhaust duct lily
5
From Japan
On 2017-06-18 09:51:48
I am using it for cleaning the lanterns. Because there is no wire brush in this shape, it is very handy. It is indispensable in areas where it is difficult to remove with cigarette ticks etc. especially in the cleaning of the lava.
This review is about item#38613601.
Used for cleaning small parts during cleaning
5
From Japan
On 2016-02-04 08:27:40
I saw what was previously used by scouting staff at the site so I thought that there was always a certain shop here, but it was still there, after all, it was useful when washing the fine parts at the time of cleaning, the price is quite reasonable and more than anything I am saved because it is easy to use, I thought that it is more convenient when scraping off because the head of the brush is tapered.
This review is about item#38613583.
Product polishing
5
From Japan
On 2015-11-18 15:28:46
Since it is easy to use it is iterative purchase.
This review is about item#38613601.
For the place where you can not clean the fine parts of the car, and can not be done with the toothbrush type.
5
From Japan
On 2015-03-23 16:56:04
I knew that I could buy it at the home center before, but I was looking for every time I got to the home center, but it was good that I treated it with Monotaro san at a product not placed anywhere, if the part of the handle is a bit longer I think that it is easier to use.
This review is about item#38613583.
Car interior cleaning
4
From Japan
On 2015-03-09 14:56:51
It is convenient for cleaning air conditioner's air outlet and center console, small places. You can use it with confidence because the tip of the hair is also soft and scratched. It is saved if there are something with a little hairy legs.
This review is about item#38613583.
Small dirt, dirty clothes
5
From Japan
On 2013-11-12 18:02:49
It is best for removing dirt in the carburetor and the back of the engine. It is useful because it does not reach with a normal brush.
This review is about item#38613601.

Related Products