Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Grinding Wheel, Red

5.00 (1)
Hardness
P
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Abrasive Material Grain Size Outer Diameter (mm) Dimension (mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Abrasive Material Grain Size Outer Diameter (mm) Dimension (mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 10900 A/WA 36 - - 22 - 1Box(25Sheet) 1 - 38739461 109.99 SGD
Shipped after 2018-05-09
100 13600 WA 24 - - - - 1Box(25Sheet) 1 - 38739513 56.99 SGD
Shipped after 2018-05-11
150 9130 A/WA 36 - - 22 - 1Box(20Sheet) 1 - 38739486 109.99 SGD
Shipped after 2018-05-11
125 10900 WA 24 - - 22 - 1Box(25Sheet) 1 - 38739531 119.99 SGD
Shipped after 2018-05-11
180 7600 WA 36 - - 22 - 1Box(25Sheet) 1 - 38739583 159.99 SGD
Shipped after 2018-05-09
150 9130 WA 24 - - 22 - 1Box(20Sheet) 1 - 38739556 119.99 SGD
Shipped after 2018-05-11
180 7600 WA 24 - - 22 - 1Box(25Sheet) 1 - 38739574 159.99 SGD
Shipped after 2018-05-11
100 13600 A/WA 24 - - - - 1Box(25Sheet) 1 - 38739434 42.99 SGD
In stock
180 7600 A/WA 24 - - 22 - 1Box(25Sheet) 1 - 38739495 139.99 SGD
Shipped after 2018-05-11
125 10900 WA 36 - - 22 - 1Box(25Sheet) 1 - 38739547 119.99 SGD
Shipped after 2018-05-11
125 10900 A/WA 24 - - 22 - 1Box(25Sheet) 1 - 38739452 109.99 SGD
Shipped after 2018-05-11
150 9130 A/WA 24 - - 22 - 1Box(20Sheet) 1 - 38739477 109.99 SGD
Shipped after 2018-05-11
150 9130 WA 36 - - 22 - 1Box(20Sheet) 1 - 38739565 119.99 SGD
Shipped after 2018-05-09
100 13600 WA 36 - - - - 1Box(25Sheet) 1 - 38739522 56.99 SGD
Shipped after 2018-05-11
180 7600 A/WA 36 - - 22 - 1Box(25Sheet) 1 - 38739504 139.99 SGD
Shipped after 2018-05-09
100 13600 A/WA 36 - - 15 6 1Box(25Sheet) 1 - 38739443 42.99 SGD
In stock
100 13600 A/WA 24 100 100x6x15A/WA#24 15 6 1sheet 1 - 69302817 2.99 SGD
In stock
100 13600 A/WA 36 100 100x6x15A/WA#36 15 6 1sheet 1 - 69302826 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grinding metal (SS, SUS)
5
From Japan
On 2013-05-30 21:06:08
We can also cut this stone well well for stainless steel. There are grinding stones with irregularities like annual rings with other company's whetstone, but it is very inconvenient, but this product is not there, there is no other improvement as it is.
This review is about item#38739443.

Related Products