Buy more than* S$200* and get FREE SHIPPING

  • Category

Lever Files POSITY

Storable Sheet Number
120
Storage Dimension (mm)
12
Across Back (mm)
20
Height (mm)
307
Size
A4 portrait
Width (mm)
239
Material
Cover / R-PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P3Fu-330NB 38610101 -
Discontinued
[x]
ADD TO CART

Category

  • Category

Related Products