Buy more than* S$200* and get FREE SHIPPING

Name Tag Key Holder

5.00 (1)
Card Size(mm)
42 x 17
Outside Dimension (mm)
60 x 21
Ring Inner Diameter (phi mm)
17
Material
PE
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Pack(50PC) 1 Naf -200DX50 38610187 28.99 SGD
In stock
Blue 1Pack(50PC) 1 NUFF - 200BX50 38610153 28.99 SGD
In stock
Green 1Pack(50PC) 1 NUFF - 200BX50 38610162 28.99 SGD
In stock
Yellow 1Pack(50PC) 1 NUFF - 200BX50 38610171 28.99 SGD
In stock
Red 1Pack(50PC) 1 NUFF - 200RX50 38610677 31.99 SGD
In stock
White 1Pack(50PC) 1 NUFF - 200RX50 38610686 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attach to product
5
From Japan
On 2015-08-08 14:30:57
It is actually a supply from the maker, but since the goods receipt is late, it is ordinarily purchased and made into a hidden stock. Black box is not found elsewhere, so it is saved.
This review is about item#38610187.

Related Products