Buy more than* S$200* and get FREE SHIPPING

Binder Clear Holder Envelope Type

5.00 (2)
Number of Holes
2 hole
Across Back (mm)
10
Standard
Law on Promoting Green Purchasing
Height (mm)
303
Size
A4 portrait
Width (mm)
230
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Cover / PP 1Pack(10Sheet) 1 782-10 38610117 7.99 SGD
In stock
Red Table \ paper / PP 1Pack(10Sheet) 1 782-10 00294053 7.99 SGD
In stock
Green Table \ paper / PP 1Pack(10Sheet) 1 782-10 00294062 7.99 SGD
In stock
Yellow Table \ paper / PP 1Pack(10Sheet) 1 782-10 00294035 7.99 SGD
In stock
Blue Table \ paper / PP 1Pack(10Sheet) 1 782-10 00294044 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2015-08-17 22:23:38
It is a holder with a gusset (^ ^) It is especially useful to organize documents such as life insurance. You can organize it into one file collectively, such as certificate · record of application · contract. I also find it useful at work. Material etc. are solid and easy to use.
This review is about item#38610117.
Document arrangement etc
5
From Japan
On 2013-04-10 13:15:58
Unlike ordinary clear files, many documents can be organized and useful.
This review is about item#38610117.

Related Products